GOAL PS Thumbturn Emergency Device H Cover

Sebelum PPN:
Rp399.900
Spesifikasi
MaterialStyrene resin
ColorGreen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cover-type emergency device that attaches to the thumb turn.In an emergency, you can break the cover and use the thumb turn to release the emergency.
Applicable model lever handle lock LGK (back set 64mm)
Lever handle lock LG (back set 51, 64, 76 mm), LX (back set 51, 64 mm)
Lever handle lock HL series (back set 76mm)
Case lock AH series (back set 76, 100mm)
Case lock AXF, AS (back set 64, 76mm)
Case lock HS series (back set 76mm)
Main lock LDK, LD (back set 64, 76mm)
Main locking HD (back set 51, 64, 76mm)
Electric lock EU, EL/ES series (back set 76mm)
- Can be used for standard thumbturn, BF, and ES type thumbturn. Cannot be used for security thumb turn.
- Can be used with lock backsets of 51mm or more.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait