Beli embossing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Metal Embossing Hand Tool Kitatribut:
- Length (mm): 256.5
- Width (mm): 103
- Material: Aluminium and Stainless Steel Tape
- Dymo Embossing Label PrinterDeskripsi:These label printers create embossed labels that are more resistant to weather, chemicals, ultraviolet light, and temperature changes than standard paper labels.atribut:
- UNSPSC: 44102407
- Character Height (inch): 3/16
- Character Set: 0 - 9; A - Z
- Color: Black
- Compatible Tape Materials: AluminiumStainless Steel
- Cutter Type: Manual
- Features: Reverse Image Wheel; Trailing-Edge
- Finishing Capabilities: Built in Cable Tie Slot PunchBuilt in Hole Punch
- For use with: Non-Adhesive Labels
- Housing Material: Aluminium
- Includes: Carrying Case, Roll of 1/2 in x 16 ft Aluminium Tape
- Manufacturer Part Number: 101105
- Overall Height (inch): 4-1/2
- Overall Length (inch): 11-1/2
- Overall Width (inch): 4
- Product Type: Handheld Embosser
- Series: Rhino M
- Sub Brand: RHINO
- Supported Tape Width (inch): 1/2
- Nitto L Floor Curing SheetDeskripsi:Embossing prevents slipping during work. Intrusion of rainwater is prevented by flattening both ends of the overlapping part. It fits well on the floor. It is translucent and the base can be seen well. Protecting and curing the floor surface of a house that precedes the floor, such as the 2x4 method.atribut:
- Width (mm): 1000
- Thickness (mm): 0.11
- Adhesion Strength (N/25mm): 3
- Color: Translucent
- Base Material: Polyethylene
- Tensile Strength (N/25mm): 50
- Length (m): 30
- KOKUYO FingerstallDeskripsi:By the anti-slip process of the tip portion of the fingerstall, the paper turning effect is excellent. . It is excellent in aging resistance by special manufacturing method, it is hard to stick and can be used cleanly. . Since the shoulder portion of the finger cot is outward winding, it is easy to wear it on your finger. . It is gritty and has anti-slip effect.atribut:
- Material: Natural rubber
- Color: orange
- AS ONE Bottle Wide Mouth PET (Botol Lab)Deskripsi:- Incineration combustion calorific value is small (approximately 5500kcal), and no harmful gas is generated during combustion. - It has excellent oxygen and water vapor barrier properties and sanitation.atribut:
- Material: Body / PET, Cap / PP (Polypropylene), Inner Plug / PE (Polyethylene)
- Others: It becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.
- Panduit Metal Embossing Tapeatribut:
- Width (mm): 12.7
- Nitto L Craft MaskerDeskripsi:Kraft paper absorbs paint properly and makes it difficult for the paint to drip. For architectural interior painting.atribut:
- Width (mm): 550
- Type of Tape: Masking tape
- Thickness (mm): 0.07
- Color: Craft
- Tape Width (mm): 15
- Length (m): 35
- Material (seat): Kraft paper
- TRUSCO Rubber FingerstallDeskripsi:Usage:Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.atribut:
- Thickness (mm): 0.42
- Weight (g): 5
- Unicharm Floor Wiperatribut:
- Size (mm): 490x1350
- Finishing Material: Handle: Polyolefin pipe: aluminum, polyacetal, Head: ABS resin, polyolefin, polyacetal, EVA
- Mega Weldolet A105 S80 MEG*atribut:
- Material: A105
- Pro Master Antistatic Finger Cotsatribut:
- Color: Pink
- Panduit Stainless Steel and Brass Marker Plates and Tagsatribut:
- Length (inch): 3.5
- Color: Natural
- Pro Master Finger Stallatribut:
- Size: S
- Color: Orange
- Nitto L Curing Pf SheetDeskripsi:Corona-treated product (paint peeling prevention type). There is no adhesion. For building exterior wall painting, interior wall painting, wet building materials, sheet metal painting.atribut:
- Color: Natural
- Thickness (mm): 0.01
- Tesa Tape Paint Masking Film with Special Outdoor Cloth TapeDeskripsi:-With excellent weather resistance and durability, it is optimum for curing for a long period (about 8 weeks).-A highly transparent 30μm polyethylene film is used at the film part, it is thick and robust.-A product that paint is hard to drop and glue is hard to be left. -For curing windows, doors, shutters when painting. -Can be cut by hand.atribut:
- Color: Gray
- Thickness: 0.03mm
- Working Tape Width: 19mm
- Viscosity: 3.8N/10mm
- Tensile Strength: 60N/10mm
- Base Material: Cloth
- Adhesive Materials: Rubber
- Purpose of Use: For curing windows, doors, shutters when painting.
- Dymo Handheld & Portable Label PrinterDeskripsi:Portable label printers are larger than handheld printers and are designed to be set on a work surface when printing.atribut:
- Color Printing Capability: Single Color
- Cutter Type: Automatic
- Minimum Label Width (inch): 1/4
- Print Preview Feature: Yes
- Print Type: Thermal-Transfer
- Dymo Label Printer Continuous General PurposeDeskripsi:These continuous label rolls have an integrated ribbon cartridge and fit in compatible Dymo thermal transfer printers. Continuous labels can be printed at any width to fit the text. The label is cut from the roll at the desired location. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.atribut:
- Adhesive: Adhesive
- Adhesive Material: Acrylic
- Adhesive Properties: Permanent Adhesive
- Application: Multipurpose
- For Print Method: Thermal Transfer
- Label Finish: Gloss
- Label Media Format: Continuous Roll Cartridge
- Labels per Row: 1
- Material Properties: Halogen Free
- Number of Labels Included: 1
- Print Technology: Thermal-Transfer
- Secondary Label Included: No
- Nitto L PF Sheet for Curingatribut:
- Thickness (mm): 0.01
- Color: Natural
Daftar Harga embossing Terbaru March 2026
| Panduit Metal Embossing Hand Tool Kit | Rp30.999.900 |
| Dymo Embossing Label Printer | Rp10.999.900 |
| Nitto L Floor Curing Sheet | Rp1.999.900 |
| KOKUYO Fingerstall | Rp13.900 |
| AS ONE Bottle Wide Mouth PET (Botol Lab) | Rp38.900 |
| Panduit Metal Embossing Tape | Rp2.699.900 |
| Nitto L Craft Masker | Rp159.900 |
| TRUSCO Rubber Fingerstall | Rp54.900 |
| Unicharm Floor Wiper | Rp559.900 |
| Mega Weldolet A105 S80 MEG* | Rp149.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Dymo%20Embossing%20Label%20Printer/bzP109462431-1.jpg)


/a3P102263363-6.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Pelindung%20Jari/Sarung%20Penutup%20Jari%20Umum/TRUSCO%20Rubber%20Fingerstall/P102012437-1.jpg)


/P102089842-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Pelindung%20Jari/Sarung%20Penutup%20Jari%20Elektrostatik%2C%20Anti%20-%20Static%2C%20Konduktif/Pro%20Master%20Antistatic%20Finger%20Cots/ikP103792668-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Pelindung%20Jari/Sarung%20Penutup%20Jari%20Elektrostatik%2C%20Anti%20-%20Static%2C%20Konduktif/Pro%20Master%20Finger%20Stall/itP103792677-1.jpg)