Nitto L Floor Curing Sheet (Lembaran Pelindung Lantai)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Width (mm)1000
Thickness (mm)0.11
Adhesion Strength (N/25mm)3
ColorTranslucent
Base MaterialPolyethylene
Tensile Strength (N/25mm)50
Length (m)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Embossing prevents slipping during work.
Intrusion of rainwater is prevented by flattening both ends of the overlapping part.
It fits well on the floor.
It is translucent and the base can be seen well.
Protecting and curing the floor surface of a house that precedes the floor, such as the 2x4 method.
Feature
Embossing prevents slipping during work.

Flat processing on both ends of the overlapped part prevents rainwater from entering.

It fits perfectly on the floor.

It is translucent and the base can be seen well.

Ulasan Produk

Tidak ada ulasan