SHIGEMITSU Heavy Duty Auxiliary Drive Scissor Lift (Lift Tangga)

Sebelum PPN:
Rp139.999.900
Spesifikasi
Lifting Capacity (kg)450
Platform Size (mm)1800x1000
Power (kW)1.5
Power Voltage (V)AC220/380
Tires SizeØ400-8 Pneumatic Tires

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Heavy duty wear resistant material by HARDOX, Sweden
- Heavy duty polyurethane coating with JOTUN, Norway
- Hydraulic hose by Hydraforce, USA
- Contactor by SCHNEIDER, France
- Hydraulic pump by BREVINI, Italy
- Button by SCHNEIDER, France
- Electrical by OMRON, Japan
- Oil seal by NOK, Japan
- Heavy duty wheel by BLICKLE, Germany
- Hydraulic piston rod material by Sumitomo Corp., Japan
- Electric Selfpropelled
- Can operate by 1 person for drive and work in high position
- Emergency lower valve when there is no power
- Hydraulic line rupture protection device
- Easy operation and easy maintenance
- Overload safety protection device
- Screw support leveling device
- Emergency stop button

Ulasan Produk

Tidak ada ulasan