Beli electric screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HIOS Obeng Elektrik
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.699.900

  2. JAKEMY Electric Screwdriver
    Mulai

    Rp409.900

    JAKEMY Electric Screwdriver
    Deskripsi:
    JAKEMY JM-Y01 Intelligent precision electric screwdriverDigital versatile, born for your work.Phillips: 1.0 1.5 2.0 2.5 3.0Pentable(star): 0.8 1.2Mainboard phillips: 1.5Torx: T2 T6 T8 T10Slotted: 2.0 3.0Hex: H3.0 H4.0Y-shape: Y0.8 Y2.5Triangle: 2.0U-shape: U2.6
  3. Vessel Obeng Listrik
    Mulai

    Rp839.900

    Vessel Obeng Listrik
    atribut:
    • Handle Diameter (mm): 45
  4. BLACK+DECKER Spare Part Mesin Multifungsi Lithum Rechargeable 18V
    Mulai

    Rp539.900

    BLACK+DECKER Spare Part Mesin Multifungsi Lithum Rechargeable 18V
    Deskripsi:
    3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
  5. BOSCH Cordless Screwdriver
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  6. TOTAL Cordless Screwdriver Lithium-Ion
    Mulai

    Rp259.900

    TOTAL Cordless Screwdriver Lithium-Ion
    Deskripsi:
    Integrated Work Lights. Battery Charge Indicator. 1pc 2Hr charger. Charger volts: 110-240V - 50Hz. 10pcs 25mm Cr-V bits+Holder. 1pc magnetic bit holder. 4pcs HSS drill with hex shank. Packed by canvas bag.
    atribut:
    • Hex Shank (inch): 1/4
  7. NITTO KOHKI Obeng Torsi Listrik Delvo
    Mulai

    Rp12.999.900

    NITTO KOHKI Obeng Torsi Listrik Delvo
    atribut:
    • Power Plug: 3 pin plug, with ground
    • Torque Adjustment: Stepless
    • Input Power (V/Hz): AC100 (50/60)
    • Power Consumption (W): 45
  8. NITTO KOHKI Delvo Electric Screwdrivers
    Mulai

    Rp4.599.900

    NITTO KOHKI Delvo Electric Screwdrivers
    Deskripsi:
    Brushless Type A Series (Low Voltage Type)Torque Adjustment Ring.Can be operate by one standard controller or counter. The dedicated controller or counter can be selected according to the application.Robust and high durability realized by new body design using high strength plastic.
  9. NITTO KOHKI Obeng Listrik Delvo Seri DLV5700
    Mulai

    Rp4.799.900

    NITTO KOHKI Obeng Listrik Delvo Seri DLV5700
    atribut:
    • Starting Method: Lever Start
    • Torque Adjustment: Stepless
    • Bit Grounding: Equipped as standard
    • Rated Operation Time (s): ON: 0.5/Off: 3.5
  10. Vessel 6300 Slotted Crystalline Standard Shank Screwdriver
    Mulai

    Rp49.900

    Vessel 6300 Slotted Crystalline Standard Shank Screwdriver
    Deskripsi:
    - Bright quartz "CRYSTALINE" handle, marked for philip and sloted type.- Thin shank screwdriver, ideal for working to cramped places.- Fully hardened chrome vanadium steel.
    atribut:
    • Tip Type: Sloted
    • Shank type: Standard shank type
  11. Makita Cordless Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

  12. INGERSOLL RAND Corded Screwdriver
    Mulai

    Rp21.999.900

    INGERSOLL RAND Corded Screwdriver
    Deskripsi:
    Corded production screwdrivers install and remove screws in assembly and manufacturing tasks. Screwdrivers with an inline design align the bit-holding chuck with the tool body to create a slim, straight tool for use in recesses or tight spaces. Screwdrivers with a pistol-grip design position the user's hand behind the bit-holding chuck to keep the tool steady and control the amount of pressure applied to the bit during driving. They provide ergonomic handling when working in a range of positions on vertical and horizontal surfaces.
    atribut:
    • UNSPSC: 27112710
    • Application: Light Duty Screw Fastening
    • Brushless Motor: No
    • Chuck Size (inch): 1/4
    • Clutch Type: Shut-Off
    • Controller Input Voltage (V): 115 (AC)
    • Controller Output Voltage (V): 24 (DC)
    • Current (A): 0.4
    • Drive Size (inch): 1/4
    • ESD Safe: No
    • Handle Material: Composite
    • Hex Bit: 1/4 in Quick Change
    • Housing Material: Composite
    • Number of Speed Settings: Continuous
    • Plug Type: Two-Prong
    • Power Source: Corded
    • Reversible: Yes
    • Screwdriver Type: Production Screwdriver
    • Side to Center (inch): 3/4
    • Trigger Lock: No
    • Variable Speed: Yes
  13. TONE Hybrid Electric Screwdriver
    Mulai

    Rp999.900

    TONE Hybrid Electric Screwdriver
    atribut:
    • Main Unit Dimension (mm): 138x43.5
    • Rotation Speed No Load (rpm): 260
    • Square Drive (mm): 6.35
  14. C-Mart Small Electric Screwdriver
    Mulai

    Rp999.900

    C-Mart Small Electric Screwdriver
    atribut:
    • Include: Screwdriver; Charger; Charging Line; Charging Seat; Bit; Charging Seat Power Plug (PH000, PH00; PH000, PH00; S2T3; S21.5; S20.8; S2T4)
    • Type: Pen Type, Wireless
  15. Makita Cordless Impact Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  16. Vessel Electric Detection Interchangeable Screwdriver Set
    Mulai

    Rp359.900

    Vessel Electric Detection Interchangeable Screwdriver Set
    Deskripsi:
    Ideal for electrification check and board work! Resin chuck with easy shaft exchange.The neon tube emits light when touching the energized area!Useable: For maintenance on PC peripherals, electrical appliances, distribution boards.
    atribut:
    • Type: Set items
    • Material (Grip): resin
    • Blade Edge With Magnet: None
    • Axis Penetration: None
    • Voltage Detection Range: Exchange 100 to 250V
    • Set Contents: (+)Bit: #1, #2/(-) Bit: 4mm/socket: H5, H5.5/Screen replacement driver handle
    • TRUSCO Number: 835-6426
Daftar Harga electric screwdriver Terbaru January 2026
TRUSCO Electric ScrewdriverRp6.399.900
HIOS Obeng ElektrikRp7.699.900
JAKEMY Electric ScrewdriverRp409.900
Vessel Obeng ListrikRp839.900
BLACK+DECKER Spare Part Mesin Multifungsi Lithum Rechargeable 18VRp539.900
Vessel Electric ScrewdriverRp12.999.900
BOSCH Cordless ScrewdriverRp769.900
TOTAL Cordless Screwdriver Lithium-IonRp259.900
NITTO KOHKI Obeng Torsi Listrik DelvoRp12.999.900
NITTO KOHKI Delvo Electric ScrewdriversRp4.599.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)