INGERSOLL RAND Corded Screwdriver

Sebelum PPN:
Rp21.999.900 - Rp33.999.900
Spesifikasi
UNSPSC27112710
ApplicationLight Duty Screw Fastening
Brushless MotorNo
Chuck Size (inch)1/4
Clutch TypeShut-Off
Controller Input Voltage (V)115 (AC)
Controller Output Voltage (V)24 (DC)
Current (A)0.4
Drive Size (inch)1/4
ESD SafeNo
Handle MaterialComposite
Hex Bit1/4 in Quick Change
Housing MaterialComposite
Number of Speed SettingsContinuous
Plug TypeTwo-Prong
Power SourceCorded
ReversibleYes
Screwdriver TypeProduction Screwdriver
Side to Center (inch)3/4
Trigger LockNo
Variable SpeedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corded production screwdrivers install and remove screws in assembly and manufacturing tasks. Screwdrivers with an inline design align the bit-holding chuck with the tool body to create a slim, straight tool for use in recesses or tight spaces. Screwdrivers with a pistol-grip design position the user's hand behind the bit-holding chuck to keep the tool steady and control the amount of pressure applied to the bit during driving. They provide ergonomic handling when working in a range of positions on vertical and horizontal surfaces.
Feature
Screwdriver Power Source Corded Brushless Motor No Torque Range 4.4 in-lb to 16 in-lb Max Torque 16 in-lb Min Torque 4.4 in-lb Free Speed 2 000 RPM Drive Size 1/4 in Screwdriver Type Production Screwdriver Chuck Size 1/4 in Clutch Type Shut-Off Drive Configuration Straight Hex Bit 1/4 in Quick Change Reversible Yes Variable Speed Yes Number of Speed Settings Continuous Side to Center 3/4 in Cord Length 10 ft Plug Type Two-Prong Duty Heavy Duty Current 0.4 A

Ulasan Produk

Tidak ada ulasan