NITTO KOHKI Brushless Delvo C series (current control type) driver

Sebelum PPN:
Rp23.999.900
Spesifikasi
Cable Length (m)2
Length (mm)230
Power Consumption (W)30
Rotational Speed (min <sup>-1</sup> [rpm])Strong: 100-1000
Static Charge PreventionESD protection
sitable bit Size (mm)DIA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Driver settings can be easily made using the controller. Torque current control type ideal for screw tightening work. Equipped with a brushless motor and low voltage type. Equipped with ESD protection (antistatic performance) function. A type that can be used both hand-held and automatically.
Warning
Driver settings can be easily made using the controller. Torque current control type ideal for screw tightening work. Equipped with a brushless motor and low voltage type. Equipped with ESD protection (antistatic performance) function. A type that can be used both hand-held and automatically.
Feature
Driver settings can be easily made using the controller. Torque current control type ideal for screw tightening work. Equipped with a brushless motor and low voltage type. Equipped with ESD protection (antistatic performance) function. A type that can be used both hand-held and automatically.

Ulasan Produk

Tidak ada ulasan