Beli electric heaters di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Solid State for Heater, Relay
    Mulai

    Rp1.599.900

    OMRON Solid State for Heater, Relay
    Deskripsi:
    Surge voltage tolerance of output circuit is improved by compact, slim-type surge path function integrated with radiator . UL, CSA, EN standard (Tü; V certification) acquired.
    atribut:
    • Suitable Load of Output: 0.5 to 35A (at 25 ° C)
    • Ambient Relative Humidity (RH): 45 to 85
    • Equipped with / without Zero Cross Function: Included
    • Return Voltage (V): DC1.0 or more
    • Insulation Resistance (MΩ): 100 or more (at 500V mega)
    • Type of Insulation: Photo triac coupler
    • Leakage Current (mA): 10 or less (at 200 VAC)
    • Load voltage (V): AC75 to 264(50/60Hz)
    • Number of Phases: Single-phase
    • Operating Ambient Temperature (°C): -30 to +80 (with no icing or condensation)
    • Operating Time (ms) : 1/2 cycle of load power supply + 1 or less
    • Operating Voltage (V): DC9.6 or less
    • Operating Voltage Range (V) : DC9.6 to 30
    • Operation Indicator Lamp: Yes (yellow)
    • Rated Load Voltage (V) : AC100 to 240(50/60Hz)
    • Rated Voltage (V): DC12 to 24
    • Storage Temperature Range (°C): -30 to +100 (with no icing or condensation)
    • Type: Solid state/relay
    • Voltage Drop When Output Turned On (V): 1.6 (RMS) or less
  2. INABA DENKO Long Flex 10m Wind
    Mulai

    Rp1.399.900

    INABA DENKO Long Flex 10m Wind
    atribut:
    • Material: SUS316L
    • Thickness (mm): 0.3
    • Type: Stainless steel pipe
    • Maximum Working Pressure (MPa): 1.75
    • Length (m): 10
  3. Rinnai Electric Water Heater
    Mulai

    Rp1.699.900

    Rinnai Electric Water Heater
    atribut:
    • Maximum Pressure (bar): 7
    • Maximum Temperature (°C): 75
  4. Ariston Water Heater Medium Capacity PRO R Cylinder
    Mulai

    Rp5.499.900

    Ariston Water Heater Medium Capacity PRO R Cylinder
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  5. KRISBOW Kipas Ventilator
    Mulai

    Rp2.299.900

    KRISBOW Kipas Ventilator
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
  6. AS ONE Titanium Cooling Coil
    Mulai

    Rp9.699.900

    AS ONE Titanium Cooling Coil
    atribut:
    • Accessories: SUS304 support
    • Material: TTH-340W (titanium type 2 pipe)
    • Coil Outer Diameter (mm): 10
    • Bamboo Shoots: For hose inner diameter 10mm
    • Cooling Water Flow Rate (L/minute): 4 to 10
    • Heat Transfer Area (m²): 2
    • Plate Thickness (mm): (Cooling pipe) 0.5
  7. Paloma Gas Water Heater
    Mulai

    Rp3.999.900

    Paloma Gas Water Heater
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  8. Autonics Solid State Relays Three Phase SR3 Series
    Mulai

    Rp649.900

    Autonics Solid State Relays Three Phase SR3 Series
    Deskripsi:
    The SR2/3 series three-phase solid state relays are detachable heatsink types, which can be used with various heatsinks. The solid state relays can control 2-phase or 3-phase loads and feature two mounting hole types for compatibility with various types of heatsinks. The series also features alarm output for safe operation, and are also available in 24 VAC low voltage models. Select models feature high dielectric strength of up to 4000 VAC.
    atribut:
    • Mounting Type: Panel
  9. JUST Titanium Immersion Heater
    Mulai

    Rp6.499.900

    JUST Titanium Immersion Heater
    atribut:
    • Power: AC100V,50/60Hz
    • Capacity (W): 300
    • Power Supply: AC100V 50/60Hz
  10. goot Heater
    Mulai

    Rp5.799.900

    goot Heater
    Deskripsi:
    -Acrylic board can be processed without unevenness and can be bent cleanly.-A heater exclusive for bending of acrylic board.-With positioning plate and gauge, easy to hold the acrylic board and to position for folding. -A heater exclusive for bending of acrylic board.
    atribut:
    • Power: AC100V
    • Electricity consumption: 65W
    • Maximum Temperature: 220°C
    • Thermostat: None
    • Power Cord Length: 1.5m
    • Gauge Setting Dimension: 70 to 450mm
    • Maximum Folding Width: 400mm
    • Heater Materials: Sheath heater
  11. HAKKO Heater
    Mulai

    Rp1.499.900

  12. OMRON Seal Type Ultra-Small Basic Switch D2SW
    BARU
    Mulai

    Rp43.900

    OMRON Seal Type Ultra-Small Basic Switch D2SW
    Deskripsi:
    Epoxy resin ensures stable sealing. Can be used in places where it gets wet or dusty. Automobiles, vending machines, refrigerators, ice makers, bathroom equipment, water heaters, air conditioners, industrial machinery, etc.
    atribut:
    • PTI (Proof Tracking Index): 175
    • Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
    • Electric Shock Protection Class: Class I
    • Ambient Relative Humidity (RH): 95 or less (at +5 to + 35 ° C)
    • Impact Resistance Durability (m/s²): Up to 1000
    • Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
    • Mechanical Durability: 5 million operations or more (60 operations / min)
    • Operating Ambient Temperature (°C): -40 to 85 60% RH or less (with no icing or condensation)
    • Shock Resistance Malfunction (m/s²): Up to 300
  13. Yoshitake Noiseless Heater
    Mulai

    Rp1.399.900

    Yoshitake Noiseless Heater
    Deskripsi:
    -It is an F type silencer that reduces noise simply by just attaching it to the tip of a pipe.-Applicable Fluid: Steam.-For preventing noise generated when directly heating steam and water.
Daftar Harga electric heaters Terbaru March 2026
OMRON Solid State for Heater, RelayRp1.599.900
HOZAN Heater (For H-250)Rp119.900
INABA DENKO Long Flex 10m WindRp1.399.900
TRUSCO Blower Gun, BagRp1.199.900
Rinnai Electric Water HeaterRp1.699.900
Ariston Water Heater Medium Capacity PRO R CylinderRp5.499.900
KRISBOW Kipas VentilatorRp2.299.900
Wasser Pemanas Air GasRp3.399.900
AS ONE Titanium Cooling CoilRp9.699.900
Paloma Gas Water HeaterRp3.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait