INABA DENKO Long Flex 10m Wind

Sebelum PPN:
Rp1.699.900 - Rp3.099.900
Spesifikasi
MaterialSUS316L
Thickness (mm)0.3
TypeStainless steel pipe
Maximum Working Pressure (MPa)1.75
Length (m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Because It is A StainLess Steel Flexible Tube Excellent in Flexibility, It is Easy to Arrange Piping in A Narrow Space. You Can Freely Cut It to The Length You Need and Have No Waste. Weight Can be Reduced Compared to Steel Pipe. SUSU 316L which

Ulasan Produk

Tidak ada ulasan