OMRON Seal Type Ultra-Small Basic Switch D2SW (Saklar Mikro)

Sebelum PPN:
Rp54.900 - Rp259.900
Spesifikasi
PTI (Proof Tracking Index)175
Vibration Resistance (Malfunction)Frequency 10-55Hz, double amplitude 1.5mm
Electric Shock Protection ClassClass I
Ambient Relative Humidity (RH)95 or less (at +5 to + 35 ° C)
Impact Resistance Durability (m/s²)Up to 1000
Insulation Resistance (MΩ)100 or more (with DC500V insulation resistance meter)
Mechanical Durability5 million operations or more (60 operations / min)
Operating Ambient Temperature (°C)-40 to 85 60% RH or less (with no icing or condensation)
Shock Resistance Malfunction (m/s²)Up to 300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Epoxy resin ensures stable sealing. Can be used in places where it gets wet or dusty.
Automobiles, vending machines, refrigerators, ice makers, bathroom equipment, water heaters, air conditioners, industrial machinery, etc.
Feature
Securing stable sealability by adoption of epoxy resin. It can be used in places with water or dusty places.
Use
Automobiles, vending machines, refrigerators, ice makers, bathroom equipment, water heaters, air conditioners, industrial machinery, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait