Beli electric chain hoist di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOYO Hoist Chain Hoist Listrikatribut:
- Lifting Motor Frequency (Hz): 50
- Lifting Motor Rotary Speed (m/minute): 1440
- Running Motor Frequency (Hz/s): 50
- Running Motor Rotary Speed (m/minute): 1440
- Elephant Electric Chain Hoist 1 SpeedDeskripsi:Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspensionatribut:
- Load Capacity (t): 0.5
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type)atribut:
- Power Cord Length (m): 5
- Finishing Material: Load Chain: Special Alloy Steel
- Standard Lift (m): 3
- Time Rating (minute): 25
- HARRINGTON Electric Chain HoistDeskripsi:These general purpose electric chain hoists move heavy and odd-shaped loads.atribut:
- UNSPSC: 24101602
- Includes Brake: Brake Included
- Includes Clutch: Clutch Included
- Lifting Hook Material: Carbon Steel
- Lifting Hook Type: Swivel Hook with Safety Latch
- Mount Type: Hook Mounted - No Trolley
- Pendant IP Rating: IP65
- Elephant Beta Type Electric Chain Hoist (Single-Speed Type)atribut:
- Power Cord Length (m): 3
- Finishing Material: Load Chain: Class V Surface Cured Chain
- Minimum Distance Between Hooks (mm): 280
- Time Rating (minute): 25
- TOYO Hoist Electric Chain Hoist KD Seriesatribut:
- Power Supply (V-Hz): 380-50
- ED Rate (%): 40
- Phase: 3 Phase
- DAYTON Electric Chain HoistDeskripsi:These general purpose electric chain hoists move heavy and odd-shaped loads.atribut:
- UNSPSC: 24101602
- Body Material: Steel
- Chain Grade: Grade 80
- Chain Material: Alloy Steel
- Color: Red
- Controls: Push Button Pendant
- For Outdoor Use: No
- Includes Brake: Brake Included
- Includes Clutch: Clutch Included
- Lifting Hook Material: Steel
- Lifting Hook Type: Hook with Safety Latch
- Mount Type: Hook Mounted - No Trolley
- Number of Speeds: 1
- Overload Protection Included: Yes
- Thermal Protection: Included
- TORA Electric Chain Hoistatribut:
- Length (m): 12
- Range Working Humidity (%): 85 or below 85
- Protection Class: Hoist & Push Button IP54
- Noise Degree (dB): Single Speed Hoist & Double Speed Hoist : 81
- Working Temperature Range (°C): -20 to +40
- ITOBACHI Electric Chain HoistDeskripsi:Electric Chain Hoist adalah alat angkat dengan ciri memiliki rantai yang berfungsi untuk megangkat barang dengan massa ratusan hingga ribuan kilogram.Electric Chain Hoist umumnya digunakan pada berbagai macam industri manufaktur, pergudangan, konstruksi, pertambangan, minyak dan gas. Penggunaan nya ada yang sebagai lift barang atau cargo lift, sebagai alat transportasi dalam berbagai kegiatan produksi, dan juga untuk alat pengangkut beban muatan.atribut:
- Speed (minute): 1440
- Voltage (V/Hz): 380/50
- TOYO Hoist Electric Wire Rope HoistDeskripsi:Mengenal Fungsi Electric Wire Rope Hoist di Berbagai Bidang Pekerjaan IndonesiaHoist merupakan alat bantu lifting yang penting digunakan pada berbagai macam jenis industri sebagai alat pengangkat. Namun hoist sendiri memiliki beberapa tipe yang berbeda. Ada hoist yang menggunakan rantai sebagai penariknya namun ada pula yang menggunakan tali kawat seling atau yang sering dikenal dengan sebutan Electric Wire Rope Hoist. Ini merupakan hoist yang dianggap lebih mahal dibandingkan dengan chain hoist karena ada berbagai kelebihan.Perbedaan Chain Hoist dan Electric Wire Rope HoistBerbagai industri sekarang menggunakan hoist untuk mempermudah pemindahan maupun juga pengangkatan barang dengan cepat dan lebih efisien dari segi waktu. Electric Wire Rope Hoist merupakan salah satu alat bantu lifting yang paling sering terlihat selain chain hoist. Ini merupakan alat pengangkut yang ukurannya lebih besar dan digunakan untuk mengangkat beban yang begitu berat dan besar. Ini dikarenakan alat tersebut memang memiliki load kerja yang begitu tinggi.Sesuai dengan namanya, alat ini menggunakan tali kawat seling sebagai media untuk mengangkat dan bukan menggunakan rantai sehingga dianggap memiliki kelebihan dibandingkan dengan rantai bahkan harganya pun mahal. Alat ini juga menggunakan sumber daya listrik sebagai penggerak utamanya dan bukan dengan tenaga manual. Karena itulah, tidak semua orang bisa menggunakan alat ini dan hanya operator khusus saja yang berhak untuk mengoperasikan alat hoist untuk bekerja.Bagian Fitur Penting Electric Wire Rope Hoist dan FungsinyaSekarang banyak orang dan industri menggunakan Electric Wire Rope Hoist ini karena dinilai lebih praktis ditambah juga mempercepat seluruh pekerjaan. Hampir sama seperti versi chain hoist, alat ini juga memiliki beberapa tipe yang berbeda. Ada yang menggunakan listrik dengan tipe satu phase. Alat ini sangat cocok digunakan pada industri yang kecil seperti industri rumahan. Namun ada pula tipe tiga phase yang lebih cocok untuk digunakan pada industri yang skalanya lebih besar lagi.Apapun tipe yang digunakan, tetap saja alat ini memiliki fungsi utama untuk mengangkat maupun menurunkan barang. Ada beberapa bagian yang sangat penting dan vital dari hoist yang satu ini dan masing-masingnya memiliki fungsi yang berbeda antara lain:- Motor pengangkatIni merupakan sebuah motor mesin yang digunakan untuk mengoptimalisasi operasi getaran yang rendah dan juga tenang. Untuk mengangkat beban, maka motor yang digunakan adalah motor yang menggunakan rotor silinder dengan menggunakan sistem proteksi sehingga mampu melindungi mesin dari panas yang terlalu berlebihan.- Kipas pendingin motorIni merupakan fitur yang berbentuk kipas dan akan berputar sepanjang waktu ketika mesin hoist ini dinyalakan dan letaknya terpisah dengan motornya. Alat ini akan memberikan tingkat efisiensi yang tinggi berupa efek pendingin untuk bagian motor ketika sudah hampir mencapai limit dan merasa harus berhenti lebih dulu.- Gear BoxIni merupakan sebuah gearbox yang memiliki daya tahan sangat tinggi dan bisa menyesuaikan dengan material yang akan diangkat menggabungkan baja sehingga mampu untuk memberikan presisi yang tinggi ditambah dengan daya tahan dan solidaritas.- Brake systemAlat yang satu ini merupakan rem elektromagnetik yang dapat mengerem atau menghentikan dengan otomatis katrolnya jika terdapat kegagalan dalam sumbernya. Biasanya sistem brake ini dibuat dengan menggunakan lapisan asbes dibawah normal. Terdapat pula rem mekanik kedua yang merupakan bagian opsional jika rem sebelumnya gagal bekerja.- Tali kawat selingIni merupakan tali seling yang dibuat dari baja namun sangat fleksibel dan juga begitu tahan aus. Penggunaan dan pembuatan tali minimum ini sudah sesuai dengan standar seperti CNAA, CNS, JIS dan ISO. Standar ini menerapkan adanya kekuatan yang tinggi dari tali kawat baja galvanis ini.atribut:
- Size (txm): 5x9
- Lifting Motor (kW): 7.5
- Lift Speed (m/minute): 6.7
- Trolley Speed (m/minute): 21
- Ropes: 4 Ropes
- Rope Diameter (mm): 12
- Hoisting Motor Current (A): 15.6
- Hoisting Motor Power (kW): 7.5
- Hoisting Motor Rotation Speed (rpm): 1380
- Hoisting Motor Type: 5M5
- Hoisting Motor Voltage (V/F/Hz): 380/3/50
- I-Beam Type: 45a-63a
- Min Curve Radius (m): 3
- Trolley Motor Current (A): 2.2
- Trolley Motor Power (kW): 0.75
- Trolley Motor Rotation Speed (rpm): 1380
- Trolley Motor Voltage (V/F/Hz): 380/3/50
- Trolley Type: 5T5
- Wire Diameter (mm): 0.6
- Wire Rope Structure Form: 6x37-B
- HITACHI Electric Chain Hoist + Motorized TrolleyDeskripsi:Spesifikasi:Model Code 2ST- Working Load Limit (kg): 2000- Traveling Speed (m/min): 10.5 (50Hz), 12.5 (60Hz)- Motor Output (kW): 0.14 (50Hz), 0.16 (60Hz)- Applicable Beam Width b (mm): 100-150- Rating: 25% ED Model Code 2SH- Rated Load (kg): 2000- Standard Lift (m): 3 (6)- Hosting Speed (m/min): 2.3 (50Hz), 2.8 (60Hz)- Motor Output (kW): 0.8 (50Hz), 1.0 (60Hz)- Link Chain Diameter (mm): 7.1- Link Chain No. Of: 1- Rating : 25% ED- Power Cord Length (m): 5
- Elephant Alpha Series Small Electric Chain Hoistatribut:
- Power Cord Length (m): 5
- Finishing Material: Load Chain: Special Alloy Steel
- Standard Lift (m): 3
- Time Rating (minute): 30
- KRISBOW Katrol Rantai Elektrik Heavy Duty (Takel)atribut:
- Item: Hoist
- Material: Steel
- Type: Heavy Duty
- KRISBOW Katrol Elektrik Double Hookatribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- Milton Single Phase Electric Chain Hoistatribut:
- Motor Power (kW): 1.5
- Voltage (V): 110-240
- Insulation Grade: F
- Chain Size (mm): 7.1x21
- Rating (%): 40
- Working Lever: M3
- KITO EQ Series Electric Chain Hoist (Double-Speed Type)atribut:
- Standard Lift (m): 4
- Finish Material: Load Chain: Special Alloy Steel for Nickel Plate
- Operation Voltage (V): 24
- Time Rating (minute): 30/10
- TOYO Hoist Geared TrolleyDeskripsi:- Mengenal Geared Trolley dan Fungsinya di Berbagai Bidang PekerjaanPenerapan alat bantu rigging dan lifting dapat ditemukan dimana saja. Semuanya memiliki fungsi yang berbeda sekaligus juga mempunyai bentuk maupun fitur yang tidak sama. Namun apakah semuanya diperlukan? Tentu saja dibutuhkan karena beban yang diangkat belum tentu sama. Salah satu alat penting yang harus selalu digunakan adalah Geared Trolley. Ini merupakan sebuah pilihan alat yang terbaik bagi Anda karena bisa mengangkat beberapa beban sekaligus.- Apa Itu Geared Trolley dan PenggunaannyaJika Anda mengenal Plain Trolley, maka Anda tentu akan mengenal Geared Trolley juga yang memiliki kegunaan untuk membantu berbagai macam jenis pekerjaan angkat beban maupun bongkar muat barang maupun peralatan yang terdapat di dalam industri berat. Manfaat atau fungsi yang spesifik dari alat ini adalah untuk menggerakkan bagian Chain Block menuju ke arah kiri maupun kanan atau secara horizontal saja. Di dalamnya juga terdapat begitu banyak komponen penting.Umumnya, troli yang satu ini memiliki bagian rantai tangan yang melingkar dan terhubung langsung pada sprocket. Bagian ini merupakan alat yang menggunakan sistem roda gigi dan mampu untuk memfasilitasi pergerakan dari roda ketika orang atau operator menarik rantai ini. Dengan demikian, troli pun akan bergerak perlahan menuju arah yang berlawanan ketika rantai ditarik. Melihat fungsinya yang vital, maka tak heran jika akhirnya banyak sekali industri yang membelinya untuk pekerjaan.- Fungsi Geared Trolley Dari Spesifikasi yang LengkapChain hoist dapat bergerak dengan mudah secara horizontal ke kanan dan kiri. Rantai yang panjangnya bisa mencapai 3 meter ini akan membuat Geared Trolley pun mudah untuk ditarik maupun dikerek sepanjang rel dan terdapat pula Gear Speed Reducer yang bisa mengubah kecepatannya dan alat ini dibuat dari besi atau baja dengan kualitas yang sangat tinggi sehingga nantinya tidak akan mudah aus. Ada pula manfaat yang lain dari alat ini untuk berbagai pekerjaan.Ada pula yang memiliki bola-bola bearing yang sangat memungkinkan adanya posisi dari pemindahan untuk beban presisi dan memang benar jika alat ini akan digunakan dengan rantai kerekan secara idealnya. Ini semua ditujukan supaya beban yang sangat berat pun sangat mudah untuk dipindahkan. Alat ini juga cocok untuk dipasangkan dengan pondasi baja pada yang berjenis INP maupun H-beam. Alat ini pun juga bisa dimodifikasi sesuai dengan kebutuhan dari industri.
Daftar Harga electric chain hoist Terbaru March 2026
| TOYO Hoist Chain Hoist Listrik | Rp13.999.900 |
| Elephant Electric Chain Hoist 1 Speed | Rp18.999.900 |
| HITACHI Katrol Elektrik | Rp24.999.900 |
| Jason Electric Chain Hoist | Rp18.999.900 |
| Milton Electric Chain Hoist | Rp12.999.900 |
| Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) | Rp18.999.900 |
| HARRINGTON Electric Chain Hoist | Rp70.999.900 |
| Elephant Beta Type Electric Chain Hoist (Single-Speed Type) | Rp16.999.900 |
| TOYO Hoist Electric Chain Hoist KD Series | Rp21.999.900 |
| DAYTON Electric Chain Hoist | Rp21.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/e8P105400512-1.jpg)

/m5P105401797-1.jpg)







/d6P103951474-5.jpg)


/i2P105535650-1.jpg)