Beli dvr recorder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uniview Network Video Recorder (Perekam Video Jaringan)atribut:
- Remote Users: 128
- Uniview 2MP Vandal-resistant Network IR Fixed Dome Camera (Kamera Pengawas)Deskripsi:2MP Vandal-resistant Network IR Fixed Dome CameraIPC322LB-SF28-AHigh quality image with 2MP, 1/2.8"CMOS sensor2MP (1920*1080)@30/25fps; 720P (1280*720)@30/25fpsUltra 265, H.265, H.264Smart IR, up to 30m (98ft) IR distanceDay/night functionality 2D/3D DNR (Digital Noise Reduction)IP67 protectionIK10 vandal resistantSupport PoE power supply2-Axisatribut:
- Sensor: 1/2.7inch, progressive scan, 2.0 megapixel, CMOS
- Certifications: CE: EN 60950-1 UL: UL60950-1 IEC 60950-1
- Dimensions (Ø x H) (mm): Φ109x81 (Ø4.3x3.2inch)
- Ingress Protection: IP67
- Material: Metal + Plastic
- Power Consumption (W): Max. 5.0
- Storage Environment (°C): -30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)
- Surge Protection: 4KV
- Vandal Resistant: IK10
- Working Environment (°C): -30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)
- Uniview CCTV Camera (Kamera Pengawas)atribut:
- Lens Mount: M12
- Exposure Mode: 4 Modes: Global (Default), BLC, HLC, DWDR
- Flip: Supports 180° Horizontal Flip, 180° Vertical Flip.
- Illumination Distance (m): 20
- Life Time (hour): ‰¥60000
- WDR: DWDR
- White balance: 2 Modes: Auto (Default), Manual
- Hikvision NVR Acusense SeriesDeskripsi:False alarm reduction for up to 4-ch 1080P;Facial Recognition for up to 4 channels picture stream or 1 channels video stream;* Facial recognition and perimeter protection cannot be enabled at the same time. Support 16 face libraries, up to 10,000 face pictures in total;160Mbps Bit Rate Input Max(up to 16-ch IP video), 4 SATA Interfaces,2 HDMI ouputs,1 VGA port, 1 CVBS output,1 eSATA, alarm I/O: 16/4, 1.5U case,19inchatribut:
- Input Bandwith (Mbps): 256
- Output Bandwith (Mbps): 200
- SATA Interface: 4
- Network Interface: 1 RJ 45 1000M
- Decoding Capability: 16-ch 1080P, or 2-ch 4K
- HDMI Output: 2, up to 4K
- eSATA: 1
- FlexOvit Depressed Center Grinding Wheel Iron Free Inox/WA Type 27 (Batu Gerinda Poles)Deskripsi:- Standard grade - for general purpose grinding of stainless steel and harder ferrous metals.- Free of iron (I/F)- Excellent grinding performance and stock removal.atribut:
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Stainless Steel and Ferrous Metal
- Weight (kg): 0.5
- Hikvision DS-9000 Series Turbo HDDeskripsi:32 Turbo HD/CVI / AHD / CVBS interfaces input, 32-ch video&16-ch audio input, 32-ch IP video input(up to 64-ch IP), H.264/H.264+/H.265+/H.265 video compression, 8 SATA interfaces, 8MP: 8fps, 5MP: 12fps, 4MP: 15fps, 3MP: 18fps, 1920x1080P: 25(P)/30(N) fps/ch, 4K UHD output, dual Gigabit Ethernet NICs, dual HDMI output, alarm I/O: 16/8,2U 19inch caseatribut:
- SATA Interface: 8
- Network Interface: 2 RJ45 1000M
- HDMI Output: 2
- eSATA: 1
- Seagate SkyHawk Surveillance Hard Disk (HDD Pengawasan)atribut:
- Interface: SATA 6Gb/s
- Hikvision Fixed Dome Network Camera (Kamera Pengawas)atribut:
- Resolution (MP): 2
- Lens Type (mm): 2.8
- Seagate Barracuda Internal Hard Disk Hdd Authorized DealerDeskripsi:A versatile standard built-in HDD, ideal for desktop PCs used for standard office work such as clerical processing and document creation.atribut:
- Size (inch): 3.5
- Interface: SATA
- Warranty Period (years): 2
- Cache Memory (MB): 256
- Uniview DVR (Perekam Video Jaringan)atribut:
- Size (mm): 260×226×47
- Audio Compression: G.711U
- Audio Input: 1-ch, RCA
- Audio Output: 1-ch, RCA
- Browser: IE (IE10/11), Firefox (Version 52.0 And Above), Chrome (Version 45 And Above), Edge (Version 79 And Above) For Windows
- Protocols: TCP/IP, P2P, UPnP, DHCP, HTTP, HTTPS, DNS, DDNS, SMTP
- Remote Users: 128
- Two-way Audio: 1-ch, RCA
- Seagate SkyHawk HDD 3.5inch SATA 6Gb/s 6TB 5400RPM 256MB 512EDeskripsi:SkyHawk drives are smart, safe and suitable for NVR applications.atribut:
- Cache Memory (MB): 256
- Capacity (TB): 6
- Interface: SATA
- Size: 3.5 inch
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- INVID TECH Network Video Recorderatribut:
- UNSPSC: 46171621
- Dahua Dahua Smart WizSense Series 4HDD NVR (Perekam Video Jaringan)atribut:
- AI by Camera: Face detection; face recognition; perimeter protection; SMD Plus; ANPR; people counting; stereo analysis; heat map
- AI by Recorder: Face detection, face recognition, perimeter protection, and SMD Plus;
- ANPR by Camera (Number of Channels): All channels (4 targets/s)
- Access Channel: 32 channels
- Face Attribute: Gender; age group; glasses; expressions; face mask; beard
- Face Database Capacity: Up to 10 face databases with 20000 images, with a total capacity of 25 G Name, gender, birthday, address, credential type, credential No, countries & regions and state can be added to each face image
- Face Detection Performance of AI by Camera (Number of Channels): All channels (8 targets/s)
- Face Detection Performance of AI by Recorder (Number of Channels): 1 channel (up to 12 face images/s each channel)
- Face Recognition Performance of AI by Camera (Number of Channels): All channels (8 targets/s)
- Face Recognition Performance of AI by Recorder (Number of Channels): 8-channel FD (by camera) + FR (by recorder),image stream: 12 face images/s 1-channel FD (by recorder) + FR (by recorder), video stream: 12 face images/s
- License Plate Database Capacity: 1. Create up to 20,000 plate numbers. 2. Blocklist and allowlist
- Main Processor: Industrial-grade processor
- Network Bandwidth: AI disabled = 256 Mbps incoming, 256 Mbps recording and 256 Mbps outgoing AI enabled = 180 Mbps incoming, 180 Mbps recording and 180 Mbps outgoing
- Operating Interface: Web, Local GUI
- Operating System: Embedded Linux
- Perimeter Performance AI by Recorder (Number of Channels): 2 channels, 10 IVS rules for each channel
- Perimeter Performance of AI by Camera (Number of Channels): All channels (8 targets/s)
- Resolution: 16 MP; 12 MP; 8 MP; 6 MP; 5 MP; 4 MP; 3 MP; 1080p; 960p; 720p; D1; CIF
- SMD Plus by Camera: All channels (16 targets/s)
- SMD Plus by Recorder: 4 channels: Secondary filtering for human and motor vehicle, reducing false alarms caused by leaves, rain and lighting condition change
- Hikvision NVR DS-7600NXI-K1/K2 SeriesDeskripsi:- Up to 4-ch IP camera inputs - H.265+/H.265/H.264+/H.264 video formats - Up to 1-ch@12 MP or 2-ch@8 MP or 4-ch@4 MP or 8-ch@1080p decoding capacity - Up to 40 Mbps incoming bandwidth - Adopt Hikvision Acusense technology to minimize manual effort and security costsatribut:
- Network Interface: 1 RJ 45 1000M
- HDMI Output: 1, up to 4K
Daftar Harga dvr recorder Terbaru October 2026
| Uniview Network Video Recorder (Perekam Video Jaringan) | Rp1.199.900 |
| Uniview 2MP Vandal-resistant Network IR Fixed Dome Camera (Kamera Pengawas) | Rp1.199.900 |
| Uniview CCTV Camera (Kamera Pengawas) | Rp219.900 |
| Hikvision NVR Acusense Series | Rp20.999.900 |
| FlexOvit Depressed Center Grinding Wheel Iron Free Inox/WA Type 27 (Batu Gerinda Poles) | Rp27.900 |
| Hikvision DS-9000 Series Turbo HD | Rp13.999.900 |
| Seagate SkyHawk Surveillance Hard Disk (HDD Pengawasan) | Rp2.099.900 |
| Hikvision Fixed Dome Network Camera (Kamera Pengawas) | Rp599.900 |
| Seagate Barracuda Internal Hard Disk Hdd Authorized Dealer | Rp3.099.900 |
| Uniview DVR (Perekam Video Jaringan) | Rp949.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Uniview%20Network%20Video%20Recorder%20(Perekam%20Video%20Jaringan)/qbP108180947-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Uniview%202MP%20Vandal-resistant%20Network%20IR%20Fixed%20Dome%20Camera%20(Kamera%20Pengawas)/f9P107428549-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Uniview%20CCTV%20Camera%20(Kamera%20Pengawas)/p1P108180901-1.jpg)

/geP105640590-2.jpg)

/ocP107535876-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Fixed%20Dome%20Network%20Camera%20(Kamera%20Pengawas)/ivP107804679-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Uniview%20DVR%20(Perekam%20Video%20Jaringan)/qtP108180965-1.jpg)

/puP101003930-3.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Dahua%20Dahua%20Smart%20WizSense%20Series%204HDD%20NVR%20(Perekam%20Video%20Jaringan)/ldP111687769-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Fixed%20Bullet%20Network%20Camera%20(Kamera%20Pengawas)/i3P107804651-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)