Dahua Dahua Smart WizSense Series 4HDD NVR (Perekam Video Jaringan)

Sebelum PPN:
Rp14.999.900
Spesifikasi
AI by CameraFace detection; face recognition; perimeter protection; SMD Plus; ANPR; people counting; stereo analysis; heat map
AI by RecorderFace detection, face recognition, perimeter protection, and SMD Plus;
ANPR by Camera (Number of Channels)All channels (4 targets/s)
Access Channel32 channels
Face AttributeGender; age group; glasses; expressions; face mask; beard
Face Database CapacityUp to 10 face databases with 20000 images, with a total capacity of 25 G Name, gender, birthday, address, credential type, credential No, countries & regions and state can be added to each face image
Face Detection Performance of AI by Camera (Number of Channels)All channels (8 targets/s)
Face Detection Performance of AI by Recorder (Number of Channels)1 channel (up to 12 face images/s each channel)
Face Recognition Performance of AI by Camera (Number of Channels)All channels (8 targets/s)
Face Recognition Performance of AI by Recorder (Number of Channels)8-channel FD (by camera) + FR (by recorder),image stream: 12 face images/s 1-channel FD (by recorder) + FR (by recorder), video stream: 12 face images/s
License Plate Database Capacity1. Create up to 20,000 plate numbers. 2. Blocklist and allowlist
Main ProcessorIndustrial-grade processor
Network BandwidthAI disabled = 256 Mbps incoming, 256 Mbps recording and 256 Mbps outgoing AI enabled = 180 Mbps incoming, 180 Mbps recording and 180 Mbps outgoing
Operating InterfaceWeb, Local GUI
Operating SystemEmbedded Linux
Perimeter Performance AI by Recorder (Number of Channels)2 channels, 10 IVS rules for each channel
Perimeter Performance of AI by Camera (Number of Channels)All channels (8 targets/s)
Resolution16 MP; 12 MP; 8 MP; 6 MP; 5 MP; 4 MP; 3 MP; 1080p; 960p; 720p; D1; CIF
SMD Plus by CameraAll channels (16 targets/s)
SMD Plus by Recorder4 channels: Secondary filtering for human and motor vehicle, reducing false alarms caused by leaves, rain and lighting condition change

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait