INVID TECH Network Video Recorder

Sebelum PPN:
Rp6.499.900 - Rp119.999.900
Spesifikasi
UNSPSC46171621

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Network Video Recorder Internal Memory Capacity Not Applicable Number of IP Camera Inputs 4 Output Type HDMI VGA Includes Central Management Software Remote Control Recording Resolution 1080p 1280 x 1024 3MP 4MP 5MP 6MP 720p 8MP 960H 960p CIF D1 Overall Depth 9 3/4 in Overall Height 1 5/8 in Overall Width 11 3/4 in Recording Modes Exception Manual Motion Sensor Event Features Multiple Video Search Options Smart Search for Quick Retrieval of Footage Input Type RCA

Ulasan Produk

Tidak ada ulasan