Beli dry cabinet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Unit Desiccator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    AS ONE Unit Desiccator
    Deskripsi:
    They can be stacked on top of each other or can be connected sideways, so there is no overturning due to vibration or misalignment due to stacking. The quality is uniform and durable because it is a molded product.
    atribut:
    • Accessories: 2 shelf boards, 1 silica gel dish
    • Color: Smoked Brown
    • Material (Shelf Board): PS (Polystyrene)
    • Body Material: AS (acrylonitrile styrene) resin
    • Lid Material: AS (acrylonitrile styrene) resin
    • Material: Tome gold: Stainless steel (SUS303)
    • Number of Shelves: 4
    • Outer Dimension (mm): 250×250×250
    • Shelf Plate Interval (mm): 43
    • Shelf board load capacity (kg): 5/shelf
    • Total Load Capacity (Kg): 15
  2. EZMODE Dry Cabinet
    Mulai

    Rp3.299.900

    EZMODE Dry Cabinet
    Deskripsi:
    EZMODE Dry Cabinet EZ55-PG 50L Capacity LED Display - Machine GrayEZMODE Dry Cabinet memperkenalkan warna spesial yaitu Polymetal Gray Premium. Warna PG series ini di buat secara spesial dengan menggunakan Dual-Layer Coating yang berbeda dengan coating dry cabinet pada umumnya. Sehingga PG series ini bisa memberikan pengalaman baru dengan tampilan warna yang sangat berkualitas tinggi.
    atribut:
    • Display: Humidity & Temperature
    • Power Supply: AC 100-240V / DC 5V 2A
    • Power (W): < 8
    • Shelf: 3
    • Color: Gray Black
    • Dehumidification (%RH): 25 to 60
    • Prcesision (%RH): ±5
    • Size (mm): 315x320x626
    • Volume (L): 55
  3. AS ONE Desikator Auto Dry
    54%
    Mulai

    Rp7.299.900

    AS ONE Desikator Auto Dry
    Deskripsi:
    - Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Dehumidification Method: Electrolytic Discharge of H
    • Type: for low humidity
    • Achieving humidity (%RH): 25 (depending on usage environment)
    • Dehumidification Element Effective Film Area (mm): 30×30
    • Humidity Setting Range (%RH): About 25
    • Material: Body/Steel plate with melamine baked finish, Front/Glass
    • Power Consumption (W): 3
  4. GEA Poultry Dry Cabinet
    Mulai

    Rp67.999.900

    GEA Poultry Dry Cabinet
    Deskripsi:
    Lemari pendingin yang berfungsi untuk mengurangi kadar minyak pada ayam atau bebek.
    atribut:
    • Capacity (L): 1500
    • Power (W): 1800
    • Voltage (V): 220/1P
    • Temperature (°C): 0 to +16
    • Refrigerant: R410a
    • Dimensions (LxWxH) (cm): 170.5x68x218
  5. AS ONE Desikator Auto Dry Tipe Light Shielding
    Mulai

    Rp11.999.900

    AS ONE Desikator Auto Dry Tipe Light Shielding
    Deskripsi:
    - The dehumidification unit does not have a driving part and does not generate sound or vibration, so it is highly durable. - The energy-saving design consumes 3 watts (approximately 440 yen/year), so it can be economically used as a dehumidifying storage cabinet that is always on.- Moisture inside the refrigerator is released directly to the outside in a gaseous state. - The five sides other than the door side are made of light-shielding material, making it suitable for storing samples that are sensitive to light.
    atribut:
    • Dehumidification Method: Electrolytic Discharge of H
    • Achieving humidity (%RH): 25 RH (with no load inside, depending on usage environment)
    • Material: Light-shielding PVC (vinyl chloride resin)
    • Power Consumption (W): 3
    • Power Cord (m): 2 (2P plug)
    • Power Supply: AC100V 50/60Hz
    • Set Content: Low humidity digital thermohygrometer (THI-HP), silica gel dish x 1
    • Shelf Plate Interval (mm): Bottom 1 bullet; 50, Others; 30
  6. AS ONE Desikator
    Mulai

    Rp4.599.900

  7. KENTA Anti-Magnetic and Moisture-Proof Cabinet
    Mulai

    Rp49.999.900

    KENTA Anti-Magnetic and Moisture-Proof Cabinet
    Deskripsi:
    By 7000 Gaussian magnetic certification (cabinet plus 7,000 Gaussian super magnetic field, the cabinet magnetic induction intensity is less than 4 Gauss)Features:Anti-magnetic cabinet products by the European Union CE (EN14470-1) certification; drawer track through the SGS certification.Core control wet processor Z-Dry, humidity control range: 20-60% RH adjustable.Microcomputer control dehumidification principle, can achieve stable humidity control, low volatility.LED display controllerThree-digit high-brightness high-definition LED digital display, temperature and humidity rotation display, accurate to the decimal point;Humidity display range: 1% RH ~ 99% RH, the error value: ± 3% RH;Temperature display range: -40°C ~ 80°C, the error: ± 1°C.Relative humidity Keep the wet range60%~45% Book, antique, banknotes, ancient books, fax paper,copy paper45%~35% Camera, lens, microscope, magnifying glass, telescope, tape, magnetic (light) dish, record belt, film, positive and negative negatives, musical instruments, stamps, fur, Chinese herbal medicines, tea, coffee 35%~20% Precision metal molds, measuring instruments, electronic parts, motherboards, metal powder, semiconductors, pharmaceutical raw materials, etc.10%~20% Electronic components, IC, BGA, samples, standard measuring tools, seeds, pollen, bulb and other high humidity requirements of the material
    atribut:
    • Drawer Size (HxWxD) (mm): 150x524x309
  8. AS ONE Lemari Pengering Alat Lab Besar
    Mulai

    Rp61.999.900

    AS ONE Lemari Pengering Alat Lab Besar
    atribut:
    • Inner Dimension (mm): 460x635x1285
    • Power Cord Length (m): 32P plug
    • Shelf Board Material: Steel chrome plated finish
    • Temperature Control: PID control, SSR output
    • Timer Function: ON / OFF / ON / OFF / SET timer
    • Accessories: shelf board x 5 pieces
    • Caster Diameter (mm): 50
    • Caster Type: with stopper
    • Exterior And Interior: stainless steel (SUS430), door / ABS Plastic
    • External Dimension (mm): 600x835x1730
    • Heater Power (W): 600
    • Package Size (mm): 960x730x1800
    • Power Supply: AC100V 50 / 60Hz 7A
    • Safety device: Overheating prevention device, overcurrent breaker
    • Shelf Load (kg/sheet): MAX 15
    • Temperature Distribution Width (°C): '+/- 1 at 50°C
    • Timer Setting Range: 1 minute to 99 hours 59 minutes
  9. KRISBOW Kotak Penyimpanan Barang
    Mulai

    Rp299.900

    KRISBOW Kotak Penyimpanan Barang
    atribut:
    • Type: Storage Box
    • Material: Steel
    • Application: Multipupose Use
  10. AS ONE Auto Dry Desiccator
    Mulai

    Rp8.499.900

    AS ONE Auto Dry Desiccator
    Deskripsi:
    Equipped with a solid polymer electrolyte membrane dry unit that continuously removes moisture in the chamber through electrolysis, enabling stable dehumidification. Power consumption is 3 watts (approximately 440 yen/year) due to its energy-saving design, making it economical. Since the dehumidification unit does not have a driving part, it does not generate noise or vibration, and has excellent durability. Moisture inside the cabinet is released directly to the outside in a gaseous state.
  11. AS ONE Pasolina Desikator
    Mulai

    Rp4.299.900

    AS ONE Pasolina Desikator
    atribut:
    • Accessories: 2 shelf boards, 1 silica gel dish
    • External Dimensions (mm): 350×350×400
    • Inner Dimension (mm): 340×344.5×387
    • Body Material: AS (acrylonitrile ethylene) resin
    • Effective Internal Dimensions (Width W X Depth D X Height H) (mm): 340×344.5×387
    • Mass (kg): Approx. 6.3 (Including Shelves)
    • Outer Dimensions (Width W x Depth D x Height H) (mm): 350×350×400
    • Shelf Board Dimensions (mm): 306×332×10
    • Shelf Plate Interval (mm): 65 (Up to 5 sheets can be stored)
    • Shelf board load capacity (kg): 2
    • Total Load Capacity (Kg): 5
  12. AS ONE Desikator Tipe Light Blocking
    Mulai

    Rp5.599.900

    AS ONE Desikator Tipe Light Blocking
    Deskripsi:
    The five sides other than the door side are made of light-shielding material, making it suitable for storing chemicals and samples that are sensitive to light.
    atribut:
    • Mounting Pitch (mm): Bottom 1 Tier; 50, Other; 30 (Minimum Shelf Plate Spacing 20 mm)
    • Accessories: Silica gel dish x 1
    • Material: Body / Light Blocking PVC (Vinyl Chloride Resin), Shelf Board / PS (Polystyrene) Rubber Feet / Natural Rubber
    • Total Load Capacity (Kg): about 10
  13. Mizuho Chemical Wide Mouth M Bottle
    Mulai

    Rp17.900

    Mizuho Chemical Wide Mouth M Bottle
    atribut:
    • Material: Polyethylene (PE)
    • Specification: Inner stopper not included
  14. Sanplatec E-BOX (non-auto type) standard
    Mulai

    Rp3.599.900

    Sanplatec E-BOX (non-auto type) standard
    Deskripsi:
    Easy storage and compact desiccator. Comes with 2 shelves, 2 silica gel trays, hygrometer and silica gel. * Auto unit is not included. Silica gel exchange type.
    atribut:
    • Dimensions (WxHxL) (mm): 346x505x410
    • Material: ABS, AS
    • External Dimensions (LxWxH) (mm): 310x360x430
  15. Ailite Dry Cabinet
    Mulai

    Rp37.999.900

    Ailite Dry Cabinet
    Deskripsi:
    Ailite Digital Dry Cabinet GP-1000L merupakan dry cabinet berukuran sangat besar yang terbuat dari bahan metal pada seluruh bagiannya dengan 4 buah pintu terbuat dari bahan kaca tempered yang sangat kuat dan aman.Dry cabinet ini memiliki 3 sekat yang menghasilkan 6 ruangan yang berukuran 118x56x172cm pada bagian dalamnya.Terdapat busa halus pada bagian dasarnya untuk melindugi produk yang disimpan didalamnya dari benturan/gesekkan.Dry cabinet ini menggunakan listrik sebesar 98 watt dan memiliki mesin pengatur kelembaban yang sangat kuat untuk menyerap kelembaban yang dapat menyebabkan jamur pada jangka waktu lama.Cara menggunakan dry cabinet ini pun sangat mudah, dimana Anda tinggal mencolokkan listrik melalui ac adapter yang sudah di sertakan. Sisa nya dry cabinet ini akan mengatur kelembaban di dalam nya secara otomatis.
    atribut:
    • Cabinet Size (cm): Outside: 120x60x174.5; Inside: 118x56x172
    • Capacity (L): 1000
    • Carton Size (cm): 70x128x184
    • Number of Layers: 4+6
    • Power (W): 98
    • With Caster: Yes
Daftar Harga dry cabinet Terbaru March 2026
AS ONE Unit DesiccatorRp2.399.900
EZMODE Dry CabinetRp3.299.900
AS ONE Desikator Auto DryRp7.299.900
GEA Poultry Dry CabinetRp67.999.900
AS ONE Desikator Auto Dry Tipe Light ShieldingRp11.999.900
AS ONE DesikatorRp4.599.900
Deli Laser Pointer PenRp129.900
AS ONE Dry Desiccator DigitalRp38.999.900
KENTA Anti-Magnetic and Moisture-Proof CabinetRp49.999.900
AS ONE Lemari Pengering Alat Lab BesarRp61.999.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)