Beli dry di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Electrolux Dryer Ultimate CareDeskripsi:Take care of your clothes with the best clothes dryer! The UltimateCare 500 Dryer Venting Dryer will not only dry your clothes, but also keep it soft and keep wrinkles up to 32% with the Reverse Tumbling Technology feature. Ironing activities can be reduced because of this advantage, as well as providing long-lasting protection, which makes your appearance always charmingatribut:
- Dimensions (mm): 600x850x625
- Color: White
- Total Wattage (W): 1650
- SMC Refrigerated Air Dryer IDF4 Seriesatribut:
- Copper Pipe Rust Prevention Treatment: (-) None
- BOXUN Drying OvenDeskripsi:The drying oven (hot-air sterilizer) is applicable for drying, baking, melting and sterilization industrial and mining enterprises, laboratories and scientific research institutes.Product DescriptionLCD display, real-time display of set temperature and actual temperature value, operation status, fan segment number and working status;BRIGHT I control system;With countdown reservation function, the time range is 0 to 9999min;Programmable design, 10 segments and 100 cycles;Double over temperature alarm function (A. temperature sensor system, B. independent temperature control switch);The rotary two-stage locking structure;The fan has 6-stage speed regulation, preheating chamber design;Equipped with a RS-485 interface;Optional: Printer, online monitoring platform, inlet and outlet air filter, GPRS SMS alarm.Packaging Details1.Standard exporting package.2.Cartons packaged with wooden pallet.3.As so customized specifications such as logo or others.atribut:
- Temperature Resolution (°C): 0.1
- INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Deskripsi:Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Dew Point Temperature (°F): 50
- Drain Included: Yes
- Finish: Powder Coated
- Heat Exchanger Material: Aluminium
- Input Voltage (V): 115 AC
- Iso Class: 6
- Maximum Incoming Pressure (psi): 203
- Phase: Single
- Refrigerant: R-134A
- Maskot Drying Oven Digitalatribut:
- Temperature Accuracy (°C): ±1
- Temperature Range (°C): RT +10 to 300
- Timer (minute): 0~9999
- Voltage (V/Hz): 220/50
- AS ONE Constant-Temperature Drying Ovenatribut:
- Power Supply (V AC): 100 (at 50/60Hz)
- Araki Heatless Desiccant Air Dryer (Pengering Angin Kompresor)Deskripsi:Air dryer or air dryer is a device that serves to eliminate the moisture content in compressed air (compressed air) coming out of the Air Compressor Unit. This system usually forms an integrated process with the Air Comprersor Unit. Compressed air resulting from Compresror will be distributed to the production line and before entering the Production Line the compressed air will be dried in advance using an air dryer or air dryer. This dry air application is needed in large industries.atribut:
- Air Handling Capacity (Nm³/minute): 2.5
- Air Inlet Oil Content (ppm): ≤0.1
- Air Purge (%): ≤14
- Connection size: G1
- Dimensions (mm): 732x500x2017
- Intake Air Temperature (°C): 20 to 40
- Power Supply: AC220V/1Ph/50Hz
- Pressure Dew Point (°C): -20 to -40
- Pressure Loss: ≤ 3% of intake pressure
- Working Cycles (minute): 10
- Working Pressure (MPa): 0.5-1.0
- SMC Refrigerated Air Dryeratribut:
- Option A: Standard
- Option B: Standard
- Option C: Without Chinese Labels And A Chinese Operation Manual
- Option D: Standard
- Option F: Without A Heavy-Duty Auto Drain
- Option E: Standard
- Option G: Without A Circuit Breaker
- Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
- Option I: Timer Type Solenoid Valve Without Auto Drain
- Voltage (V AC): Single-Phase 230 (50 Hz)
- Yama Air Dryer (Pengering Angin Kompresor)Deskripsi:Yama Air Dryer 7.5HP Didesain untuk suhu udara tropis dengan Ambient Temperature 38o C. dan mengurangi Suhu Temperatur udara darii kompresor < 60o C. dengan maksimal tekanan kerja 10BAR.atribut:
- Voltage (V): 220
- Dimensions (cm): 813 SCFM
- Frequency (Hz): 50
- Working Pressure (Bar): 6-10
- Refrigerant: R22
- Air Adaptor Diameter (inch): 2
- Diameter In (inch): 1
- Diameter Out (inch): 1
- Drytronics Dehumidifier (Pengering Udara)atribut:
- Refrigerant: R407c
- Non Brand Gas DryerDeskripsi:Dryer gas adalah mesin yang digunakan untuk mengeringkan cucian yang diperas. Proses pengeringan ini dilakukan dengan cara meniupkan udara panas ke dalam drum mesin yang berputar. Udara panas ini biasanya dihasilkan dari pembakaran gas, steam (uap panas) atau komponen listrik.atribut:
- Size (kg): 50
- SP SCIENCEWARE Ducted Fume HoodDeskripsi:Bel-Art benchtop fume hoods are built with a one-piece shell of molded polyethylene with a clear, acrylic sash that slides on inside tracks.atribut:
- UNSPSC: 41103502
- PRIO Drying Ovenatribut:
- Accuracy (°C): 1
- Timer (minute): 0-9999
- Maskot Vacuum Drying Ovenatribut:
- Accuracy (°C): 0.2
- Exterior Dimensions (WxLxH) (mm): 560x540x680
- Fuse Specification (A): 15
- Heating-up Time (minute): 100
- Inner Dimensions (WxLxH) (mm): 415x345x370
- Nozzle diameter (mm): 10
- Number of Shelf: 2
- Power (W): 1400
- Shelf Space (mm): 140
- Temperature Range (°C): RT+ 10-250
- Temperature Rise (°C): ± 1
- Timer (minute): 0~9999
- Vacuum (Pa): < 133
- Voltage (V/Hz): 220-240/50
Daftar Harga dry Terbaru October 2026
| Electrolux Dryer Ultimate Care | Rp6.899.900 |
| SMC Refrigerated Air Dryer IDF4 Series | Rp34.999.900 |
| BOXUN Drying Oven | Rp42.999.900 |
| INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor) | Rp40.999.900 |
| Maskot Drying Oven Digital | Rp13.999.900 |
| Kirin Rice Cooker (Penanak Nasi) | Rp369.900 |
| AS ONE Constant-Temperature Drying Oven | Rp27.999.900 |
| Araki Heatless Desiccant Air Dryer (Pengering Angin Kompresor) | Rp56.999.900 |
| SMC Refrigerated Air Dryer | Rp25.999.900 |
| Yama Air Dryer (Pengering Angin Kompresor) | Rp20.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/geP109563590-1.jpg)

/feP103158554-1.jpg)

/ejP112949523-1.jpg)

/qbP110435947-1.jpg)
/98P106180332-1.jpg)
/eqP108340530-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)