BOXUN Drying Oven

Sebelum PPN:
Rp42.999.900 - Rp70.999.900
Spesifikasi
Temperature Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The drying oven (hot-air sterilizer) is applicable for drying, baking, melting and sterilization industrial and mining enterprises, laboratories and scientific research institutes.

Product Description

LCD display, real-time display of set temperature and actual temperature value, operation status, fan segment number and working status;
BRIGHT I control system;
With countdown reservation function, the time range is 0 to 9999min;
Programmable design, 10 segments and 100 cycles;
Double over temperature alarm function (A. temperature sensor system, B. independent temperature control switch);
The rotary two-stage locking structure;
The fan has 6-stage speed regulation, preheating chamber design;
Equipped with a RS-485 interface;
Optional: Printer, online monitoring platform, inlet and outlet air filter, GPRS SMS alarm.

Packaging Details
1.Standard exporting package.
2.Cartons packaged with wooden pallet.
3.As so customized specifications such as logo or others.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait