Beli drones di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NANUK Kotak Penyimpanan DJI Phantom 4 Dengan Busa Pelindung
    Mulai

    Rp7.799.900

    NANUK Kotak Penyimpanan DJI Phantom 4 Dengan Busa Pelindung
    Deskripsi:
    This media case features pre-cut protective foam for your DJI Phantom 4. It provides cushioned space for the drone and its accessories, including a protective sleeve for your gimbal (DJI 3 only) and a secure propeller compartment. The media case's patented PowerClaw latches never open unexpectedly while the NK-7 shell offers great shock absorption. This case is compatible with all DJI Phantom models including 1, 2, 3, 4 Pro, 4 Pro+ and 4 Pro+ 2.0.
    atribut:
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Water Resistant (IP67): Yes
    • Temperature Range (°C): Min -29°C (-20°F), Max 60°C (140°F)
  2. NANUK Case with Foam DJI Ronin M
    Mulai

    Rp7.799.900

    NANUK Case with Foam DJI Ronin M
    Deskripsi:
    Your DJI Ronin-M gets two levels of protection with this protective case. The foam is pre-cut for your Ronin-M gimbal and divided into two easy-access layers. The smart design ensures all the delicate parts remain in place and properly organized.
    atribut:
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
  3. NANUK Case with Foam Ronin MX
    Mulai

    Rp12.999.900

    NANUK Case with Foam Ronin MX
    Deskripsi:
    Your DJI Ronin-MX gets the maximum level of protection with this protective case. The foam is pre-cut for your Ronin-MX gimbal and the smart design ensures all the delicate parts remain in place and properly organized. The 960 case adds the convenience of wheels to make travelling with your drone that much easier.
    atribut:
    • Interior Dimensions (mm): 559x432x328
    • Exterior Dimensions (mm): 645x508x368
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Base Depth (mm): 274
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 167.6
  4. NANUK Case with Insert for DJI P4 RTK
    Mulai

    Rp6.299.900

    NANUK Case with Insert for DJI P4 RTK
    Deskripsi:
    With this version of the 933, every component of your DJI Phantom drone is protected. Pre-cut foam fits everything - the drone, its accessories, batteries, and even spare parts. This compact media case is up for anything nature throws its way. This case is also compatible with all DJI Phantom models including 4 Pro, 4 Pro+ 4 Pro+ 2.0 and 4 RTK.
    atribut:
    • Interior Dimensions (mm): 457x330x241
    • Exterior Dimensions (mm): 505x409x257
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Base Depth (mm): 185
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 65.0
  5. SIGHTRON Military WaterProof 7X Binocular
    56%
    Mulai

    Rp3.199.900

    SIGHTRON Military WaterProof 7X Binocular
    atribut:
    • Width (mm): 110
    • Weight (g): 340
    • Depth (mm): 120
    • Overall Height (mm): 39
    • Magnification: 7
    • Lens Size (mm): 28
    • Field of View: 7.3degree
    • View Field of 1000m Destination: 128
    • Brightness: 16
  6. NANUK Case with Foam Insert for MAVIC A
    Mulai

    Rp3.099.900

    NANUK Case with Foam Insert for MAVIC A
    Deskripsi:
    Take your drone anywhere with a case that's waterproof, tough, and lightweight. This compact media case features pre-cut protective foam for your DJI Mavic Air. It offers compartmentalized protection for the drone and accessories. NANUK's patented PowerClaw latches never open unexpectedly while the NK-7 shell offers great shock absorption.
    atribut:
    • Material: Lightweight NK-7 resin
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 17.0
  7. Sandisk Extreme microSDXC SQXA2
    Mulai

    Rp899.900

    Sandisk Extreme microSDXC SQXA2
    Deskripsi:
    SD Adaptor, Lifetime Limited, Action Cam/Drone.
    atribut:
    • Storage Capacity: 64GB
    • Dimensions (mm): 4x6
    • Write Speed (MB/s): 60
    • Read Speed (Mb/s): 160
    • Video Speed: UHS-1,U3,V30
    • Class: C10
    • Application Performance Class: A2
  8. TRUSCO Steel Wire
    Mulai

    Rp99.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  9. GREEN CROSS Drone Sign
    Mulai

    Rp259.900

    GREEN CROSS Drone Sign
    atribut:
    • Thickness (mm): 1
  10. NANUK Hard Case with Custom Foam Insert for DJI Spark
    Mulai

    Rp2.899.900

    NANUK Hard Case with Custom Foam Insert for DJI Spark
    Deskripsi:
    Small drones still need big protection. Take your drone anywhere with a case that's waterproof, tough, and lightweight. This compact media case features pre-cut protective foam for your DJI SPARK. It offers compartmentalized protection for the drone and its accessories. NANUK's patented PowerClaw latches never open unexpectedly while the NK-7 shell offers great shock absorption
    atribut:
    • Interior Dimensions (mm): 239x188x140
    • Exterior Dimensions (mm): 318x257x152
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 36
    • Base Depth (mm): 104
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 17.0
  11. e-Paper Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (29)
    Mulai

    Rp46.900

    e-Paper Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    atribut:
    • Size: A4
    • Paper Weight (gsm): 75
    • Color: White
    • Number of Sheets: 500
Daftar Harga drones Terbaru October 2026
NANUK Kotak Penyimpanan DJI Phantom 4 Dengan Busa PelindungRp7.799.900
NANUK Case with Foam DJI Ronin MRp7.799.900
NANUK Case with Foam Ronin MXRp12.999.900
NANUK Case with Insert for DJI P4 RTKRp6.299.900
SIGHTRON Military WaterProof 7X BinocularRp3.199.900
NANUK Case with Foam Insert for MAVIC ARp3.099.900
Sandisk Extreme microSDXC SQXA2Rp899.900
TRUSCO Steel WireRp99.900
GREEN CROSS Drone SignRp259.900
NANUK Hard Case with Custom Foam Insert for DJI SparkRp2.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)