NANUK Case with Insert for DJI P4 RTK

Sebelum PPN:
Rp6.299.900
Spesifikasi
Interior Dimensions (mm)457x330x241
Exterior Dimensions (mm)505x409x257
MaterialLightweight NK-7 resin
Lid Depth (mm)53
Base Depth (mm)185
Water Resistant (IP67)Yes
Temperature RangeMin -20°F (-29°C ), Max 140°F (60°C)
Maximum Buoyancy (lbs)65.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With this version of the 933, every component of your DJI Phantom drone is protected. Pre-cut foam fits everything - the drone, its accessories, batteries, and even spare parts. This compact media case is up for anything nature throws its way. This case is also compatible with all DJI Phantom models including 4 Pro, 4 Pro+ 4 Pro+ 2.0 and 4 RTK.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait