NANUK Kotak Penyimpanan DJI Phantom 4 Dengan Busa Pelindung

Sebelum PPN:
Rp7.799.900 - Rp14.999.900
Spesifikasi
MaterialLightweight NK-7 resin
Lid Depth (mm)53
Water Resistant (IP67)Yes
Temperature Range (°C)Min -29°C (-20°F), Max 60°C (140°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This media case features pre-cut protective foam for your DJI Phantom 4. It provides cushioned space for the drone and its accessories, including a protective sleeve for your gimbal (DJI 3 only) and a secure propeller compartment. The media case's patented PowerClaw latches never open unexpectedly while the NK-7 shell offers great shock absorption. This case is compatible with all DJI Phantom models including 1, 2, 3, 4 Pro, 4 Pro+ and 4 Pro+ 2.0.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait