Beli drill press di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bullocks Drill Press
    Mulai

    Rp3.799.900

  2. JET Floor Stand Drill Press for Metal (Mesin Bor Duduk)
    Mulai

    Rp53.999.900

    JET Floor Stand Drill Press for Metal (Mesin Bor Duduk)
    Deskripsi:
    The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.
    atribut:
    • UNSPSC: 27112703
    • Drill Press Application: Drilling
    • Drill Press Type: Floor Stand
    • Drive Type: Belt
    • Phase: Single-Phase
    • Power Source: Corded
    • Primary Material Application: Metal
    • Speed Control: Fixed
    • Table Tilt: 45°
    • Voltage (V): 115/230 (AC)
  3. DAYTON Radial Drill Press for Metal (Mesin Bor Duduk)
    Mulai

    Rp22.999.900

    DAYTON Radial Drill Press for Metal (Mesin Bor Duduk)
    Deskripsi:
    Benchtop radial drill presses create holes in thinner workpieces and mount to work surfaces to save floor space. They are more compact with a shorter spindle travel than floor-stand drill presses. Their manual downfeed requires hand-cranking to lower the drill bit into workpieces.
    atribut:
    • UNSPSC: 27112703
    • Drill Press Application: Countersinking; Drilling; Reaming
    • Drive Type: Belt
    • Horsepower (HP): 1/2
    • Maximum Spindle Speed: MT2/JT33
    • Minimum-Maximum Spindle Speed (rpm): 550 to 3300
    • Phase: Single-Phase
    • Power Source: Corded
    • Primary Material Application: Metal; Wood
    • Quill Diameter (inch): 1 55/64
    • Radial Arm Length (inch): 33
    • Speed Control: Fixed
    • Swing (inch): 33
    • Voltage (V): 120 (AC)
  4. DAYTON Benchtop Drill Press for Metal
    Mulai

    Rp40.999.900

    DAYTON Benchtop Drill Press for Metal
    Deskripsi:
    The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.
    atribut:
    • UNSPSC: 27112703
    • Base Length x Width (inch): 18x10 1/2
    • Column Diameter (inch): 2 7/8
    • Downfeed Type: Manual
    • Drill Press Application: Boring; Countersinking; Drilling; Reaming
    • Drill Press Type: Benchtop
    • Drilling Capacity (inch): 1/2 (Steel); 5/8 (Cast Iron)
    • Drive Type: Belt
    • Horsepower (HP): 1/2
    • Minimum-Maximum Spindle Speed (rpm): 138 to 3476
    • Phase: Single-Phase
    • Power Source: Corded
    • Primary Material Application: Metal; Wood
    • Quill Diameter (inch): 1 7/8
    • Speed Adjustment: Step Pulley
    • Speed Control: Fixed
    • Spindle Taper: 2MT
    • Swing (inch): 15
    • Table Length x Width (inch): 11 1/2x11 1/2
    • Table Tilt: 45°
    • Voltage (V): 120/240 (AC)
  5. HiKOKI Bench Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    HiKOKI Bench Drill
    atribut:
    • Capacity (mm): Chuck : 16
    • Laser: ClassII , Maximum Output < 1mW
    • Spindle Taper: JT3
    • Swing (mm): 380
    • Spindle Travel: 85
    • Table Size (mm): 336x336
    • Table Tilt (°): Right or Left 45
    • Dimensions (mm): 279x518
    • Overall Length (mm): 1618
    • Input Power (W): 750
    • No Load Speed (rpm): 250/340/510/600/650/990/1 , 550/1, 620/1, 630/2, 620/3, 100
  6. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.399.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  7. DAYTON Drill Press for Wood (Mesin Bor Duduk)
    Mulai

    Rp8.899.900

    DAYTON Drill Press for Wood (Mesin Bor Duduk)
    Deskripsi:
    Benchtop drill presses create holes in thinner wood workpieces and mount to a work surface to save floor space. They are more compact with a shorter spindle travel than floor-stand drill presses. Their manual downfeed requires hand-cranking to lower the drill bit into workpieces, and their motor uses belt-driven pulleys to transmit torque to the drilling spindle.
    atribut:
    • Drill Press Type: Benchtop
    • Phase: Single-Phase
    • Power Source: Corded
  8. Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Mulai

    Rp34.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  9. monotaro Drill Press Vice
    Mulai

    Rp679.900

    monotaro Drill Press Vice
    Deskripsi:
    Ideal for drilling work with a drill press. It can be set on the drill press to fix the workpiece. Strong tightening is possible.For tightening and fixing work.*Do not tighten with a force greater than the maximum tightening force. * Do not use for purposes other than the original purpose.
    atribut:
    • Material: FC250
  10. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  11. KRISBOW Mesin Potong Tekuk & Roll
    Mulai

    Rp14.999.900

    KRISBOW Mesin Potong Tekuk & Roll
    atribut:
    • Bed Width (mm/inch): 760 (30)
    • Shearing Thickness (mm): 1
    • Bending Thickness (mm): 1
    • Bending Angle (°): 90
    • Max. Rolling Thickness (mm): 1
    • Dia Of Roll (mm): 39
    • Dimensions (LxWxH) (mm): 970x450x680
  12. TSUBAKI Stainless Drive Chain
    Mulai

    Rp54.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  13. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  14. West Lake Bench Drill Machine (Mesin Bor Duduk)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    West Lake Bench Drill Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.
    atribut:
    • Voltage (V): 220
  15. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  16. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
Daftar Harga drill press Terbaru October 2026
Bullocks Drill PressRp3.799.900
JET Floor Stand Drill Press for Metal (Mesin Bor Duduk)Rp53.999.900
UNIOR Puller with Two Sliding ArmsRp3.499.900
DAYTON Radial Drill Press for Metal (Mesin Bor Duduk)Rp22.999.900
KRISBOW Drilling & Tapping Auto Reverse (Mesin Bor Duduk)Rp13.999.900
DAYTON Benchtop Drill Press for MetalRp40.999.900
HiKOKI Bench DrillRp20.999.900
KRISBOW Mesin Amplas Sabuk & DudukRp3.399.900
DAYTON Drill Press for Wood (Mesin Bor Duduk)Rp8.899.900
Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesRp34.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait