DAYTON Floor Stand Drill Press for Metal (Mesin Bor Duduk)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp25.999.900 - Rp109.999.900
Spesifikasi
Chuck Capacity (inch)5/8
Drill Press TypeFloor Stand
Drive TypeBelt
Power SourceCorded
Speed ControlFixed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.
Feature
Floor Drill Press Primary Material Application Metal Wood Power Down Feed Included No Drill Press Type Floor Stand Drill Press Application Boring Countersinking Drilling Reaming Speed Control Fixed Speed Adjustment Step Pulley Swing 20 in Spindle-to-Column Distance 10 in Horsepower 1 1/2 hp Voltage 120/240V AC Spindle Taper 3MT Number of Speeds 16 Chuck Size 5/8 in Chuck Style Keyed Guard Included No Coolant System No Quill Diameter 2 7/16 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait