DAYTON Benchtop Drill Press for Metal

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp40.999.900
Spesifikasi
UNSPSC27112703
Base Length x Width (inch)18x10 1/2
Column Diameter (inch)2 7/8
Downfeed TypeManual
Drill Press ApplicationBoring; Countersinking; Drilling; Reaming
Drill Press TypeBenchtop
Drilling Capacity (inch)1/2 (Steel); 5/8 (Cast Iron)
Drive TypeBelt
Horsepower (HP)1/2
Minimum-Maximum Spindle Speed (rpm)138 to 3476
PhaseSingle-Phase
Power SourceCorded
Primary Material ApplicationMetal; Wood
Quill Diameter (inch)1 7/8
Speed AdjustmentStep Pulley
Speed ControlFixed
Spindle Taper2MT
Swing (inch)15
Table Length x Width (inch)11 1/2x11 1/2
Table Tilt45°
Voltage (V)120/240 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.
Feature
Bench Drill Press Primary Material Application Metal Wood Power Down Feed Included No Drill Press Type Benchtop Drill Press Application Boring Countersinking Drilling Reaming Speed Control Fixed Speed Adjustment Step Pulley Swing 15 in Spindle-to-Column Distance 7 1/2 in Horsepower 1/2 hp Voltage 120/240V AC Spindle Taper 2MT Number of Speeds 16 Chuck Size 5/8 in Chuck Style Keyed Guard Included No Coolant System No Quill Diameter 1 7/8 in Drilling Capacity in Steel 1/2 in

Ulasan Produk

Tidak ada ulasan