DAYTON Radial Drill Press for Metal (Mesin Bor Duduk)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp22.999.900 - Rp30.999.900
Spesifikasi
UNSPSC27112703
Drill Press ApplicationCountersinking; Drilling; Reaming
Drive TypeBelt
Horsepower (HP)1/2
Maximum Spindle SpeedMT2/JT33
Minimum-Maximum Spindle Speed (rpm)550 to 3300
PhaseSingle-Phase
Power SourceCorded
Primary Material ApplicationMetal; Wood
Quill Diameter (inch)1 55/64
Radial Arm Length (inch)33
Speed ControlFixed
Swing (inch)33
Voltage (V)120 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benchtop radial drill presses create holes in thinner workpieces and mount to work surfaces to save floor space. They are more compact with a shorter spindle travel than floor-stand drill presses. Their manual downfeed requires hand-cranking to lower the drill bit into workpieces.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Radial Bench Drill Press Primary Material Application Metal Wood Power Down Feed Included No Drill Press Type Benchtop Drill Press Application Countersinking Drilling Reaming Speed Control Fixed Speed Adjustment Step Pulley Swing 33 in Spindle-to-Column Distance 16 1/2 in Horsepower 1/2 hp Voltage 120V AC Spindle Taper MT2/JT33 Number of Speeds 5 Chuck Size 5/8 in Chuck Style Keyed Guard Included No Coolant System No Quill Diameter 1 55/64 in

Ulasan Produk

Tidak ada ulasan