Beli drill bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TORA Straight Shank Drill Bit HSS Titanium (Mata Bor Lurus)atribut:
- Material: HSS
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)Deskripsi:CYL-4 Multi Material multi-purpose drill bits. Perfectly suitable for use with and without impact in impact drills and cordless drill/driversNo need for frequent drill bit changesDiamond-ground tungsten carbide cutting edgeatribut:
- Material: TC
- Standard: DIN 8039
- Cutter Type: Tungsten Karbida
- Drill Bit Color: Green
- CLEVELAND Set Mata Bor Panjang Standar (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- UNSPSC: 27112801
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Drill Bit Case Type: Metal Drill Index
- Drill Length Class: Jobber Length
- Includes: Metal Drill Index
- Primary Material Application: All Materials
- Shank Type - Machining: Straight
- BOSCH Hammer Drill Bit SDS Plus-5X (Mata Bor Beton)Deskripsi:SDS Plus-5X Hammer Drill Bit
- BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)Deskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- NACHI Diamond Drill Bit Coating FF (Mata Bor Inti Diamond)Deskripsi:- This drill coated 100% pure diamond is most suitable for Aluminum- High precision drilling is possibleatribut:
- Material: Carbide
- BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- KleenFix Mop Press WringerDeskripsi:Tools for squeezing mops by means of a press down.Can be used for double bucket.atribut:
- Color: Grey
- Squeeze Width (cm): 20
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- M.A. FORD Straight Shank Drill Bit Metric (Mata Bor Lurus)atribut:
- UNSPSC: 27112801
- WALTER TITEX Straight Shank Jobber Drill Bit Uncoated (Mata Bor Lurus)atribut:
- UNSPSC: 27112801
- LENOX Step Drill Bit (Mata Bor Pagoda)Deskripsi:The shanks on these step drill bits have three flats that help prevent the bits from slipping in the drill chuck during drilling. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.atribut:
- UNSPSC: 27112801
- Finish - Machining: Black Oxide
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Primary Material Application: Steel
- WALTER TITEX Metalworking Micro Drill BitDeskripsi:High-speed steel micro drill bits provide more flexibility and absorb more shock and vibration than cobalt and carbide micro drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. The bright finish on these drill bits is not affected when the bits' cutting edges are resharpened. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece.atribut:
- UNSPSC: 27112801
- Circuit Board Drill: No
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Depth:Dia. Ratio: 5xD
- Drill Diameter Tolerance (mm): +0.000/-0.004
- Finish - Machining: Bright (Uncoated)
- Flute Length (inch): 3/32
- Flute Type: Spiral
- Maximum Drilling Depth (inch): 0.094
- Measurement System: Metric
- Number of Flutes: 2
- Overall Length (mm): 25
- Shank Diameter (mm): 1
- Shank Length (mm): 22.6
- Shank Type - Machining: Straight
- Standards: DIN 1899
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- MILWAUKEE Power Screwdriver Bit Set (Mata Obeng)Deskripsi:Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.atribut:
- UNSPSC: 31160000
- Application - Tools: Impact
- Fastening Tool Item: Driver Bit Set
- Fastening Tool Material: Alloy Steel
- Hex Shank Size (inch): 1/4
- Impact Rated: Yes
Daftar Harga drill bit Terbaru October 2026
| TORA Straight Shank Drill Bit HSS Titanium (Mata Bor Lurus) | Rp1.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp23.900 |
| BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus) | Rp29.900 |
| CLEVELAND Set Mata Bor Panjang Standar (Drill Bit Set) | Rp2.799.900 |
| BOSCH Hammer Drill Bit SDS Plus-5X (Mata Bor Beton) | Rp53.900 |
| Goldie Plastic Wringer | Rp329.900 |
| BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas) | Rp699.900 |
| NACHI Diamond Drill Bit Coating FF (Mata Bor Inti Diamond) | Rp11.999.900 |
| BAHCO Straight Shank Cobalt HSS-E Drill Bit (Mata Bor Lurus) | Rp64.900 |
| BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus) | Rp20.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0dP111368013-1.jpg)
/aiP103059378-5.jpg)
/P101003055-1.jpg)
/58P109322188-1.jpg)
/38P101003116-2.jpg)

/jhP109121701-1.jpg)
/qtP102409965-2.jpg)
/fmP114568562-1.jpg)
/27P101003079-4.jpg)
/36P101003114-4.jpg)

/P103084161-1.jpg)
/q1P111624937-1.jpg)
/42P111659146-1.jpg)
/arP109914387-5.jpg)

/2hP101003089-2.jpg)
/bmP109856418-7.jpg)
/6vP103957247-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)