CLEVELAND Set Mata Bor Panjang Standar (Drill Bit Set)

Sebelum PPN:
Rp2.799.900 - Rp34.999.900
Spesifikasi
UNSPSC27112801
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Bit Case TypeMetal Drill Index
Drill Length ClassJobber Length
IncludesMetal Drill Index
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.
Feature
Jobber Drill Bit Set Number of Drill Bits 60 Drill Bit Point Angle 118 Degrees Material - Machining High Speed Steel Finish - Machining Bright (Uncoated)

Ulasan Produk

Tidak ada ulasan