MILWAUKEE Power Screwdriver Bit Set (Mata Obeng)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC31160000
Application - ToolsImpact
Fastening Tool ItemDriver Bit Set
Fastening Tool MaterialAlloy Steel
Hex Shank Size (inch)1/4
Impact RatedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Drill/ Drive Set No of Pieces 60 Hex Shank Size 1/4 in Fastening Tool Material Alloy Steel Impact Rated Yes Impact

Ulasan Produk

Tidak ada ulasan