KLEIN TOOLS Hole Aligning Punch

Sebelum PPN:
Rp859.900 - Rp999.900
Spesifikasi
UNSPSC27111505
MaterialSteel
Punch TypeBull Pin Punch
Shank ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bull pins provide a wide striking head that minimizes mushrooming and a long tapered body that resists binding. The squared shoulder under their head allows for gripping with a wrench to free the pin if it gets wedged.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Pin Punch Automatic No Punch Type Bull Pin Punch Tip Size 1/4 in Tip Type Point Shank Shape Round Shank Width 1 1/16 in Grip Style Plain Hole Diameter 1/4 in Overall Length 10 in Container Type Pouch Material Applications Steel Includes Striking Cap Yes Measurement Type Metric SAE Includes Handguard No Taper Length 9 in Tether Ready No Includes Handle No Corrosion-Resistant Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait