Beli double neple di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Special High Pressure Hexagon Nipple
    75%
    Mulai

    Rp26.900

    Fuji Special High Pressure Hexagon Nipple
    Deskripsi:
    Usage:For hydraulic pipe connection.
    atribut:
    • Material: Carbon steel
    • B (mm): 32
    • L (mm): 48
    • Operating pressure: 12MPa
    • Nominal Diameter A: 20
    • Nominal Diameter B: 3/4
  2. Mega Double Nipple A105 NPT 3M MEG (Nepel)
    Mulai

    Rp69.900

    Mega Double Nipple A105 NPT 3M MEG (Nepel)
    atribut:
    • Material: A105
    • Class: 3000#
  3. Onda Double Nipple
    Mulai

    Rp20.900

    Onda Double Nipple
    Deskripsi:
    Sebagai penyambung/konektor pipa yang memiliki drat
    atribut:
    • Material: Brass
  4. Mega Double Nipple 304/L NPT 3M MEG
    Mulai

    Rp109.900

    Mega Double Nipple 304/L NPT 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  5. Onda Chrome Double Nipple
    Mulai

    Rp22.900

    Onda Chrome Double Nipple
    Deskripsi:
    Sebagai penyambung/konektor pipa yang memiliki drat
    atribut:
    • Material: Brass
    • Finishing: Chrome
  6. Non Brand Camlock Stainless Steel Type B
    Mulai

    Rp179.900

    Non Brand Camlock Stainless Steel Type B
    atribut:
    • Material: Stainless Steel
  7. TSP Screw Fitting Double Nipple Galvanized
    Mulai

    Rp9.900

    TSP Screw Fitting Double Nipple Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  8. monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Mulai

    Rp64.900

    monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Deskripsi:
    It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Screw Type: PT screw
    • RoHS Directive: Correspondence
    • Maximum Working Pressure (MPa): 1
    • Dimension L (mm): 39
    • Dimension SW (mm): 25.8
    • Material: Stainless steel (SUS 304)
    • Nominal Diameter A: 15 x 10
    • Nominal Diameter B: 1/2 x 3/8
    • Shape: Different diameter hex nipple
  9. Vone Double Nepel Stainless
    Mulai

    Rp15.900

    Vone Double Nepel Stainless
    atribut:
    • Finishing: Stainless
    • Dimensions (inch): 1/2x1/2
  10. Non Brand Double Niple Stainless
    Mulai

    Rp14.900

    Non Brand Double Niple Stainless
    Deskripsi:
    Double Niple dengan MAterial SUS304 untuk kebutuhan pipa tekanan tinggi
    atribut:
    • Size (inch): 1/4
    • Material: Sus304
    • Drat: BSPT
    • Class: 150
  11. Mega Double Nipple 316/L NPT 3M MEG
    Mulai

    Rp179.900

    Mega Double Nipple 316/L NPT 3M MEG
    atribut:
    • Material: 316/L
    • Class: 3000#
  12. JD Delcorte Double Nipple 304/L NPT 3M JD
    Mulai

    Rp309.900

    JD Delcorte Double Nipple 304/L NPT 3M JD
    atribut:
    • Material: 304/L
    • Class: 3000#
  13. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  14. Mega Double Nipple 304/L NPT 6M MEG
    Mulai

    Rp149.900

    Mega Double Nipple 304/L NPT 6M MEG
    atribut:
    • Material: 304/L
    • Class: 6000#
Daftar Harga double neple Terbaru March 2026
Fuji Special High Pressure Hexagon NippleRp26.900
Moeller Adaptor/Fitting Hydraulic StraightRp13.900
Mega Double Nipple A105 NPT 3M MEG (Nepel)Rp69.900
Onda Double NippleRp20.900
Mega Double Nipple 304/L NPT 3M MEGRp109.900
Onda Chrome Double NippleRp22.900
Moeller Adaptor/Fitting Hydraulic Double NippleRp15.900
Non Brand Camlock Stainless Steel Type BRp179.900
TSP Screw Fitting Double Nipple GalvanizedRp9.900
Riken FCMB Galvanized Fitting Reducing Socket (Sambungan)Rp33.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)