Beli dosatron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dosatron Dosing Pump (Pompa Kimia)
    Mulai

    Rp8.399.900

    Dosatron Dosing Pump (Pompa Kimia)
    atribut:
    • Water Flow Range 1 (L/hour): 10
    • Water Flow Range 2 (m³/hour): 2.5
    • Operating Water Pressure (bar): 0.3-6
    • Stroke Volume (L): 0.45
    • Connections: NPT-BSP 3/4'' M Ø 20x27mm
  2. Dosatron Dosing Pump Diaphragm Metering (Pompa Kimia)
    Mulai

    Rp10.999.900

    Dosatron Dosing Pump Diaphragm Metering (Pompa Kimia)
    Deskripsi:
    This Diaphragm Metering Pump meets the dosing needs from 4.5 to 2500 l/h.Best performances at low flow (young animals / small groups)Best performances at low pressure (headertanks, pressure drops)Unequalled motor lifespan including water loaded with mineralsEasy & cost effective motor maintenance4% dosing capability for a better powder solubilityExternal injection to protect the motor from chemical attacks
  3. Milton Roy Dosing Pump GM Series (Pompa Kimia)
    Mulai

    Rp22.999.900

    Milton Roy Dosing Pump GM Series (Pompa Kimia)
    Deskripsi:
    Dosing Pump Milton Roy GM0010Dosing Pump Milton Roy GM0010 adalah pompa dosing kimia model vertikal untuk injeksi kimia sebesar 9 liter per jam pada tekanan kerja hingga 12 bar. Pompa Dosing Kimia Milton Roy GM0010 ini digerakkan oleh listrik untuk mengoperasikan pompa dan aliran yang dapat disesuaikan. Pompa Injeksi Kimia Milton Roy GM0010 ini memiliki ruang aktuator yang tahan terhadap bahan kimia serta terlihat lebih kompak dan ramping dan memiliki kinerja kerja yang tinggi serta hemat daya. Chemical Dosing Pump Milton Roy GM0010 sangat handal dan dapat digunakan untuk berbagai keperluan industri.
    atribut:
    • Motor (W/rpm/Ph/Hz/V): 250, 1440, 3, 50, 380
    • Adjusment: Manual
    • Shipping Dimension (mm): 460x360x555
  4. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  5. ProMinent Dosing Pump (Pompa Kimia)
    Mulai

    Rp4.999.900

    ProMinent Dosing Pump (Pompa Kimia)
    atribut:
    • Dosing Head: PVDF
    • Valves: PVDF
    • Balls: Ceramic
    • Seals: PTFE
  6. Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)
    Mulai

    Rp6.899.900

    Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)
    Deskripsi:
    The solenoid metering pump uses an electromagnetic push rod to drive the diaphragm to reciprocate in the pump head, causing the volume and pressure of the pump head cavity to change. The pressure change causes the opening and closing of the suction valve and the discharge valve to achieve quantitative suction and discharge.The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".- JCMB Series are Microprocessor based digital control solenoid driven metering pumps with simple operation and stable operation.
    atribut:
    • Motor Voltage (V): 220
    • Frequency (Hz): 50
    • Inlet & Outlet Pipe Diameter (mm): In 5.5 & Out 9.5
    • Material: Pump Head : PVDF; Suction Pipe : PVC; Discharge Pipe : PE
    • Phasa: 1-Phase
    • Temperatures of Liquid (°C): 0 to 40
  7. OBL Dosing Pump OBL Series (Pompa Kimia)
    Mulai

    Rp16.999.900

    OBL Dosing Pump OBL Series (Pompa Kimia)
    atribut:
    • Frequency (Hz): 50
    • Material: PP/TFE/Pyrex
    • Voltage (V AC): 230/400
  8. Ailipu Pump Dosing Mechanical Diaphragm JXM-A Series (Pompa Kimia)
    Mulai

    Rp17.999.900

    Ailipu Pump Dosing Mechanical Diaphragm JXM-A Series (Pompa Kimia)
    Deskripsi:
    The JXM-A series of dosing pumps offer the high performance with the capacity up to 1200L/H and with outstanding values for pressure applications up to 12 Bar. This series dosing pump is designed for durability and cost effectiveness, which is welcome to be unsed in lots of lines, such as the water treatment, chemical, power, food and beverage, paper, textile etc
    atribut:
    • Material: Pump Head : PVC,PVDF, Stainless; Diapragm : PTFE; Valve Ball : Ceramic; Valve Seat : PVC,PVDF, Stainless; Valve Cover : PVC,PVDF, Stainless; Valve Gasket : FPM/PTFE
    • Maximum Suction (m): 2
    • Measuring Accuracy Reaches (%): ±1
    • Motor Voltage (V/Hz): 220-380
    • Temperatures of Liquid (°C): -10 to 40
  9. Optimus Terpal Silver Blue A15
    Mulai

    Rp1.399.900

    Optimus Terpal Silver Blue A15
    atribut:
    • Color: Silver (iiner); Blue (Outer)
    • Length (m): 7
    • Width (m): 8
  10. Milton Roy Dosing Pump PD Series (Pompa Kimia)
    Mulai

    Rp7.399.900

    Milton Roy Dosing Pump PD Series (Pompa Kimia)
    Deskripsi:
    Dosing Pump LMI Milton Roy PD013-708NI adalah pompa dosing kimia yang digunakan untuk kapasitas 0,95 liter per jam pada tekanan kerja hingga 17,3 bar. Pompa Dosing Kimia LMI Milton Roy PD013-708NI ini adalah model dan teknologi baru terbaru yang dirancang untuk injeksi kimia lebih ekonomis yang memiliki panjang stroke dapat diatur secara manual. Pompa Injeksi Kimia LMI Milton Roy PD013-708NI ini dirancang secara tertutup untuk memberikan perlindungan terhadap kondisi kelembaban dan korosif dan memiliki konstruksi dan daya tahan kualitas tinggi.
  11. Monti Bristle Blaster Belt
    Mulai

    Rp12.999.900

    Monti Bristle Blaster Belt
    atribut:
    • Belt Color: Red
    • Outter Diameter (mm): 110
    • Inner Diameter (mm): 50
    • Maximum Speed (rpm): 4000
    • Operating Speed ±5% (rpm): 2300
  12. Smart Sensor Thermal Imaging
    Mulai

    Rp3.299.900

    Smart Sensor Thermal Imaging
    Deskripsi:
    Thermal Imager dari SMART SENSORCek suhu secara akurat dari foto real time dengan mudah menggunakan alat iniAlat portable yang sangat nyaman digunakan dalam genggaman tangan ini memiliki banyak sekali fitur yang akan membantu anda mengidentifikasi suhu
  13. Optimus Tarpaulin A3
    Mulai

    Rp53.900

    Optimus Tarpaulin A3
    atribut:
    • Color: Blue-Silver
    • Dimension: A3
  14. Fort Pilot Lamp Round FAD22-22DS (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp8.900

    Fort Pilot Lamp Round FAD22-22DS (Lampu Pilot/Lampu Indikator)
    atribut:
    • Panel Cut Out (mm): 22
    • Voltage (V): AC/DC 220
  15. Flir Thermal Imager
    Mulai

    Rp21.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
Daftar Harga dosatron Terbaru October 2026
Dosatron Dosing Pump (Pompa Kimia)Rp8.399.900
Dosatron Dosing Pump Diaphragm Metering (Pompa Kimia)Rp10.999.900
Milton Roy Dosing Pump GM Series (Pompa Kimia)Rp22.999.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
ProMinent Dosing Pump (Pompa Kimia)Rp4.999.900
SEKO Pompa Dosing (Pompa Kimia)Rp4.599.900
Tacmina Pump Chemical (Pompa Kimia)Rp6.599.900
Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)Rp6.899.900
OBL Dosing Pump OBL Series (Pompa Kimia)Rp16.999.900
Ailipu Pump Dosing Mechanical Diaphragm JXM-A Series (Pompa Kimia)Rp17.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)