Beli door closer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dekkson Door CloserDeskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- Nicole Door Closeratribut:
- Finishing: Silver
- Dimensions (mm): 175x40
- Material: Aluminium
- Maximum Load (kg): 45
- NEW STAR Door Closeratribut:
- Suitable Door Weight (kg): 45 or less
- Width (mm): 325
- Depth (mm): 85
- Height (mm): 114
- Purpose of Use: For Hinged Door
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- NEW STAR Door Closer 7000 Series Parallel Type (With Stop)Deskripsi:For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.atribut:
- Stop Angle: 70 degrees ~ 180 degrees
- Applicable Door Width (mm): 950
- Type: Parallel type
- Applicable Door Mass (kg): 65 or less
- Width (mm): 310
- Applicable Door Height (mm): 2100
- Color: Silver
- Depth (mm): 85
- Height (mm): 90
- Mass (kg): 2.3
- Series: Door closer 7000 series
- Stop: Attached
- TRUSCO Number: 389-4045
- Duroe Door CloserDeskripsi:Duroe Door Closer DR-DC1604Durability Test 200.000 Cycles - EN 12209:2003ID : 15283atribut:
- Material: Aluminium
- Maximum Door Width (mm): 1200
- Maximum Door Weight (kg): 80
- Maximum Opening Angle (°): 180
- Packaging Dimensions (cm): 25x8x7.5
- RYOBI Door Closer 80 Series Parallel Type (With Stop)Deskripsi:Two-section speed adjustment to achieve optimal door closing speed in an orthodox design. This is a standard model door closer. Can be used for both left and right hands. The 80 series features a design that takes advantage of sharp straight lines and a precise mechanical design.atribut:
- Color: Silver
- Type: Parallel type
- Stop Angle (°): About 70-120
- Vintage Door Closer/Penutup Pintu OtomatisDeskripsi:Dapat digunakan hingga 500.000 kali, 1 hari 100 kali pemakaian, dapat bertahan lebih dari 10 tahunatribut:
- Dimensions (mm): 190x40
- Material: Aluminium
- Maximum Load (kg): 40~65
- NEW STAR Door CloserDeskripsi:-Left and right hand combinations/door closing speed is adjustable.-The stop angle can be set from 70 to 180degree.-For Hinged Door .-With stop function-Hinged door draw-in type-Parallel typeatribut:
- Color: Burned Amber
- Material: Zinc Die Casting
- Purpose of Use: For Hinged Door
- Non Brand Door CloserDeskripsi:Hydraulic door closers are fit for full-surface mounting and interior or exterior installation. They feature non-handed operation, making them suitable for left- or right-hand applications.atribut:
- UNSPSC: 30171514
- NEW STAR Door Closers,Parallel Typeatribut:
- Specification: Retractable hinged door type
- Purpose of Use: For Hinged Door
- RYOBI Door Closer 80 Series Standard Type (No Stop)Deskripsi:Two-section speed adjustment to achieve optimal door closing speed in an orthodox design. This is a standard model door closer. Can be used for both left and right hands. The 80 series features a design that takes advantage of sharp straight lines and a precise mechanical design.atribut:
- Color: Silver
- Type: Standard type
- Series: Door closer 80 series
- Dimension H (mm): 70.5
- Dimension C (mm): 28
- Applicable Door Height (mm): 2100
- Dimension G (mm): 45
- Dimension Q (mm): 276
- Dimension R (mm): 269
- Durability (times): 300000
- Right or Left Hand: Left and right combined use
- KEND Door Closeratribut:
- Finishing: Silver
- Max. Door Width (mm): 1100
- Maximum Door Weight (kg): 80
- LCN Door CloserDeskripsi:LCN heavy-duty security door closers feature cast-iron cylinders, forged steel arms, all-weather fluid, and double heat-treated pinions that help provide long service life., 1261 and 1461 Series Closers are nonhanded and can be mounted with parallel arms on either right or left swing doors. They do not include covers. Powder-coated finish. Self-tapping/self-reaming screws, and peel-and-stick templates help ensure accurate installation., 4011 and 4111 Series Closers are handed and mounted hinge side; specify left or right handed. Tested for 10,000,000 cycles without failure. Powder-coated finish. Self-tapping/self-reaming screws, and peel-and-stick templates help ensure accurate installation., 4040XP Series Closers are nonhanded and mounted on top jambs on either right or left swinging doors. Tested for 10,000,000 cycles without failure. Powder-coated finish. Self-tapping/self-reaming screws, and peel-and-stick templates help ensure accurate installation.
- Sellery Automatic Door CloserDeskripsi:Door Closer / Alat untuk penutup pintu otomatis dengan menggunakan per dan hidrolik- kecepatan tutup bisa diatur- kecepatan dan kekerasan buka bisa diatur- mudah dipasang- dapat dipakai di pintu kaca- baut sudah dikasihatribut:
- Diameter (inch): 1.25
- Outside Diameter (inch): 9
- EVOMAB Door Closer Hold Open (Non Hold Open)Deskripsi:Heavy Duty Hydraulic. Mekanisme hidrolik dengan standar terbaik telah lulus uji ketahanan dengan cara ditekan mesin beban hingga 300.000 kali tanpa molcmah.atribut:
- Dimension E (mm): 62.5
- Dimension F (mm): 40.5
- Dimensions d (mm): 19
- STANLEY Door CloserDeskripsi:Hydraulic door closers feature delayed action and back check. Full cover models feature all-weather fluid for optimal performance in harsh climates.atribut:
- Automatic/Manual: Manual
- Arm Material: Carbon Steel
- Exterior Door Width (inch): Up to 54
- Hydraulic/Pneumatic: Hydraulic
- Interior/Exterior: Interior and Exterior
- Mounting Hardware: Included
- UNSPSC: 30171514
- NORTON DOOR CONTROLS Door CloserDeskripsi:Pot-Belly door closers stay true to original style, providing a classic look in modern construction. They self-close after doors are opened, and include spring power adjustment, backcheck cushioning, and sweep/latch regulating valves.atribut:
- UNSPSC: 30171514
- Hydraulic/Pneumatic: Hydraulic
- Matlock Overhead Door Closer C/Wback Check & DelayDeskripsi:This comprehensive range of Door Controls feature varying power sized units for many different door applications. They come with a choice of architectural covers which are each available in 26 different plated or colour coated finishes. To help select theatribut:
- Features: 10 Year Guarantee;Fits To Left & Right Hinged Doors;Independent On/Off Latch Action
- Fire Rating: BS EN1634 1 Hour
- Standards Met: BS EN1154;BS EN1634;Certifire Approved CF600
- Product Type: Overhead Door Closer
- Durability: 8
- Corrosion Resistance: 3
- Suitable For Doors: 40-80kg
- Safety In Use: 1
- Finish: Silver
- Category Of Use: 4
- Test Door Mass / Size: 4;3
- Fire Door Usage: 1
- Door Width (mm): 850-1100
- Suitable For Doors (kg): 40-80
- Paloma Expose Door Closeratribut:
- Material: Aluminium
Daftar Harga door closer Terbaru January 2026
| Dekkson Door Closer | Rp489.900 |
| Nicole Door Closer | Rp149.900 |
| NEW STAR Door Closer | Rp1.199.900 |
| DORMAKABA Penutup Pintu | Rp369.900 |
| NEW STAR Door Closer 7000 Series Parallel Type (With Stop) | Rp1.699.900 |
| Duroe Door Closer | Rp309.900 |
| RYOBI Door Closer 80 Series Parallel Type (With Stop) | Rp1.099.900 |
| Vintage Door Closer/Penutup Pintu Otomatis | Rp269.900 |
| NEW STAR Door Closer | Rp1.299.900 |
| Non Brand Door Closer | Rp359.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)























































































































































/byP103652430-1.jpg)
/Duroe%20Door%20Closer/iuP109298678-1.jpg)
/69P110782225-1.jpg)
/Vintage%20Door%20Closer%2FPenutup%20Pintu%20Otomatis/m4P105877796-1.jpg)

/Non%20Brand%20Door%20Closer/22P109986074-1.jpg)

/79P110782261-1.jpg)

/LCN%20Door%20Closer/gmP109565598-1.jpg)

/juP104702714-1.jpg)

/NORTON%20DOOR%20CONTROLS%20Door%20Closer/feP109570554-1.jpg)