Beli door brush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Union Door Seal Brushes PVC Strapatribut:
- Material: PVC Strap
- Union Door Seal Brushes Silver Holderatribut:
- Material: Silver Holder
- Wire Length: 20mm
- Union Door Seal Brushes Horse Hairatribut:
- Material: Horse Hair
- Wire Length: 20mm
- NATIONAL GUARD Door Weatherstrippingatribut:
- UNSPSC: 30141501
- TRUSCO Waterproof Sealing Tapeatribut:
- Color: Black
- Tape Length (m): 2
- Base Material: Special foam rubber (EPDM)
- Adhesive Power (N/10mm): 4.6
- Adhesive: Acrylic
- Burrtec Seal Brushe Burrcut [[RU]] Flex SystemDeskripsi:-Prevents dust, wind, snow, and insects from entering through all sorts of gaps.-Rubber(TPE: thermoplastic elastomer)has been employed for the frame.-The frame can be selected depending on the place of attachment and the application.-Because the frame is rubber, it can be bent and cut easily.-The brush is a standard type with a firm bristles that enable use in a wide range of applications.-For measures against insects entering from the gap at the bottom of the doors of food product factories, etc.(insect repellent measures).-For hiding the wiring sections of OA equipment.atribut:
- Brush Color: Black
- Bristle Length (mm): 40
- Brush Materials: Polypropylene (PP)
- Frame Materials: Thermoplastic Elastomer(TPE)
- Heat Resistance Temperature (°C): 80
- Length (m): 5
- Purpose of Use: For measures against insects entering from the gap at the bottom of the doors of food product factories, etc. (insect repellent measures). For hiding the wiring sections of OA equipment.
- Thickness (mm): 8
- Total Height (mm): 65
- Wire Diameter (mm): 0.2
- Burrtec Brush Penghalau Serangga Burrcut MLADeskripsi:-Insect and bacteria damage preventing equipment for cultural property certified by the Cultural Property Insect and Bacteria Damage Research Laboratory-Attachment is easy as it is equipped with double-sided tape. -For measures against insects entering from the gap at the bottom of the doors of museums, art museums, archives, libraries, and document buildings, etc.(insect repellent measures)atribut:
- Brush Color: Black
- PEMKO Door Sweepatribut:
- UL Fire Rating: UL10C
- Union Door Seal Brushes PVC Fiamentsatribut:
- Material: PVC Fiaments
- Wire Length: 20mm
- PEMKO Door Weatherstrippingatribut:
- UNSPSC: 30141501
- SAN Office Cabinet Faber (Filling Cabinet)Deskripsi:Pintu ayun 1/2 kaca dengan 2 laciatribut:
- Plate Thickness (mm): 0.8
- Non Brand Jasa Kalibrasi Anak Timbanganatribut:
- Calibration Type: Anak Timbangan
- Fleetguard Coolant AdditivesDeskripsi:Fleetguard DCA2 supplemental coolant additive is used for rehabilitating Fleetcool and Fleetcool EX technology. Fleetguard DCA2 Supplemental Coolant Additive (SCA), 12/1 pint (0.47 L) Bottle (12 Bottles Total)
- 3M Entrance Door Corrugated TapeDeskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 5/6.5
- Operating Temperature Range (°C): -5 ~ 40
- Color: black
- Width (mm): 8.5
- Length (m): 5
- Thickness (mm): 3.5
- Adhesive: Acrylic
- Base Material: Special foam rubber (EPDM foam)
- Main application: For gap
- TRUSCO Number: 393-4667
- Type: Corrugated
- TRUSCO Waterproof Sealing Tapeatribut:
- Color: Black
- Adhesive Materials: Acrylics
- Purpose of Use: For waterproof/airtight/soundproof/insulation.
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- TRUSCO Replacement Head for A(I) Type Channel BrushDeskripsi:Use:Paint stripping and deburring metal parts Rust removal, etc.atribut:
- Material (Handle): Steel
- Overall-Length x Width W (mm): 60 x 21
- Purpose of Use: Rust removal, burring, paint removal on the metal surface etc..
- Thickness (mm): 6
Daftar Harga door brush Terbaru March 2026
| Union Door Seal Brushes PVC Strap | Rp36.900 |
| Union Door Seal Brushes Silver Holder | Rp60.900 |
| Yane Door Brush | Rp29.900 |
| Union Door Seal Brushes Horse Hair | Rp73.900 |
| NATIONAL GUARD Door Weatherstripping | Rp149.900 |
| TRUSCO Waterproof Sealing Tape | Rp46.900 |
| Burrtec Seal Brushe Burrcut [[RU]] Flex System | Rp4.499.900 |
| Burrtec Brush Penghalau Serangga Burrcut MLA | Rp1.799.900 |
| PEMKO Door Sweep | Rp249.900 |
| Union Door Seal Brushes PVC Fiaments | Rp55.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/NATIONAL%20GUARD%20Door%20Weatherstripping/32P109570110-1.jpg)

![Burrtec Seal Brushe Burrcut [[RU]] Flex System](https://media.monotaro.id/mid01/small/Batu%20Potong%20Mesin%20%26%20Gerinda/Ampelas%2C%20Gerinda/Gerinda%20Tangan/Sikat/Burrtec%20Seal%20Brushe%20Burrcut%20%5B%5BRU%5D%5D%20Flex%20System/P102800960-1.jpg)

/PEMKO%20Door%20Sweep/r6P109572978-11.jpg)

/NATIONAL%20GUARD%20Door%20Sweep/2nP109570095-11.jpg)
/PEMKO%20Door%20Weatherstripping/roP109572996-1.jpg)
/P103022170-1.jpg)




/rkP101003992-6.jpg)
%20Type%20Channel%20Brush/P101000726-1.jpg)