Beli dji drone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DJI Mini 3 Basic RC
    Mulai

    Rp7.999.900

    DJI Mini 3 Basic RC
    Deskripsi:
    Fly longer with improved social media support when filming with the Mini 3 from DJI. Compared to the previous generation, the Mini 3 sports improved wind resistance and battery life, now offering up to 38 minutes of flight time. It also adds true vertical shooting, which is a feature that lets you rotate the gimbal 90掳 to film vertical shots that can be immediately shared on social media platforms. Like the Mini 2, the Mini 3 captures stunning videos in 4K HDR, uses OcuSync 2.0 for a transmission range of up to 6.2 miles, and includes a host of automated functions to make piloting easier. This version of the Mini 3 gets you in the air quickly with the inclusion of a DJI RC remote, flight battery, and more. DJI RC Remote Included with this version of the Mini 3 is the DJI RC remote, a sophisticated controller that uses an integrated LCD and DJI Fly app to get you in the air quickly, without the need for a smartphone. QuickShots Using a handful of different pre-programmed drone flight patterns, you can use the DJI Fly app to quickly take professional-level videos. You can choose from Dronie, Helix, Rocket, Circle, or Boomerang modes. Once captured, the DJI Fly app lets you add filters and soundtracks and share your work directly to social media platforms. Using QuickTransfer, you can quickly send your QuickShots to your mobile device for backup and online sharing. Panorama With aerial photography, the canvas is vast, which is why DJI gives you multiple options for capturing it all with panorama modes. You can choose from Wide-Angle, 180°, or Sphere panoramas. The Mini 3 automatically does the rest. Built-In Photo Optimization The DJI Fly app can intelligently optimize your images immediately after downloading a photo from the Mini 3, providing you with shots that exhibit more vivid colors and contrast. QuickTransfer Downloading your images can be as easy as walking near your drone. Once your smartphone is close enough to the Mini 3, the DJI Fly app can automatically connect to the drone and synchronize selected photos and videos at speeds up to 20 MB/s. Automated Functions Piloting is made less stressful with the Mini 3 thanks to a series of integrated automated functions, such as automatic takeoff, precise hovering, and multiple return-to-home modes. Precise hovering uses both the downward vision and infrared sensing system of the drone to perform a stable and accurate hover. Return-to-home modes include Smart RTH, Low Battery RTH, and Failsafe RTH, which use GPS to automatically fly the Mini 3 back to its takeoff point when needed. Additional Features Capture 12MP stills in JPG or raw for easy editing Large 2.4μm 4-in-1 pixels for increased clarity in low-light scenarios Up to 4x digital zoom Up to 36 mph flight speed Works with Intelligent Flight Battery Plus (not included) for up to 51 minutes of flight time Cut out video segments to edit and download with Trimmed Download Create and share footage quickly with editing templates in the DJI Fly app
    atribut:
    • Maximum Flight Time (minute): 38
    • Battery Capacity (mAh): 2453
    • Flight Ceiling: 2.5 Miles / 4000 m
    • ISO sensitivity: 100 to 3200 in Manual, Auto Mode
    • Maximum Ascent Speed (ft/s/m/s): 16.4/5
    • Maximum Descent Speed (m/s): 3.5
    • Maximum Descent Speed (mph): 7.8
    • Maximum Horizontal Speed (mph/m/s): 36/16.1
    • Maximum Hover Time (minute): 33
    • Maximum Tilt Angle (°): 40
    • Maximum Wind Resistance (m/s): 10.7
    • Maximum Wind Resistance (mph): 23.9
    • Memory Card Slot: Single Slot: microSD/microSDHC/microSDXC [256 GB Maximum]
    • Operating Temperature (°C): 0 to 40
    • Operating Temperature (°F): 32 to 104
    • Shutter Speed (s): 1/8000 to 4
    • Still Image Support (MP): 12 (4000 x 3000)
  2. DJI Camera Drone Fly More Combo
    Mulai

    Rp6.499.900

    DJI Camera Drone Fly More Combo
    Deskripsi:
    Kamera CMOS 1/2,3 inci 12MP Mode panorama Sphere, Wide Angle, dan 180掳 Mampu terbang dengan kecepatan hingga 38kph Masa pakai baterai maksimal hingga 31 menit Mendukung transmisi video HD hingga 10 km Ringkas dan nyaman Light and Portable Seberapa ringan DJI Mini 2 SE? Dengan berat kurang dari 249 g, beratnya kira-kira sebesar apel dan pas di telapak tangan Anda. Ringkas dan nyaman, Mini 2 SE adalah teman perjalanan ideal Anda, mengubah cara Anda mengabadikan momen favorit. Up to 10km HD Video Transmission Mini 2 SE mendukung transmisi video HD hingga 10 km dan memiliki kemampuan anti-interferensi yang sangat baik, memberi Anda kemampuan untuk terbang lebih jauh dan melihat lebih jelas. 31-Min Max Flight Time Dengan masa pakai baterai maksimal 31 menit, Mini 2 SE memberikan lebih dari cukup waktu untuk menyusun bidikan yang sempurna. Clear and Crisp Imagery Kamera CMOS 1/2,3 inci yang dilengkapi memberikan foto 12MP dan video hingga 2,7K. Rekam momen indah bersama keluarga dan teman, atau tangkap pemandangan alam secara menyeluruh dalam sebuah perjalanan, DJI Mini 2 SE dapat menambahkan sesuatu yang istimewa pada ide kreatif apa pun.
    atribut:
    • Camera: 12MP 2.7K Camera, 1/2.3\"-Type CMOS Sensor
    • Color: White
    • Usage Time (minute): 31 Max Flight Time
  3. DJI Mavic 3 Thermal
    Mulai

    Rp79.999.900

  4. DJI Mavic 3 Fly More Combo
    Mulai

    Rp37.999.900

    DJI Mavic 3 Fly More Combo
    Deskripsi:
    Ubah konten udara Anda dengan DJI Mavic 3: Drone kamera generasi berikutnya untuk videografer, rumah produksi profesional, dan pekerja media. Sepenuhnya didesain ulang dan ditingkatkan dari Seri Mavic 2 yang populer, Mavic 3 memiliki sensor yang ditingkatkan, sistem kamera ganda, penginderaan rintangan omnidirectional, mode penerbangan yang lebih cerdas, dan waktu penerbangan yang lebih lama. DJI Mavic 3 Fly More Combo dilengkapi dengan aksesoris lengkap yang mendukung penerbangan tanpa batas.What's in the box DJI Mavic 3 x 1 DJI RC-N1 Remote Controller x 1 DJI RC-N1 Remote Controller Control Sticks x 1 DJI RC-N1 RC Cable (USB Type-C Connector) x 1 DJI RC-N1 RC Cable (Standard Micro-USB Connector) x 1 DJI RC-N1 RC Cable (Lightning Connector) x 1 DJI Mavic 3 Intelligent Flight Battery x 3 DJI Mavic 3 Low-Noise Propellers (pair) x 6 DJI Mavic 3 Battery Charging Hub x 1 DJI 65W Portable Charger x 1 DJI Mavic 3 Storage Cover x 1 DJI Mavic 3 ND Filters Set (ND4\8\16\32) x 1 DJI Convertible Carrying Bag x 1 Type-C Cable x 1
    atribut:
    • Sensor: 4/3 CMOS Hasselblad Camera
    • Lens FOV (°): 15
    • Lens Format Equivalent (mm): 162
    • Lens Aperture: f/4.4
    • Lens Focus: 3 meters to infinity
    • Aircraft Dimensions (cm): 34.75x28.30x10.77 (Unfolded)
    • Battery Type: LiPo 4S
  5. DJI Mini SE
    Mulai

    Rp5.999.900

    DJI Mini SE
    Deskripsi:
    DJI Mini SE yang ringkas namun bertenaga adalah pendamping kreatif yang sempurna, mengabadikan momen Anda dengan cara yang meningkatkan hal biasa dengan mudah. Bersama dengan aplikasi DJI Fly yang mudah digunakan, Anda akan menikmati pengalaman terbang yang disederhanakan dan perspektif yang berbeda dari yang lain.
    atribut:
    • Dimensions (mm): 245×289×56
    • Maximum Takeoff Altitude (m): 300
    • Battery Capacity (mAh): 2250
    • Battery Type: LiPo 2S
    • Max. Bitrate (Mbps): 4
    • Maximum Flight Time (minute): 30
    • Maximum Speed (m/s): 13
    • Maximum Wind Speed Resistance (m/s): 8.5
    • Supported SD Cards: MicroSD Up to 256GB
  6. DJI Mavic 3 Pro Combo (RC)
    Mulai

    Rp46.999.900

    DJI Mavic 3 Pro Combo (RC)
    atribut:
    • Image Sensor: Hasselblad Camera: 4/3 CMOS, Effective Pixels: 20 MP Medium Tele Camera: 1/1.3-inch CMOS, Effective Pixels: 48 MP Tele Camera: 1/2-inch CMOS, Effective Pixels: 12 MP
    • Stabilization: 3-axis Mechanical Gimbal (Tilt, Roll, Pan)
    • Battery Capacity (mAh): 5000
    • Sensing Systems Type: Omnidirectional Binocular Vision System, Supplemented With an Infrared Sensor at The Bottom of The Aircraft
    • Charger: DJI 65W Portable Charger
  7. DJI Mini 4 Pro Combo
    Mulai

    Rp14.999.900

    DJI Mini 4 Pro Combo
    Deskripsi:
    - Sensor 1/1.3-inch CMOS- 4K/60fps HDR True Vertical Shooting- Omnidirectional Obstacle Sensing untuk pelacakan yang stabil- 20km FHD Video Transmission- Fitur ActiveTrack 360°- Dilengkapi Advanced Pilot Assistance Systems (APAS) untuk keamanan tambahan
    atribut:
    • Color: White
    • Image Sensor: 1/1.3-inch CMOS, Effective Pixels: 48 MP
    • Dimensions (mm): Folded: 148x94x64, Unfolded: 298x373x101
    • Maximum Ascent Speed (m/s): 5 (S Mode), 5 (N Mode), 3 (C Mode)
    • Gimbal Stabilization: 3-axis mechanical gimbal (tilt, roll, pan)
    • Controllable Range (°): Tilt: -90 to 60, Roll: -90 or 0
    • Mechanical Range (°): Tilt: -135 to 80, Roll: -135 to 45, Pan: -30 to 30
  8. DJI Osmo Pocket 3 Creator Combo
    Mulai

    Rp16.999.900

    DJI Osmo Pocket 3 Creator Combo
    Deskripsi:
    Although it fits in the palm of your hand, it is equipped with a powerful 1-inch CMOS sensor that records fine details.
  9. DJI Air 3S Fly More Combo (DJI RC 2)
    Mulai

    Rp25.999.900

    DJI Air 3S Fly More Combo (DJI RC 2)
    Deskripsi:
    What's in the box : DJI Air 3S x1 DJI RC 2 Remote Controller x1 DJI Air 3S Intelligent Flight Battery x3 DJI Air 3 Series Spare Low-Noise Propellers (Pair) x3 DJI Air 3S Gimbal Protector x1 Documents (QSG and Safety Guidelines) x1 Type-C to Type-C PD Cable x1 DJI Shoulder Bag x1 DJI Air 3S ND Filter Set (ND8/32/128) x1 DJI Air 3 Series Battery Charging Hub x1
    atribut:
    • Image Sensor: Wide-Angle : 1-inch CMOS 50MP, Medium Tele : 1/1.3-inch CMOS 48MP
    • Maximum Wind Speed Resistance (m/s): 12
    • Maximum Ascent Speed (m/s): 10
    • Maximum Descent Speed (m/s): 10
    • Maximum Takeoff Altitude (m): 6000
    • Maximum Flight Time (minute): 45
    • Global Navigation Satellite System: GPS, Galileo, BeiDou
    • Internal Storage (GB): 42
    • Maximum Flight Distance (km): 32
    • Maximum Pitch Angle (°): 36
    • Maximum Video Bitrate: H.264/H.265: 130 Mbps
    • Operating Temperature (°C): -10 to 40 (14° to 104° F)
    • Photo Format: JPEG/DNG (RAW)
    • Video format: MP4 (MPEG-4 AVC/H.264, HEVC/H.265)
  10. FeiyuTech Camera Pocket 3
    Mulai

    Rp5.299.900

    FeiyuTech Camera Pocket 3
    Deskripsi:
    Isi Dalam Paket1x Feiyu pocket 3 main body1x Feiyu Pocket 3 Remote handle1x Expansion base1x Tripod*1x Protective cover2x USB-C cable2x Wristband2x Portable bag1x Manual
    atribut:
    • Material of Main Body: Aluminium Alloys and PC
    • Battery Life (minute): 60
    • Controllable Range (hour): 1.5
    • Size Display Screen (inch): 0.42
    • App: Feiyu Cam
    • Charging Time (hour): 1.5
    • Dimensions (mm): 46.5x32.6x60.3
    • Screen Type: OLED
    • Supported File Formats: FAT32, exFAT
    • Waterproof: NO
  11. DJI Drone Camera
    Mulai

    Rp19.999.900

    DJI Drone Camera
    Deskripsi:
    Set Contains :1x DJI Avata 3601x DJI RC 23x DJI Avata 360 Intelligent Flight Battery1x DJI Avata 360 Two-Way Charging Hub1x DJI Avata 360 Gimbal Protector2x DJI Avata 360 Spare Propellers (Pair)1x Screwdriver1x DJI Avata 360 Sling Bag1x DJI Avata 360 Foldable Landing Pad1x DJI Avata 360 Lens Cleaning Cloth1x USB-C to USB-C Data Cable1x Documents (Quick Start Guide, Safety Guidelines, and DJI Logo Stickers)"
  12. DJI Lithium Rechargeable Battery for Drone Mavic Pro 1 tahun 2017 (Baterai Cas)
    Mulai

    Rp4.599.900

    DJI Lithium Rechargeable Battery for Drone Mavic Pro 1 tahun 2017 (Baterai Cas)
    Deskripsi:
    Waktu Penerbangan Menghasilkan hingga 30 menitSuhu Pengoperasian 41 hingga 104°F (5 hingga 40°C)
    atribut:
    • Capacity (mAH): 3830
    • Type: Litium-ion polimer (LiPo)
    • Configuration: 3S
    • Energy (Wh): 43.6
    • Voltage (V): 11.4
Daftar Harga dji drone Terbaru October 2026
DJI Mini 3 Basic RCRp7.999.900
DJI Camera Drone Fly More ComboRp6.499.900
DJI Mavic 3 ThermalRp79.999.900
DJI Mavic 3 Fly More ComboRp37.999.900
DJI Mini SERp5.999.900
DJI Mavic 3 Pro Combo (RC)Rp46.999.900
DJI Mini 4 Pro ComboRp14.999.900
DJI Osmo Pocket 3 Creator ComboRp16.999.900
DJI Air 3S Fly More Combo (DJI RC 2)Rp25.999.900
FeiyuTech Camera Pocket 3Rp5.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)