Spesifikasi
| Dimensions (mm) | 245×289×56 |
|---|---|
| Maximum Takeoff Altitude (m) | 300 |
| Battery Capacity (mAh) | 2250 |
| Battery Type | LiPo 2S |
| Max. Bitrate (Mbps) | 4 |
| Maximum Flight Time (minute) | 30 |
| Maximum Speed (m/s) | 13 |
| Maximum Wind Speed Resistance (m/s) | 8.5 |
| Supported SD Cards | MicroSD Up to 256GB |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
DJI Mini SE yang ringkas namun bertenaga adalah pendamping kreatif yang sempurna, mengabadikan momen Anda dengan cara yang meningkatkan hal biasa dengan mudah. Bersama dengan aplikasi DJI Fly yang mudah digunakan, Anda akan menikmati pengalaman terbang yang disederhanakan dan perspektif yang berbeda dari yang lain.
Fitur
Compact & PortableAlmost as Light as a Smartphone
Easy to Use
Get Good Fast
Safe Flying
Worry Less, Fly More
Easy-To-Use Templates
Let the App Do the Work
Stabilized Gimbal Camera
Transform Any Moment Into a Work of Art
Remote Controller
See What Your DJI Mini SE Sees
Extended Flight Time
Less Charging, More Flying
QuickShots
Complex Shots Are Easier Than Ever
CineSmooth Mode
Smooth Motion for Cinematic Footage
Discover Popular Spots
Find Scenic Shooting Locations Near You
Open Your Sky
Compact & Portable
Almost as Light as a Smartphone
Easy to Use
Get Good Fast
Safe Flying
Worry Less, Fly More
Easy-To-Use Templates
Let the App Do the Work
Stabilized Gimbal Camera
Transform Any Moment Into a Work of Art
Remote Controller
See What Your DJI Mini SE Sees
Extended Flight Time
Less Charging, More Flying
QuickShots
Complex Shots Are Easier Than Ever
CineSmooth Mode
Smooth Motion for Cinematic Footage
Discover Popular Spots
Find Scenic Shooting Locations Near You
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
