Beli dividing head di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Semi-Universal Dividing HeadDeskripsi:Semi-universal dividing head,is one of most important attachment for milling ma-chine.With the help of this dividing head,the workpiece can be carried out direct indexing and simple indexing,or rotate to any angle as desired and the periphery of a workpiece can be divided into any divisions of equal parts and etc.Hole numbers on index plate A plate : 24,25,28,30,34,37,38,39,41,42,43, Hole numbers on index plate B plate : 46,47,49,51,53,54,57,58,59,62,66Rotating angle of one complete revolution of dividing handle 9°(540 grard.,1' each)Diameter of Short Taper of Spindlenose for mouning flange : Ø36.541mmIndividual indexing error of the spindle for one compete revolution of dividing handle : 60inchCumulate error at any 1/4 periphery of spindle : 70inch
- KENTA Universal Dividing HeadDeskripsi:The universal dividing head has been designed to carry out all types of gear cutting. Precision dividing and spiral word with greater precision and efficiency than ever The dividing head can be tiled from a horiaontal position of 90 down to-10 from vertacil, and inclinations can be read off a scale graduated in degrees.The dividing head is built to highest engineering standards and tested to assure complete satisfaction.The ratio of worm to gear is 1:40. Universal index head can be used with milling, grinding, drilling machine for dividing. 3-jaw chuck is to be purchased specially.atribut:
- Dimensions a (mm): 365
- Dimensions b (mm): 272
- Dimensions h (mm): 236
- Dimension H (mm): 132
- Dimension A (mm): 213
- Dimension B (mm): 134
- Dimension G (mm): 16
- Vertex Universal Dividing Head With VSC-6A 6inch ChuckDeskripsi:Universal Dividing Head.atribut:
- Spindle Through Hole (mm): 25
- Size (inch): 6
- Taper: MT-2
- Vertex Semi Universal Dividing Head OnlyDeskripsi:- Dividing Head can divide in any angle by the direct, indirect, or different methods. The ratio between the warm and the warm gear is 40:1.Indirect indexing of all numbers from 2 to 50 and many numbers up to 380 possible.- Hardened and ground spindle is rigidly held in a taper roller bearing. Worm is hardened and ground also. The swivel head can be locked of any angle from 10° below horizontal to 90° vertical-precision fitting to base assures smooth rotation.- All models have threaded spindle nose and 24 hole dividing plate with easy conversion to fast direct indexing on numbers 2, 3,4, 6, 8, 12, and 24.- Accurate precision, little backlash, fine appearance and strong structure so can assure smooth rotation.atribut:
- Spindle Through Hole: 20
- Taper of Center: MT-3
- Code No.: 1001-051
- Dimension A (mm): 245
- Dimension B (mm): 230
- Dimension G (mm): 16
- Dimension H (mm): 220
- Dimension I (mm): 19
- Dimensions a (mm): 205
- Dimensions b (mm): 114
- Dimensions h (mm): 128
- KENTA Vertical/Horizontal Dividing HeadDeskripsi:Manually operated indexer,which can be mounted either vetically or horizontally,is mainly used on milling and bor-ing machines.With non-Lifting Hirth couping indexing,it features high accuracy and perfect rigidityatribut:
- Divisions: 2,3,4,6,8,12,24
- Table Diameter (mm): Ø160
- Thickness with Table Horizontal (mm): 210
- Taper of Spindle Bore: MT3
- Width of Locating Key (mm): 18
- Case Dimensions (mm): 580x385x353
- Dimension D (mm): 223
- Dimensions a (mm): 230
- Dimensions b (mm): Ø160
- Dimensions c (mm): 210
- Dimensions e (mm): 276
- Dimensions f (mm): 170
- Dimensions g (mm): 300
- Dimensions k (mm): 18
- Indexing Accuracy (°): 30
- Load Capacity of Hor.Spindle (kg): 50
- Width of T-Slot (mm): 10
- Vertex Semi-Universal Dividing Head With VSC-5A 5inch ChuckDeskripsi:Semi-Universal Dividing Head.atribut:
- Spindle Through Hole (mm): 18
- Size (inch): 5
- Taper: MT-2
- CP Involute Gear Cutter Setatribut:
- Graduation (inch): 1-8
- Vertex Live Center (Live Center Mesin Bubut)Deskripsi:Center in made of SCM420 alloy steel by heat treatment to provide higher rigidity (HRC60±2 degrees) and satisfied wear-resistance.Center is constituted by ball bearings assembly.Applicable to middle-speed & high-speed lathe with light load.atribut:
- Angle (°): 60
- TRUSCO Parallel Key (S45C)Deskripsi:-Since both round keys, can use it easily and quickly. -For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.-Dimension Tolerance:JIS B 1301atribut:
- Material: Carbon Steel for Mechanical Structures (S45C)
- TOSITA Compressor Hose (Selang Kompresor / Selang Angin)atribut:
- Color: Orange
- Insulflex Single Insulation Tubing Class 1 (Pipa AC)atribut:
- Length (m): 1.8
- Standard: ISO9001:2015, ISO14001: 2015
- Color: Black
- Type: Air Conditioning, Refrigeration, Chiller Insulation
- Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
- Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
- Flammability: Class 1 & Class 0
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- Vertex Wrenchs (Kunci Spanner)atribut:
- Collet: C-32
- BOSCH Bench Grinder (Mesin Gerinda Duduk)atribut:
- Grinding Wheel Width (mm): 20
- Uncertainty K (dB): 3
- Grinding Wheel Hole (mm): 20
- Grinding Wheel Diameter (mm): 150
- Grit (P): 24, 60
- K3L License: Yes
- No Load Speed (rpm): 3000
- Power (W): 350
- Sound Level (dBA): 80
- Sound Pressure Level (dBA): 70
- Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)Deskripsi:Usable: Dry pipingatribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD400-15
- Body Material: FCD-S
- Class: 16K
- Number of bolt holes: 8
- BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
- Vertex Super Indexing Spacer (Chuck Bubut)Deskripsi:Super Indexing Spacer.
- Vertex C-Type Collet (Straight Collet)atribut:
- Collet: C-32
Daftar Harga dividing head Terbaru October 2026
| KENTA Semi-Universal Dividing Head | Rp42.999.900 |
| KENTA Universal Dividing Head | Rp179.999.900 |
| Vertex Dividing Head + Chuck | Rp15.999.900 |
| Vertex Universal Dividing Head With VSC-6A 6inch Chuck | Rp34.999.900 |
| Vertex Semi Universal Dividing Head Only | Rp17.999.900 |
| KENTA Vertical/Horizontal Dividing Head | Rp169.999.900 |
| Vertex Semi-Universal Dividing Head With VSC-5A 5inch Chuck | Rp15.999.900 |
| CP Involute Gear Cutter Set | Rp2.699.900 |
| Vertex Live Center (Live Center Mesin Bubut) | Rp849.900 |
| TRUSCO Parallel Key (S45C) | Rp66.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



























































































































































/7wP106766284-1.jpg)
/P102627127-7.jpg)
/5xP106238213-1.jpg)
/maP107758802-1.jpg)

/qvP103459967-1.jpg)
/P103083621-1.jpg)

%20(16SMBO%20Series)/P103049742-1.jpg)
/o6P105551870-6.jpg)
/9lP106773345-1.jpg)
/lpP103459781-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)