Vertex Semi Universal Dividing Head Only

Sebelum PPN:
Rp17.999.900
Spesifikasi
Spindle Through Hole20
Taper of CenterMT-3
Code No.1001-051
Dimension A (mm)245
Dimension B (mm)230
Dimension G (mm)16
Dimension H (mm)220
Dimension I (mm)19
Dimensions a (mm)205
Dimensions b (mm)114
Dimensions h (mm)128

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Dividing Head can divide in any angle by the direct, indirect, or different methods. The ratio between the warm and the warm gear is 40:1.Indirect indexing of all numbers from 2 to 50 and many numbers up to 380 possible.
- Hardened and ground spindle is rigidly held in a taper roller bearing. Worm is hardened and ground also. The swivel head can be locked of any angle from 10° below horizontal to 90° vertical-precision fitting to base assures smooth rotation.
- All models have threaded spindle nose and 24 hole dividing plate with easy conversion to fast direct indexing on numbers 2, 3,4, 6, 8, 12, and 24.
- Accurate precision, little backlash, fine appearance and strong structure so can assure smooth rotation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait