Beli distributor timbangan digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OneMed Timbangan Badan Digital
    Mulai

    Rp129.900

    OneMed Timbangan Badan Digital
    Deskripsi:
    Timbangan Badan Digital Onemed akurat, sensitif dan mudah dipakai. - Type EB9377 - Super Slim 1.8cm - Anti Slip silicon footmat on glass platform - kuat sampai 150kg/ 330lb /24 st (pengaturan di dekat baterai) - division: 100 g/ 0.2lb - dengan 4 sensors technology strain gauge - sumber daya: 1 pc Baterai Lithium CR2032 3V - dilengkapi indikator Low Battery/Error Hanya menyentuh dengan ujung kaki, timbangan akan menyala, dan tunggu muncul angka 0.0. Kemudian naikkan kaki satu per satu perlahan ke timbangan, berdiri dengan tenang, lalu tunggu angka di layar sampai tidak bergerak dan berkedip, sehingga muncul berat badan Anda. Setelah selesai, turunkan kaki dan layar akan mati secara otomatis (8 detik). Isi: 1 OneMed Timbangan Digital EB9377 1 Baterai Lithium CR2032 3V 1 Buku petunjuk Perawatan penggunaan umum: - Selalu gunakan di permukaan datar - Bersihkan dengan kain sedikit lembap - Jangan memukul, menggoncangkan, atau menjatuhkan timbangan NOMOR IZIN EDAR: AKL 1091010997
  2. OneMed Timbangan Badan dengan Pengukur Tinggi Badan
    Mulai

    Rp1.299.900

    OneMed Timbangan Badan dengan Pengukur Tinggi Badan
    Deskripsi:
    Model : SK-L06B Digital Body Scale Operating mode : Fully automated measurement Heighy measurement method : Ultrasound measurement (high-precision temperature compensation) Weight measurement method : Beam-type pressure sensor with precision balance Display : 5.0-inch color touchscreen with 480x272 resolution Measurement range : Height = 70-200 cm, weight = 2.0-200 kg Precision : Height = A±0.5 cm, weight = A±0.1 kg Body type : BMI Data output format : RS-232C data transmission interface Voltage : 160-250 V AC, 50 Hz Average power consumption : 25 W Operating temperature and humidity : 0-40 °C, 20-85% (non-condensing) Protection against electric shock : Class I, Type B Industrial design : Meet ergonomic needs Weight : 18 kg Dimension : 490mm (P) x 310mm (L) x 2370mm (T) Accessories : Power cable, RS-232C connection cable, 4# hex key, and Instruction for Use
  3. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  4. Extech Digital Manometer
    Mulai

    Rp6.499.900

    Extech Digital Manometer
    Deskripsi:
    Digital manometers measure positive, negative, and differential air and gas pressure. These portable, handheld units have a digital display with selectable pressure units so there is no need to make manual conversions. They are commonly used to detect blockages in filters, condensers, and chillers, and for calibrating pressure transmitters and pressure recorders.
    atribut:
    • UNSPSC: 41103311
    • Auto Power OFF: Yes
    • Batteries Included: Yes
    • Batteries Required: Yes
    • Battery Type (V): 9
    • Brand: EXTECH
    • Calibration Certificate Included: No
    • Data Hold: Yes
    • Manometer Type: General Purpose Digital Manometer
    • Maximum Operating Temperature (°F): 122
    • Min/Max Capture: Yes
    • Minimum Operating Temperature (°F): 32
    • NIST Traceable Certificate: No
    • Number of Connections: 2
    • Number of Pressures Measured: Dual
    • Type of Pressure: Differential; Gauge
  5. Dwyer Digital Manometer
    Mulai

    Rp7.599.900

    Dwyer Digital Manometer
    Deskripsi:
    These 2-in-1 portable, handheld digital manometers and airflow meters perform static and differential pressure measurements as well as airflow and air velocity measurements and calculations. Kits include a carrying case, pitot tube, static pressure tips, fittings, and tubing. 
    atribut:
    • UNSPSC: 41103311
    • Application: Air; Compatible Gases
    • Batteries Included: Yes
    • Batteries Required: Yes
    • Battery Type (V): 9
    • Brand: DWYER
    • For use with: Air; Compatible Gases
    • Housing Material: Aluminium
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): 0
    • NIST Traceable Certificate: No
    • Number of Pressures Measured: Dual; Single
  6. WESTWARD Rod-Style Digital Depth Gauge
    Mulai

    Rp1.399.900

    WESTWARD Rod-Style Digital Depth Gauge
    Deskripsi:
    Digital depth gauges with measuring rods are built with a plunger-style contact point on an interchangeable rod that’s lowered into holes and used for measuring depth. The LCD display is fixed on the frame and provides high resolution decimal inch and metric measurements. These gauges have a low profile so they’re ideal for getting into and measuring smaller holes.
    atribut:
    • Item: Rod-Style Digital Depth Gauge
    • Range (inch): 0 to 16, 0 to 405 mm
    • Dimension Type: Inch/Metric
    • Resolution: 0.0005inch/0.01 mm
    • Accuracy: ±0.001inch; ±0.02mm
    • Base Length (inch): 2
    • Base Style: Full
    • Blade Material: Steel
    • Blade Tip Shape: Cylindrical Rod
    • Contact Point Shape: Ball
    • Includes: Molded Case
    • Long Form Calibration Certificate: No
    • Number of Measuring Rods: 5
    • SPC Output: No
  7. WESTWARD Digital Outside Micrometer
    Mulai

    Rp5.199.900

    WESTWARD Digital Outside Micrometer
    Deskripsi:
    These digital outside micrometers with SPC output transmit data to a receiver connected to a computer. This eliminates human error in reading, recording, and transferring data. They are used to measure the outside dimensions of raw materials, whole workpieces, and features in production, QA, and inspection environments in both metalworking and other industrial applications.
    atribut:
    • Range (mm): 25 to 50
    • Resolution (mm): 0.001
    • Maximum Measurement - mm (mm): 50
    • Maximum Measurement (inch): 2
    • Minimum Measurement (inch): 1
    • Battery Size: CR2032
    • Case Type: Plastic
    • Frame Material: Steel
    • Function: ABS/INC; Inch/mm Conversion; On/Off; Zero-Setting
    • IP Rating: IP54
    • Includes Battery: Yes
    • Jaw Depth (inch): 1 1/2
    • Minimum Measurement (mm): 25
    • Rotating Spindle (Yes/No): Yes
    • Spindle Diameter (inch): 0.256
    • Spindle Material: Steel
    • UNSPSC: 41111601
  8. MEASURETEK Bench Scale
    Mulai

    Rp3.199.900

    MEASURETEK Bench Scale
    Deskripsi:
    These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.
    atribut:
    • UNSPSC: 41111507
    • Application Modes: Parts Counting; Tare; Weighing
    • Capacity (g): 5000
    • Digital/Mechanical: Digital
    • Housing Material: ABS Plastic
    • Includes: AC Adapter; Certificate of Calibration; Stainless Steel Pan; User Manual
    • Overall Height (inch): 2-7/16
    • Overall Length (inch): 7-9/16
    • Overall Width (inch): 6-55/64
    • Platform Material: Stainless Steel
    • Power Unit: AC Adapter
    • Scale Display: LCD
    • Scale Graduations (g): 1
    • Scale Item: Compact Bench Scale
    • Standards: FCC
    • Washdown: No
    • Weighing Surface Depth (inch): 6-1/2
    • Weighing Surface Width (inch): 5
    • Weighing units: g; lb
  9. Adam Equipment Bench Scale
    Mulai

    Rp2.399.900

    Adam Equipment Bench Scale
    Deskripsi:
    These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.
    atribut:
    • Application Modes: Weighing
    • Digital/Mechanical: Digital
    • Scale Display: LCD
    • Scale Item: Compact Bench Scale
    • Washdown: No
  10. FRIO-Temp Critical Temperature Digital Thermometer
    Mulai

    Rp2.199.900

    FRIO-Temp Critical Temperature Digital Thermometer
    Deskripsi:
    These digital thermometers use an external bottle, bullet, and immersion probe to take measurements. The bottle is then placed into a specific environment like a freezer or incubator, and temperature readings are shown on the digital display. These thermometers capture max./min. temperatures as well as the current temperature.
    atribut:
    • UNSPSC: 41113024
    • Alarm Type: Max/Min
    • Application: Freezers; Incubators; Ovens; Refrigerators
    • Battery Type: AAA
    • Bottle Probe Fill Medium: Glass Beads
    • Bottle Probe Fill Volume (ml): 30
    • Bottle Probe Material: Glass
    • Brand: FRIO-TEMP
    • Bullet Probe Material: 304 Stainless Steel
    • Cable Length (m): 1.5
    • Calibration Type: NIST-Traceable
    • Data Logging: No
    • Functions: Max/Min; Temperature Hold
    • Graduation accuracy (mm): ±0.5 from –20 to 70, ±1 from 70 to 120, Otherwise ±2
    • Humidity Monitoring: No
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: Yes
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 392
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • Penetration Probe Material: 304 Stainless Steel
    • Power Source: Battery
    • Power Source Details: AAA Battery
    • Probes Included: (1) Glass Bead Filled 30 mL Glass Bottle Probe
    • Remote Monitoring: No
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Sampling Rate (s): 10
    • Standards: FDA; NIST
    • Temperature Accuracy (°C): ±0.5 from -20 to 70; ±1 from 70 to 120; ±2 Otherwise
    • Temperature Range (°C): -50 to 200
    • Temperature Range (°F): -58 to 392
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Thermometer Type: Critical Environment Digital Thermometer
  11. KLEIN TOOLS Digital Clamp Meter Kit
    Mulai

    Rp2.399.900

    KLEIN TOOLS Digital Clamp Meter Kit
    Deskripsi:
    These kits include a digital clamp meter with jaws that fasten around conductors to measure electrical current. They contain compatible accessory items for use in commercial and industrial areas.
    atribut:
    • UNSPSC: 41113642
    • AC Response Calculation: TRMS
    • Additional Components: Receptacle Tester
    • Audible Continuity: Yes
    • Bluetooth Compatible: No
    • Brand: KLEIN TOOLS
    • Calibration Certificate Included: No
    • Current Leakage Testing: No
    • Data Hold: Yes
    • Data Logging: No
    • Display Type: Backlit LCD
    • Dustproof: No
    • IP Rating: Not Rated
    • Includes: Carrying Pouch; RT210 GFCI Receptacle Tester
    • Instrument Counts: 2,000
    • Instrument Safety Rating (V): CAT III 600
    • Intrinsically Safe: No
    • Jaw Style: Open-Jaw
    • Manufacturer Part Number: CL120KIT
    • Maximum AC Current Measurement (A): 400
    • Maximum AC Voltage Measurement (V): 600
    • Maximum DC Voltage Measurement (V): 600
    • Parameters Measured: AC Voltage, DC Voltage, AC Current, Continuity, Resistance
    • Removable Screen: No
    • Test Instrument Included: Clamp Meter
    • Thermal Imaging: No
    • Waterproof: No
  12. LAB SAFETY SUPPLY Bench Scale
    Mulai

    Rp5.499.900

    LAB SAFETY SUPPLY Bench Scale
    Deskripsi:
    These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.
    atribut:
    • UNSPSC: 41111507
    • Application Modes: Accumulate; Check Weighing; Display Hold; Parts Counting; Percent Weighing; Totalization; Weighing
    • Capacity (g): 6000
    • Digital/Mechanical: Digital
    • Housing Material: ABS Plastic
    • Includes: AC Adapter
    • Overall Height (inch): 2-19/64
    • Overall Length (inch): 8-13/32
    • Overall Width (inch): 8
    • Platform Material: Stainless Steel
    • Power Unit: 0.25A, 100 to 240V AC, 50/60 Hz
    • Scale Connection Ports: Ethernet; RS-232; USB
    • Scale Display: LCD
    • Scale Graduations (g): 1
    • Scale Item: Compact Bench Scale
    • Standards: CE; RoHS; TUV-GS; WEEE
    • Washdown: No
    • Weighing Surface Depth (inch): 5-3/8
    • Weighing Surface Width (inch): 7-1/2
    • Weighing units: g
  13. SUPCO Digital Clamp Meter
    Mulai

    Rp9.599.900

    SUPCO Digital Clamp Meter
    Deskripsi:
    Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.
    atribut:
    • UNSPSC: 41113601
    • AC Response Calculation: TRMS
    • Audible Continuity: Yes
    • Auto Power OFF: Yes
    • Auto Ranging: Yes
    • Bar Graph Included: No
    • Battery Size (V): 9
    • Brand: SUPCO
    • Calibration Certificate Included: No
    • Calibration Frequency (Hz): 50 to 60
    • Data Hold: Yes
    • Diode Test: Yes
    • Frequency Counter (Hz-MHz): 10 to 10
    • InRush: Yes
    • Includes: Test Leads; Type K Thermocouple
    • Jaw Opening (inch): 1.5
    • Jaw Style: Clamp-Jaw
    • Manufacturer Part Number: IDVM550
    • Max. AC Current (A): 1000
    • Max. AC Voltage (V): 750
    • Max. DC Voltage (V): 1000
    • Maximum Capacitance Measurement (mF): 99.99
    • Maximum Conductor Size (kcmil): 1000
    • Maximum Resistance (MΩ): 60
    • Memory: Max/Min
    • Non-Contact Voltage Detector: Yes
    • Parameters Measured: AC Voltage, DC Voltage, AC Current
    • Peak Hold: Yes
    • Safety Rating (V): CAT III 1000
    • Standards: CE; ETL
  14. Mitutoyo Digital Hardness Tester
    Mulai

    Rp24.999.900

    Mitutoyo Digital Hardness Tester
    Deskripsi:
    Hardness Tester digital dari Mitutoyo menyediakan pengukuran kekerasan logam yang cepat, akurat, dan mudah dibaca. Mendukung beberapa skala seperti HRC, HRB, dan HV.
    atribut:
    • Long Form Calibration Certificate: No
    • UNSPSC: 41111505
  15. Johnson Digital Depth Gauge
    Mulai

    Rp1.999.900

    Johnson Digital Depth Gauge
    Deskripsi:
    Blade-style digital depth gauges have different tip shapes that allow for a range of hole measurements including depth-of-groove/feature measurements. These gauges consist of a blade/scale that is lowered into a hole and the measurement is shown on the LCD display.
    atribut:
    • UNSPSC: 41111601
    • Accuracy (inch): ±0.004
    • Actuation Style: Slide
    • Base Length (inch): 4
    • Base Style: Full
    • Battery Size: CR2032
    • Blade Material: Steel
    • Blade Tip Shape: Flat
    • Blade Width (inch): 4-11/32
    • Brand: JOHNSON
    • Contact Point Shape: Pin
    • Data Output Type: Wireless with Transmitter
    • Depth Gauge Type: Flat Rule
    • Dimension Type: Metric
    • Display Type: LCD
    • Functions: Measures Horizontal and Vertical; Self-Standing
    • IP Rating: IP54
    • Includes Battery: Yes
    • Long Form Calibration Certificate: No
    • Maximum Measurement (mm): 50
    • Minimum Measurement (inch): 0
    • Minimum Measurement (mm): 0
    • Number of Measuring Rods: 0
    • Operation Type: Digital
    • Range (inch): 0 in to 3 in
    • Resolution (inch): 0.002
    • Resolution (mm): 0.05
    • Rod Diameter (inch): 0.75 in x 0.25 in
    • SPC Output: No
    • Thimble Type: Straight
  16. WESTWARD Digital Indicator
    Mulai

    Rp1.799.900

    WESTWARD Digital Indicator
    Deskripsi:
    These digital indicators are provided with a back lug for mounting and positioning. Back lugs can be clamped into position onto holders and transfer stands.
    atribut:
    • Number of Indicators: 1
    • Resolution (mm): 0.01
    • Battery Size: CR2032
    • SPC Output: No
    • Variable Resolution: No
    • UNSPSC: 41111917
  17. WESTWARD OD/ID Digital Caliper (Jangka Sorong)
    Mulai

    Rp669.900

    WESTWARD OD/ID Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital calipers have adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. They are easier to read and offer higher precision than dial or vernier calipers. These calipers do not have SPC output capability, and are used when a direct reading is needed or for recording measurements by hand.
    atribut:
    • Jaw Shape: Standard
    • Includes Case: Yes
    • Resolution (inch/mm): 0.0005/0.01
    • Maximum Measurement (inch): 6
    • Battery Size: CR2032
    • Includes Battery: Yes
    • Maximum Measurement (mm): 150
    • Measurements: 4-Way
    • Measures Depth: Yes
    • UNSPSC: 41111621
  18. WESTWARD 4-Way Digital Caliper (Jangka Sorong)
    Mulai

    Rp1.599.900

    WESTWARD 4-Way Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital calipers have adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. They are easier to read and offer higher precision than dial or vernier calipers. These calipers do not have SPC output capability, and are used when a direct reading is needed or for recording measurements by hand.
    atribut:
    • Jaw Material: Steel
    • Resolution (mm): 0.01
    • Battery Size: CR2032
    • Case Type: Plastic Case
    • Graduations - Lower Scale: 0.1inch
    • Graduations - Upper Scale: 1mm
    • Includes Battery: Yes
    • Measures Depth: Yes
    • UNSPSC: 41111621
  19. WESTWARD Multimeter Digital (Multitester)
    Mulai

    Rp1.999.900

    WESTWARD Multimeter Digital (Multitester)
    Deskripsi:
    Use full size digital multimeters for troubleshooting electrical problems in residential, commercial, and industrial equipment. They are Ideal for devices such as motor controls, appliances, power supplies, and wiring systems.
    atribut:
    • Display: Backlit LCD
    • Diode Test: Yes
    • Max. AC Current (A): 10
    • Max. AC Voltage (V): 600
    • Max. DC Voltage (V): 600
    • Basic DC Accuracy: ±0.50% of Reading +2 Digits
    • Instrument Safety Rating: CAT III 600V
    • Max. DC Current (A): 10
    • UNSPSC: 41113630
  20. WESTWARD Digital Height Gauge
    Mulai

    Rp11.999.900

    WESTWARD Digital Height Gauge
    Deskripsi:
    1D digital height gauges are used for measuring height and for scribing lines for layout applications. They have manual travel which means operators physically move the gauge along the beam/post with their hand, knob, hand wheel, or with simple thumb actuation. Height measurements are shown on a digital display.
    atribut:
    • Includes: Carbide Tipped Scriber
    • Power Source: CR2032 Battery
    • Features: Data Output; Hold/Data; Inch/Millimeter; Preset; Zero Set
    • Resolution (mm): 0.01
    • Base Material: Cast Iron
    • Beam Style: Single-Pole
    • Construction: Steel
    • Function: Abs/Inc; Hold; Inch/Metric Conversion; On/Off; Zero
    • Included Locking Mechanism: Clamp Lever
    • Includes Battery: Yes
    • Includes Case: Yes
    • Includes Display: Yes
    • Repeatability : 1 division
    • UNSPSC: 41111614
Daftar Harga distributor timbangan digital Terbaru April 2026
OneMed Timbangan Badan DigitalRp129.900
OneMed Timbangan Badan dengan Pengukur Tinggi BadanRp1.299.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
Extech Digital ManometerRp6.499.900
Dwyer Digital ManometerRp7.599.900
WESTWARD Rod-Style Digital Depth GaugeRp1.399.900
WESTWARD Digital Outside MicrometerRp5.199.900
MEASURETEK Bench ScaleRp3.199.900
Adam Equipment Bench ScaleRp2.399.900
FRIO-Temp Critical Temperature Digital ThermometerRp2.199.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)