WESTWARD Rod-Style Digital Depth Gauge (Alat Ukur Kedalaman Digital)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900
Spesifikasi
ItemRod-Style Digital Depth Gauge
Range (inch)0 to 16, 0 to 405 mm
Dimension TypeInch/Metric
Resolution0.0005inch/0.01 mm
Accuracy±0.001inch; ±0.02mm
Base Length (inch)2
Base StyleFull
Blade MaterialSteel
Blade Tip ShapeCylindrical Rod
Contact Point ShapeBall
IncludesMolded Case
Long Form Calibration CertificateNo
Number of Measuring Rods5
SPC OutputNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital depth gauges with measuring rods are built with a plunger-style contact point on an interchangeable rod that’s lowered into holes and used for measuring depth. The LCD display is fixed on the frame and provides high resolution decimal inch and metric measurements. These gauges have a low profile so they’re ideal for getting into and measuring smaller holes.
Warning
Hazardous Material - General

Ulasan Produk

Tidak ada ulasan