ISHIDA Bench Scale

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC41111507
Capacity (lbs)60
Digital/MechanicalDigital
Housing MaterialPlastic
Overall Height (inch)4
Overall Length (inch)14-3/8
Overall Width (inch)11-3/8
Power Unit(2) D Cell Batteries, or AC Adapter
Scale DisplayLCD
Scale Graduations0.05lb
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Depth (inch)11-1/2
Weighing Surface Width (inch)11
Weighing unitslb

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.
Feature
Scale Sub-Category General Purpose Scale Compact Bench Scale Digital/Mechanical Digital Capacity 60 lb Scale Graduations 0.05 lb Scale Display LCD Weighing Surface Depth 11 1/2 in Weighing Surface Width 11 in Overall Length 14 3/8 in Overall Width 11 3/8 in Overall Height 4 in Power Unit (2) D Cell Batteries or AC Adapter Housing Material Plastic Weighing Units lb Washdown No

Ulasan Produk

Tidak ada ulasan