MSI Crane Scale and Dynamometer (Timbangan Gantung)

Sebelum PPN:
Rp63.999.900 - Rp92.999.900
Spesifikasi
UNSPSC41114501
Digital/MechanicalDigital
FinishAnodized
Housing MaterialAlloy Steel
IncludesSafety Documents; User Guide
Item - Crane Scales and DynamometersCrane Dynamometer
Remote Control/DisplayNo Remote Control or Remote Display
Scale Accuracy (%)±0.1
Scale DisplayLED
StandardsASME B30.26-6; OSHA 29CFR1910 Subpart N; OSHA 29CFR1910.179
Temperature Range (°C)-4 to 122F (-20 to 50 )
Weighing unitskg; lb

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bottom hooks secure onto lifting chains and attach to loads to raise and lower them.
Feature
Crane Dynamometer Capacity 25 000 lb No Remote Control or Remote Display Scale Accuracy +/-0.1 Percent LED Scale Display Housing Material Alloy Steel Scale Graduations 10 lb Weighing Units kg lb Overall Height 22 21/32 in Temp Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C) Power Source Rechargeable Battery Finish Anodized Includes Safety Documents User Guide Digital/Mechanical Digital Overall Length 2 1/2 in Overall Width 6 3/8 in

Ulasan Produk

Tidak ada ulasan