Beli distributor shinpo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHIMPO Pengukur Gaya (Alat Ukur Gaya)atribut:
- UNSPSC: 41111934
- Brand: SHIMPO
- START INTERNATIONAL Mesin Pemotong Lakban Packing Benchtop StandarDeskripsi:Standard packaging benchtop tape machines, also known as box sealers, apply tape to the top and bottom of cardboard cases. They are compact for use on a tabletop and do not utilize a conveyor. The tape size needed is preselected by the user. These machines can work with packaging tape, strapping tape, and masking tape and are most commonly used for sealing regular slotted containers (RSC).atribut:
- UNSPSC: 44121605
- For Maximum Tape Core Diameter (inch): 3
- For Tape Material: Filament; Masking; Packing; Polypropylene
- Number of Mounting Holes: None
- Operation Type: Hand Operated
- Standards: CE
- DUMOND pH Test Strips, Paper, & Pencil (Set Uji pH)atribut:
- UNSPSC: 41113035
- Number of tests: 15
- Overall Length (inch): 2
- Overall Width (inch): 1/4
- Test Detects For: pH
- Test Form: Paper
- Testing Parameter One: pH
- pH Range (pH): 1 to 14
- pH Resolution (pH): 1.0 to 12.0
- Non Brand Plastic Carboy, Jerrican, & JugDeskripsi:Rectangular plastic jugs store more efficiently than round jugs. They hold moderate volumes of liquids and are generally smaller, more lightweight, and less durable than carboys and jerricans.atribut:
- Autoclavable: No
- Basic Material: Plastic
- Body Color: White
- Body Diameter (mm): 38
- Body Material: HDPE
- Clarity: Translucent
- Screw Closure Size (mm): 38-430
- TAPECASE PTFE & Silicone Heat and Abrasion Resistance Tape (Lakban Tahan Panas / Lakban Teflon)Deskripsi:PTFE (polytetrafluoroethylene) glass cloth tape provides the most heat and abrasion resistance of all PTFE film tape. The reinforced glass cloth backing withstands tears, punctures, and high heat. It is used in applications such as heat sealing and ironing equipment, and on high-contact parts such as conveyor rollers and belts.atribut:
- Package Quantity: 1
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Brand: TapeCase
- Tape Type: PTFE & Silicone Slick Surface Tape
- FILL-RITE Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)Deskripsi:Metered bung-mount DC-powered fuel transfer pumps measure and display the volume of fuel dispensed. They mount to tanks and drums with 2" bung connections and move compatible fuels stored containers on job sites.atribut:
- Self Priming: Yes
- ROBINAIR Refrigerant Evacuation PumpsDeskripsi:Class 3000 threaded stainless steel fittings connect with high-pressure (1000-3000 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
- MOLDED FIBERGLASS Container Box High-Temperature Process Tote and Tub (Kontainer Plastik)Deskripsi:High-temperature stacking and nesting totes have wide bodies and slanted sidewalls that are suitable for storing and transporting items. They stack with compatible totes and nest when not in use.atribut:
- Color: 0
- Includes Lid: No
- Material: Fiberglass Reinforced Composite
- Maximum Ambient Temperature (°F): 250
- Minimum Ambient Temperature (°F): -60
- Resistant To: Alkaline Solutions; Cutting Oils; Detergents; Mild Acids
- Stackable: Yes
- HOSPECO Refill Kain Pel Datar Spray & Pad (Flat Mop Refill)atribut:
- UNSPSC: 47131618
- Color: Blue/White
- Compatible Grainger Part Number: 421X02; 421X06
- Compatible Manufacturer Part Number: 2505-SPH-LST; 2505-SPH-MST
- Material: Synthetic
- Mop Connection Type: Hook-and-Loop
- Overall Length (inch): 10
- Overall Width (inch): 10
- Series: Aluminium Bases
- JOHNSON LEVEL Waterpass Digital (Sipat Digital)Deskripsi:Magnetic digital levels stick to steel, cast iron, and other ferrous metal surfaces to provide readings while keeping hands free to reposition components and materials. They are commonly used when grading steel-reinforced concrete and leveling metal studs, pipe, and conduit.atribut:
- UNSPSC: 27111802
- Accuracy (0° and 90°): ±0.10°
- Accuracy (Other Angles) (°): ±0.20
- Accuracy (Standard): ±0.10°
- Display Type: LCD
- Frame Material: Aluminium
- Includes Battery: Yes
- Magnet Type: Rare Earth
- Magnetic: Magnetic
- Measuring Range (Maximum): 90°
- Measuring Range (Minimum): 0°
- Measuring Units: Decimal; Degrees; Feet; Fractional; Inches; Meters; Millimeters; Percent
Daftar Harga distributor shinpo Terbaru November 2026
| Non Brand Lakban Lantai | Rp50.900 |
| SHIMPO Pengukur Gaya (Alat Ukur Gaya) | Rp7.499.900 |
| START INTERNATIONAL Mesin Pemotong Lakban Packing Benchtop Standar | Rp4.599.900 |
| DUMOND pH Test Strips, Paper, & Pencil (Set Uji pH) | Rp199.900 |
| Non Brand Plastic Carboy, Jerrican, & Jug | Rp119.900 |
| TAPECASE PTFE & Silicone Heat and Abrasion Resistance Tape (Lakban Tahan Panas / Lakban Teflon) | Rp88.900 |
| FILL-RITE Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum) | Rp5.099.900 |
| ROBINAIR Refrigerant Evacuation Pumps | Rp15.999.900 |
| MOLDED FIBERGLASS Container Box High-Temperature Process Tote and Tub (Kontainer Plastik) | Rp209.900 |
| Amano Time Card (Kartu Absensi) | Rp419.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Lakban%20Lantai/P103146780-1.jpg)
/5gP109668196-1.jpg)

/keP109514734-1.jpg)

/2lP109558093-1.jpg)

/f2P109368542-1.jpg)
/P102890732-1.jpg)
/3zP109314143-1.jpg)
/7dP109737265-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)