START INTERNATIONAL Mesin Pemotong Lakban Packing Benchtop Standar

Sebelum PPN:
Rp4.599.900 - Rp79.999.900
Spesifikasi
UNSPSC44121605
For Maximum Tape Core Diameter (inch)3
For Tape MaterialFilament; Masking; Packing; Polypropylene
Number of Mounting HolesNone
Operation TypeHand Operated
StandardsCE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard packaging benchtop tape machines, also known as box sealers, apply tape to the top and bottom of cardboard cases. They are compact for use on a tabletop and do not utilize a conveyor. The tape size needed is preselected by the user. These machines can work with packaging tape, strapping tape, and masking tape and are most commonly used for sealing regular slotted containers (RSC).
Feature
Tape Dispenser For Maximum Tape Width 2 in For Maximum Tape Core Diameter 3 in For Maximum Tape Roll Diameter 7 in Mounting Location Bench Top Number of Mounting Holes None Maximum Seal Width 2 in Maximum Seal Length 1/8 in Max Seal Thickness 39 3/8 in For Tape Material Filament Masking Packing Polypropylene Operation Type Hand Operated Overall Height 5 7/8 in Overall Width 5 3/8 in Overall Depth 9 3/4 in For Use With All types of Tape up to 2 in width

Ulasan Produk

Tidak ada ulasan