Beli distributor peralatan listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mollar Electric Drill (Bor Listrik)Deskripsi:Electric Drill Mollar 10mm Reversible with Var. SpeedLeft and right rotationMedium Dutyatribut:
- Voltage: 220V 50Hz
- Size: 10mm
- Power (W): 430
- Rotation Speed (rpm): 0-2500rpm
- Maspion Kompor ListrikDeskripsi:Kompor induksi Maspion dengan 2 macam bentuk dilengkapi dengan pengaturan panas berbentuk rotari yang mudah dioperasikan
- AQUA Elektronik Kettle Listrikatribut:
- Capacity (L): 1.7
- Power (W): 800
- Hi-Cook Electric Kettle (Teko)Deskripsi:Hi-Cook Electric Kettle memasak air untuk banyak keperluan dengan mudah, efisien dan praktis.atribut:
- Power (W): 1650
- Voltage (V): 220-240
- Frequency (Hz): 50-60
- Color: Random Color
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- KRISBOW Mesin Bor Listrikatribut:
- Dimensions (mm): 220x60x175
- Input Power (W): 400/ 220/ 50
- Max. Drilling (mm): In Steel : 10, Wood : 10
- No Load Speed (rpm): 0-2900
- KOVA Spray Gun ElectricDeskripsi:- Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan andaatribut:
- Tank Capacity: 800ml
- Nozzle Diameter: 2.0mm
- Biggest Jet Flow: 500cc/min
- No. Load Speed: 22000rpm
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Zojirushi Electric Kettleatribut:
- Gross Weight (kg): 11.5
- Measurement: 0.081mᶟ
- Net Weight: 8.5kg
- Color: Pink Lace
- Material: Bodi metal
- Power: 1190 - 1300 watt/ 220 - 230 V
- Dimension (DxWxH): 22.5x15x24.5 cm
- Capacity (L): 1
- Zojirushi Electric Handy PotDeskripsi:One-push Stopper for easy pouringatribut:
- Color: Ligth Grey
- Material: Bodi stainless
- Power: 393 - 430 watt/ 220 - 230 V
- Dimension (DxWxH): 15x21x24 cm
- Capacity (L): 1
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- Sunlife Container Box LotusDeskripsi:Container plastik. Kokoh bok plastik kontainer yang bisa tahan bantingan gede. material plastic orisinal dan ada tambahan formulir plastik spesial supaya jadi luar biasa kuat. Ada 5 beda ukuran buat taruh kebutuhan barang anda. Cocok untuk taruh mainan anak, baju, alat listrik atau rumah tangga di ruang tamu.
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- EVERYDAY Vibratory Roller (Diesel Changzhai)Deskripsi:Vibratory Roller RS600D adalah mesin pemadat yang menggabungkan antar tekanan dan getaran. Vibratory roller mempunyai efisiensi pemadatan yang baik, alat ini memungkinkan digunakan secara luas dalam tiap jenis pekerjaan pemadatan. Biasa digunakan sebagai pemadat permukaan aspal, permukaan kerikil, pasir dan proyek lainnya. RS600D adalah vibratory roller berukuran kecil, yang digunakan untuk memperbaiki dan merawat berbagai jalan, jalan tol, area parkir, lapangan olah raga dan halaman taman. RS600D sangat cocok untuk pemadatan pada area yang sempit. Dilengkapi dengan mesin diesel dengan output hingga 7 hp. RS600D dilengkapi dengan beberapa fitur seperti, radius operasi kecil bisa bekerja di area kecil, Hydraulic Motor Double Drum Driving memastikan kinerja pemadatan keseluruh mesin, dilengkapi dengan electric starter.atribut:
- Walk Speed (km/hour): 0-4.5
- Greadibility (%/degrees): 30/<15
- Drive Type: Hydraulic Transmission
- Vibration Control: Auto Clutch
- Vibration Frequency (Hz): 60
- Exiting Force (kN): 20
- Dimensions (mm): 2490x700x1130
- Engine Model: Changchai ZR180
- Hydraulic Oil Tank (L): 25
- Power (HP): 7.0
- Starting Mode: Electric & Hand
- Water Tank (L): 40
- Wheel size (mm): (375x650)x2
Daftar Harga distributor peralatan listrik Terbaru March 2026
| Kenmaster Botol Penyemprot Air | Rp3.900 |
| Mollar Electric Drill (Bor Listrik) | Rp1.699.900 |
| Maspion Kompor Listrik | Rp159.900 |
| AQUA Elektronik Kettle Listrik | Rp189.900 |
| Hi-Cook Electric Kettle (Teko) | Rp1.299.900 |
| HITACHI Katrol Elektrik | Rp24.999.900 |
| KRISBOW Mesin Bor Listrik | Rp479.900 |
| KOVA Spray Gun Electric | Rp509.900 |
| IDEALIFE Ketel Listrik | Rp139.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp739.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102925427-1.jpg)


/h2P103753614-1.jpg)




/P102120101-1.jpg)

/P103057477-1.jpg)



/0cP101000012-28.jpg)
/P103067395-1.jpg)