Beli distributor gentos di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GENTOS Headlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  2. GENTOS Delta Peak Motion Sensor Headlight Hybrid
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    GENTOS Delta Peak Motion Sensor Headlight Hybrid
    atribut:
    • Compatibility: Switch operation: Right switch when on: Hi > Mid > Low > OFF Left switch when on (motion function): Hi > Mid > Low > OFF
    • Dimensions (WxHxD) (mm): 72×47.9×44.2
    • Batteries Used: Lithium polymer battery 3.7V 1800mAh 6.66Wh (model number: GT-05SB) (included) 3 AA alkaline batteries (sold separately)
    • Dustproof and Waterproof Performance: IP64
    • Power Supply Type: Rechargeable/battery operated
    • Luminous Flux (Lumen): Maximum 670
    • Brightness (lumen): Light source (approx.) 670-25
    • Bulb Type: LED
    • Continuous Lighting Time (hour): 4.5 to 57
    • Drop Durability (m): Test : 2
    • Irradiation Distance (m): Maximum: (approx.) 173
  3. RADIONIC HI-TECH Under-Cabinet Light
    Mulai

    Rp1.299.900

    RADIONIC HI-TECH Under-Cabinet Light
    Deskripsi:
    LED under-cabinet lights typically last longer than fluorescent lights and use less energy to reduce operating costs. Their profile is generally slimmer than fluorescent lights, making them easier to conceal under a cabinet or shelf. They run cool to prevent damage to heat-sensitive materials and maintain comfort for people working near the lights. Integrated LED arrays mean there are no light bulbs to install or change. Lights with multiple color temperature settings have a switch for choosing the hue or tone of light to match surrounding fixtures or suit a room or application.
    atribut:
    • Bulb Quantity: 1
    • Housing Material: Aluminium
    • Lighting Technology: LED
    • Linkable: Yes
    • Maximum Operating Temperature (°F): 104
    • Overall Height (inch): 1
    • Rated Life (hour): 50000
    • Switch Style: Rocker
    • Voltage (V): 120 AC
  4. Streamlight Safety-Rated Penlight
    Mulai

    Rp609.900

    Streamlight Safety-Rated Penlight
    Deskripsi:
    These safety penlights have a standard reach for shining light into roomy compartments and other areas where space isn't restricted.
    atribut:
    • UNSPSC: 39111702
    • Application: Industrial
    • Battery Chemistry: Alkaline
    • Battery Size: AAAA
    • Beam Color: White
    • Beam Distance Levels (m): 24
    • Beam Focus: Fixed
    • Beam Intensity Levels (cd): 140
    • Beam Pattern: Flood
    • Body Color: Black
    • Body Diameter (inch): 3/8
    • Body Material: Aluminium
    • Brightness Levels (lm): 11
    • Drop Rating (m): 2
    • Hazardous Location Specification: Class I, Div 1, Group A, B, C, D
    • IP Rating: IPX4
    • Includes Batteries: Yes
    • Includes Secondary Light: No
    • Intrinsically Safe: Yes
    • Lamp Life (hour): 100000
    • Light Output Modes: High
    • Lighting Technology: LED
    • Maximum Beam Distance (m): 24
    • Maximum Brightness (lm): 11
    • Maximum Run Time (hour): 24
    • Mount Type: Clip
    • Number of Batteries: 3
    • Number of Light Output Levels: 1
    • Peak Beam Intensity (cd): 140
    • Power Source: Battery
    • Rechargeable: No
    • Run Time Levels (hour): 24
    • Run Time at Maximum Brightness (hour): 24
    • Series: Stylus
    • Special Operating Modes: No Special Light Output
    • Standards: All Performance Claims Tested to ANSI/NEMA FL 1 2009 Standard; Meets Applicable European Community Directives
    • Switch Location: Tail
    • Switch Type: Twist
  5. MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  6. Magnaflux Magnetic Particle Testing (Alat Uji Partikel Magnetik)
    Mulai

    Rp5.399.900

    Magnaflux Magnetic Particle Testing (Alat Uji Partikel Magnetik)
    Deskripsi:
    These kits include a magnetic yoke and particles for dry, nonfluorescent magnetic particle inspection (MPI) to locate quality issues in welds. Each leg on the yoke is placed on opposites sides of the weld to magnetize the metal. Dry particles are sprinkled on the surface and are drawn to flaws. Dry particle inspection is less likely to detect slight defects than wet particle inspection. Nonfluorescent particle testing is used in well-lighted areas and does not require an ultraviolet light.
  7. TB WOOD S Sleeve Coupling
    Mulai

    Rp449.900

    TB WOOD S Sleeve Coupling
    Deskripsi:
    One-piece sleeve coupling inserts join two compatible coupling flanges to complete a sleeve coupling system. JE, JN, and H sleeve inserts are constructed of one solid piece, while the JES and JNS inserts are split for easier installation where the coupled shafts are mounted close together.
    atribut:
    • UNSPSC: 31163003
    • System of Measurement: Inch
  8. MILWAUKEE Tool Backpack (Tas Perkakas)
    Mulai

    Rp2.899.900

    MILWAUKEE Tool Backpack (Tas Perkakas)
    atribut:
    • Number of Pockets: 48
    • Overall Depth (inch): 10 1/4
    • Primary Application: General Purpose
    • Number of Inside Pockets: 46
    • Number of Outside Pockets: 2
    • Bag Style: Backpack
    • Closure Type: Zipper
    • Color: Red; Black
    • Compatible Modular System: Packout
    • Features: Impact Resistant Polymer Base, Plastic Reinforced Jab Saw Pocket, Reinforced Side Walls
    • Material: Ballistic Nylon
    • Number of Bags: 1
    • Number of Handles: 2
    • Number of Shoulder Straps: 2
    • Overall Height (inch): 19
    • Overall Width (inch): 15
    • Series: Packout
    • Shape: Rectangle
  9. Pelican Senter Kepala
    Mulai

    Rp2.399.900

    Pelican Senter Kepala
    atribut:
    • Body & Shroud: Polycarbonate (PC)
    • Lamp Type: LED
    • Lens: Polycarbonate (PC)
  10. Streamlight Industrial Penlight & Inspection Light
    Mulai

    Rp609.900

    Streamlight Industrial Penlight & Inspection Light
    Deskripsi:
    Colored-beam lights produce wavelengths for inspection applications where standard white light is ineffective. Each of these lights emits a different beam color that's suited for specific tasks, such as blue for map reading, red for short-distance night vision, and green for long-distance night vision.
    atribut:
    • UNSPSC: 39111702
    • Beam Focus: Fixed
    • Body Material: Aluminium
    • IP Rating: IPX4
    • Includes Batteries: Yes
    • Lighting Technology: LED
    • Power Source: Battery
    • Switch Location: Tail
  11. ZING Lockout Padlock
    Mulai

    Rp539.900

    ZING Lockout Padlock
    Deskripsi:
    Nonconductive plastic-body LOTO padlocks inhibit the transfer of electricity, making them ideal for locking out electrical components. They are lightweight alternatives to heavy-duty steel and aluminum-body LOTO padlocks.
    atribut:
    • UNSPSC: 46171501
    • Body Material Finish: Plastic Encased
    • Body Width (inch): 1-1/2
    • Header: Danger
    • Labeling: Label Included
    • Legend: Danger Locked Out Do Not Remove
    • Non-Removable Key: Yes
    • Padlock Body Material: Aluminium
Daftar Harga distributor gentos Terbaru November 2026
GENTOS HeadlightRp169.900
GENTOS Delta Peak Motion Sensor Headlight HybridRp999.900
MasterLock Padlock Safety Thermoplastic (Gembok)Rp229.900
RADIONIC HI-TECH Under-Cabinet LightRp1.299.900
Streamlight Safety-Rated PenlightRp609.900
MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety)Rp559.900
Magnaflux Magnetic Particle Testing (Alat Uji Partikel Magnetik)Rp5.399.900
TB WOOD S Sleeve CouplingRp449.900
MILWAUKEE Tool Backpack (Tas Perkakas)Rp2.899.900
Pelican Senter KepalaRp2.399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)