GENTOS Delta Peak Motion Sensor Headlight Hybrid

Rating:
100% of 100
(1)
Sebelum PPN:
Rp999.900
Spesifikasi
CompatibilitySwitch operation: Right switch when on: Hi > Mid > Low > OFF Left switch when on (motion function): Hi > Mid > Low > OFF
Dimensions (WxHxD) (mm)72×47.9×44.2
Batteries UsedLithium polymer battery 3.7V 1800mAh 6.66Wh (model number: GT-05SB) (included) 3 AA alkaline batteries (sold separately)
Dustproof and Waterproof PerformanceIP64
Power Supply TypeRechargeable/battery operated
Luminous Flux (Lumen)Maximum 670
Brightness (lumen)Light source (approx.) 670-25
Bulb TypeLED
Continuous Lighting Time (hour)4.5 to 57
Drop Durability (m)Test : 2
Irradiation Distance (m)Maximum: (approx.) 173

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Gentos' professional headlight, a high-end model in the Delta Peak series
Equipped with a motion sensor function, it can be set to ON/OFF by waving your hand (normal use is also possible)
High output of up to 670 lumens, 4.5 hours of continuous lighting possible
3 levels of illumination: High/Mid/Eco, 57 hours of continuous lighting in Eco mode
Hybrid model that can use 3 AA alkaline batteries (sold separately) in addition to the included dedicated battery (GT-05SB)
*Can be charged with the included Type-C cable.
Focus control achieves beautiful spot⇔wide illumination
Charging indicator notifies you of charging status with color (red/charging green/charging complete)
Equipped with a rear recognition light (red) to improve visibility to the rear (can be switched between lit and flashing)
Movable head allows 40° downward angle adjustment
Headband with anti-slip, Type-C cable (50cm), dedicated rechargeable battery (GT-05SB)
Successor to DPX-418H

Ulasan Produk