ZING Lockout Padlock

Sebelum PPN:
Rp539.900 - Rp4.299.900
Spesifikasi
UNSPSC46171501
Body Material FinishPlastic Encased
Body Width (inch)1-1/2
HeaderDanger
LabelingLabel Included
LegendDanger Locked Out Do Not Remove
Non-Removable KeyYes
Padlock Body MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonconductive plastic-body LOTO padlocks inhibit the transfer of electricity, making them ideal for locking out electrical components. They are lightweight alternatives to heavy-duty steel and aluminum-body LOTO padlocks.
Feature
K7489 Lockout Padlock Body Color Green Body Height 1 3/4 in Body Material Aluminum Body Thickness 3/4 in Body Width 1 1/2 in Header Danger Horizontal Shackle Clearance 3/4 in Key Style Standard Key Type Keyed Alike Non-Removable Key Yes Resistance Properties Corrosion Resistant Shackle Diameter 1/4 in Shackle Height 1 1/2 in Shackle Material Steel Shackle Type Open Vertical Shackle Clearance 1 in Width Across Shackle 11/16 in Body Material Coating Plastic Encased Bumper Color Green

Ulasan Produk

Tidak ada ulasan