RADIONIC HI-TECH Under-Cabinet Light

Sebelum PPN:
Rp1.299.900 - Rp3.699.900
Spesifikasi
Bulb Quantity1
Housing MaterialAluminium
Lighting TechnologyLED
LinkableYes
Maximum Operating Temperature (°F)104
Overall Height (inch)1
Rated Life (hour)50000
Switch StyleRocker
Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED under-cabinet lights typically last longer than fluorescent lights and use less energy to reduce operating costs. Their profile is generally slimmer than fluorescent lights, making them easier to conceal under a cabinet or shelf. They run cool to prevent damage to heat-sensitive materials and maintain comfort for people working near the lights. Integrated LED arrays mean there are no light bulbs to install or change. Lights with multiple color temperature settings have a switch for choosing the hue or tone of light to match surrounding fixtures or suit a room or application.
Feature
LED Strip Light Lighting Technology LED Connection Type Plug-In Light Output 72 lm Color Temperature 3000K Color Rendering Index 90 Voltage 120V AC Overall Length 8 in Maximum Fixture Wattage 2.3 W Dimmable No Housing Color Silver Housing Material Aluminum Linkable Yes Switch Function On/Off Bulb Quantity 1 Cord Length 5.0 ft Dimming Method No Dimming Dimming Type No Dimming Features Sleek Design For Bulb Type Integrated LED

Ulasan Produk

Tidak ada ulasan

Halaman Terkait