Beli distributor elbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Metalwork Distributor 4 Way Couplingatribut:
- Part Number: W0501111002
- Threaded Port (inch): 1/4
- Body Material: Aluminium
- Functional Denomination: Distributors
- Product's Series: 4 Ways Distributor
- Thread Type: Cylindrical
- FESTO Multiple Distributor QST Seriesatribut:
- Mounting Position: Any
- Operating Pressure for Entire Temperature Range (bar): -0.95 - 6
- Information on Operating and Pilot Media: Operation with oil lubrication possible
- Corrosion Resistance Class (CRC): 1 - Low corrosion stress
- Ambient Temperature (°C): -10 - 80
- Maritime Classification: See certificate
- Packing Size: 1
- Size: Standard
- Temperature-Dependent Operating Pressure (bar): -0.95 - 14
- Type Code: QST3
- FESTO Multiple Distributor QSLV Seriesatribut:
- Size: Standard
- Maritime Classification: See certificate
- Information on Operating and Pilot Media: Operation with oil lubrication possible
- Mounting Position: Any
- Ambient Temperature (°C): -10 - 80
- Corrosion Resistance Class (CRC): 1 - Low corrosion stress
- Operating Pressure for Entire Temperature Range (bar): -0.95 - 6
- Packing Size: 1
- Temperature-Dependent Operating Pressure (bar): -0.95 - 14
- ALLEGRO Protective Elbow and Knee PadDeskripsi:Strong and abrasion-resistant flexible caps these elbow pads offer durability. Adjustable hook-and-loop closures with elastic sleeves offer custom fit.atribut:
- Elbow and Knee Pad Size: Universal
- Metalwork Distributor with 4 Outputs Inputatribut:
- Part Number: W0502121008
- Threaded Port (inch): 3/8
- Output (inch): 1/4
- Body Material: Aluminium
- Functional Denomination: Distributors
- Product's Series: Distribution Frame With Multiple Straights Outlets 1/4
- Thread Type: Cylindrical
- SPEAKMAN Handheld Showerhead AccessoriesDeskripsi:Wall elbows for handheld showerheads supply the water to handheld showerheads where the elbow attaches to one end of the flexible metal hose.atribut:
- CEC Compliant: Non CEC Compliant
- Includes Cartridge: No
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Handle: No
- Includes Plaster Guard: No
- Includes Stem: No
- Includes Trim Plate: No
- Includes Tub Spout: No
- Includes Valve: No
- Ligature Resistant: No
- JOHNS MANVILLE High-Temperature Mineral Wool InsulationDeskripsi:Mineral wool insulation covers a 90° elbow fitting. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 30141505
- Color: Green
- Facing Material: Unfaced
- Flame Spread Index: 25
- Flexibility: Rigid
- Foam Cell Type: Open
- Insulation Material: Mineral Wool
- Maximum Operating Temperature (°F): 1200
- Minimum Operating Temperature (°F): 0
- Plenum Rating: Plenum Rated
- CLC Protective Elbow and Knee PadDeskripsi:Well-constructed knee pads for many applications with caps designed for stability and mobility. Some have a soft exterior for polished surfaces.atribut:
- UNSPSC: 46181505
- Elbow and Knee Pad Size: Universal
- OCCUNOMIX Protective Elbow and Knee PadDeskripsi:Shock-absorbing knee pads help to protect your knees so you can complete jobs comfortably and with ease.atribut:
- UNSPSC: 46181505
- Cap Material: Polyurethane
- Closure Type: Hook-and-Loop
- Color: Blue
- Elbow and Knee Pad Size: Universal
- Number of Straps: 2
- Pad Material: EVA Foam
- Strap Material: Elastic
- Style: Hard Shell
- ALTA Protective Elbow and Knee PadDeskripsi:Flexible knee pads feature widely set dual strapping system to avoid bunching and provide extra comfort. For military use.atribut:
- UNSPSC: 46181505
- Cap Material: TPE
- Elbow and Knee Pad Size: Universal
- Pad Material: Foam
- Strap Material: Elastic; Webbing
- Impacto Protective Elbow and Knee PadDeskripsi:Repositionable letters and numbers adhere to flat surfaces and communicate custom messages. They feature a medium-hold adhesive that is durable yet can be reused multiple times.atribut:
- UNSPSC: 46181505
- Elbow and Knee Pad Size: Universal
- SELLSTROM Protective Elbow and Knee PadDeskripsi:These spill trays catch leaks and spills from drums and containers, and can also be used underneath machinery to catch leaks.atribut:
- UNSPSC: 46181505
- Elbow and Knee Pad Size: Universal
- Number of Straps: 2
- Strap Material: Elastic
- SANI-LAV Faucet Washers, O-Rings & HardwareDeskripsi:Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
- KRAFT TOOL Protective Elbow and Knee PadDeskripsi:Whether hard shell rubber or soft leather, these comfortable knee pads excel in shock absorption.atribut:
- UNSPSC: 46181505
- Cap Material: Leather
- Closure Type: Buckle
- Color: Tan
- Elbow and Knee Pad Size: Universal
- Number of Straps: 1
- Pad Material (inch): 1/2 Thick Felt
- Strap Material: Leather
- Style: Soft
- HOLLAENDER Fitting for Slide-On Railing & Framing SystemDeskripsi:Aluminum elbows connect pipes where they intersect at the corners of a structure. Aluminum fittings are lighter than cast iron fittings, which makes them well suited for use in structures that will be disassembled and reconfigured often. They will not rust and are suitable for indoor and outdoor use. They are nonmagnetic and nonsparking.atribut:
- Color: Gray
- Corrosion Resistant: Yes
- Finish: Unfinished
- Material: Aluminium
- Standards: ASTM B179 535
- DAYTON Hoses & Hose Fittings for Wood Dust CollectorsDeskripsi:Hose fittings for wood dust collectors connect hoses to tools or join two hoses together.atribut:
- UNSPSC: 31160000
- K-FLEX USA Oil-Resistant Buna-N Foam Rubber InsulationDeskripsi:These Buna-N/PVC foam rubber insulation sheets cover odd-shaped equipment and large diameter tube or pipe. They can be cut and fastened in place to fit the needs of the application.atribut:
- UNSPSC: 30141505
- Flexibility: Flexible
- Foam Cell Type: Closed
- Plenum Rating: Plenum Rated
- WEATHERHEAD Inverted Flare Tube FittingsDeskripsi:Standard brass inverted flare tube fittings are suitable for use in applications using air, water, fuel oil, and refrigerants. Brass is strong and resists corrosion from water, heat, acids, and minerals.atribut:
- UNSPSC: 40142604
- Application: Hydraulic Brakes; LP Gases; Natural Gases
- Compatible Tube Material: Aluminium, Brass, Copper, Steel
- Fitting Material: Brass
- Fitting Side A Connection Type: Inverted Flare
- Fitting Side A Tube Outer Diameter (inch): 1/2
- Fitting Side B Connection Type: MNPT
- Fitting Side B Pipe Size (inch): 3/8
- Fitting Thread Size: 3/4-18
- Flare Angle (°): 45
- Manufacturer Part Number: 402X8X8
- Material Grade: CA360
- Maximum Operating Pressure: 2000
- Maximum Operating Temperature (°F): 250
- Minimum Operating Temperature (°F): 65
- Overall Length (inch): 1-21/32
- Resistance Properties: Vibration-Resistant
- Specific Fitting Shape (°): 90 Elbow
- Standards: ASAASMESAE and MS (Military Standards)UL
Daftar Harga distributor elbow Terbaru March 2026
| Metalwork Distributor 4 Way Coupling | Rp159.900 |
| FESTO Multiple Distributor QST Series | Rp169.900 |
| FESTO Multiple Distributor QSLV Series | Rp249.900 |
| ALLEGRO Protective Elbow and Knee Pad | Rp289.900 |
| Metalwork Distributor with 4 Outputs Input | Rp499.900 |
| SPEAKMAN Handheld Showerhead Accessories | Rp1.099.900 |
| JOHNS MANVILLE High-Temperature Mineral Wool Insulation | Rp1.499.900 |
| MANITOWOC Furnishings, Appliances & Hospitality Equipment Parts | Rp98.900 |
| CLC Protective Elbow and Knee Pad | Rp229.900 |
| OCCUNOMIX Protective Elbow and Knee Pad | Rp289.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/ALLEGRO%20Protective%20Elbow%20and%20Knee%20Pad/ooP109376888-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/CLC%20Protective%20Elbow%20and%20Knee%20Pad/plP109376921-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/OCCUNOMIX%20Protective%20Elbow%20and%20Knee%20Pad/09P109377009-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/ALTA%20Protective%20Elbow%20and%20Knee%20Pad/p3P109376903-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/Impacto%20Protective%20Elbow%20and%20Knee%20Pad/qvP109376967-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/SELLSTROM%20Protective%20Elbow%20and%20Knee%20Pad/1rP109377063-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/KRAFT%20TOOL%20Protective%20Elbow%20and%20Knee%20Pad/rdP109376985-1.jpg)
%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/HOLLAENDER%20Fitting%20for%20Slide-On%20Railing%20%26%20Framing%20System/cgP109365448-1.jpg)