HOLLAENDER Slide-On Railing and Framing Fitting (Sambungan Railing dan Rangka Geser)

Sebelum PPN:
Rp199.900 - Rp2.599.900
Spesifikasi
ColorGray
Corrosion ResistantYes
FinishUnfinished
MaterialAluminium
StandardsASTM B179 535

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum elbows connect pipes where they intersect at the corners of a structure. Aluminum fittings are lighter than cast iron fittings, which makes them well suited for use in structures that will be disassembled and reconfigured often. They will not rust and are suitable for indoor and outdoor use. They are nonmagnetic and nonsparking.
Feature
Elbow Elbow For Pipe Size 1 1/2 in Corrosion Resistant Yes Aluminum Gray Unfinished For Actual Pipe Outer Diameter 1 7/8 in Overall Length 3 3/4 in Connection Fitting Inside Diameter 2 in ASTM B179 535

Ulasan Produk

Tidak ada ulasan