WEATHERHEAD Inverted Flare Tube Fittings

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC40142604
ApplicationHydraulic Brakes; LP Gases; Natural Gases
Compatible Tube MaterialAluminium, Brass, Copper, Steel
Fitting MaterialBrass
Fitting Side A Connection TypeInverted Flare
Fitting Side A Tube Outer Diameter (inch)1/2
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size (inch)3/8
Fitting Thread Size3/4-18
Flare Angle (°)45
Manufacturer Part Number402X8X8
Material GradeCA360
Maximum Operating Pressure2000
Maximum Operating Temperature (°F)250
Minimum Operating Temperature (°F)65
Overall Length (inch)1-21/32
Resistance PropertiesVibration-Resistant
Specific Fitting Shape (°)90 Elbow
StandardsASAASMESAE and MS (Military Standards)UL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard brass inverted flare tube fittings are suitable for use in applications using air, water, fuel oil, and refrigerants. Brass is strong and resists corrosion from water, heat, acids, and minerals.
Feature
Elbow 90 Degrees Fitting Material Brass Flare Angle 45 Degrees Application Hydraulic Brakes LP Gases Natural Gases Fitting Side A Connection Type Inverted Flare Fitting Side B Connection Type MNPT Fitting Side B Pipe Size 3/8 in Fitting Side A Tube Outer Diameter 1/2 in Fitting Thread Size 3/4-18 Maximum Operating Pressure 2 000 psi Maximum Operating Temperature 250 Degrees F Overall Length 1 21/32 in Specific Fitting Shape 90 Degrees Elbow

Ulasan Produk

Tidak ada ulasan